Beli pin lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POSI LOCK Pin
    Mulai

    Rp759.900

    POSI LOCK Pin
    atribut:
    • UNSPSC: 27111712
  2. INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)
    Mulai

    Rp469.900

    INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)
    Deskripsi:
    L-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and their L-handle offers a firm, full-hand grip. The push button activates the release mechanism, allowing the removal of the pin.
    atribut:
    • System of Measurement: Inch
  3. RIDGID Lock Pin
    Mulai

    Rp189.900

    RIDGID Lock Pin
    Deskripsi:
    Lock pin for 614/590L electrical components.
  4. MASTER LOCK Trailer Locking
    Mulai

    Rp499.900

    MASTER LOCK Trailer Locking
    Deskripsi:
    Trailer locks come in lock sets, receiver locks, bulldog style lock sets and many others to secure trailers, hitch connections and towing vehicle cabs. The locks come in an array of metal finishes.
  5. TRUSCO Handrail for Work Platform
    Mulai

    Rp1.899.900

    TRUSCO Handrail for Work Platform
    Deskripsi:
    -It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
  6. Dalton Ladder Folding Steel Household (Tangga Pijakan Lipat)
    Mulai

    Rp429.900

    Dalton Ladder Folding Steel Household (Tangga Pijakan Lipat)
    Deskripsi:
    Ladder / Tangga Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian. Tangga Dalton ini tersedia dengan ketinggian jangkau 785 mm sampai dengan 3700 meter dengan kapasitas 150 kg.
    atribut:
    • Folding Height (cm): 113
    • A Shape Height (m): 0.98
    • Space Rungs (cm): 23
    • Material: Steel
    • Height (m): 0.98-1.1
    • Maximum Loading Capacity (kg): 150
    • Number of Steps: 4
  7. HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with Stopper
    Mulai

    Rp819.900

    HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with Stopper
    atribut:
    • Shape: FLEXIBLE S
    • Load Classification: Heavy load
    • Material (Wheel): Nylon (ball B entry)
    • Finishing (Metal Compatibletings): Black zinc plating
    • Allowable Load: 300daN
    • Caster Type: Low floor type, heavy duty type plate type freewheel caster
    • Material (Metal): Steel
    • Mounting Dimensions X x Y: 63x63mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 82x82mm
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  8. WAKASA King Pin Lock Pin & Nut M10
    Mulai

    Rp179.900

    WAKASA King Pin Lock Pin & Nut M10
    atribut:
    • Application For: ISUZU 4 X 2 FVR 34
  9. Mitsubishi Materials Lock Pin (Pin Kunci)
    Mulai

    Rp139.900

    Mitsubishi Materials Lock Pin (Pin Kunci)
    atribut:
    • Dimensions b (mm): 18
    • Dimension D (mm): 3.5
    • Dimensions e (mm): 3.3
    • Dimensions a (mm): 4
    • Dimensions f (mm): 7.7
    • Dimensions c (mm): 2.11
  10. Indalex Step Ladder Platform (Tangga Pijakan Lipat)
    Mulai

    Rp4.899.900

    Indalex Step Ladder Platform (Tangga Pijakan Lipat)
    Deskripsi:
    - Non conductive side rails- Two pieces extruded top- "EASI-LOK" spreader bars prevent "walking"- Double braced top and bottom steps- Anti-slip feet- Lightweight- Plated steel semi tubular rivet construction- Identical front & back.
    atribut:
    • Finish: CL3
    • Material: Aluminium Platform Ladder
    • Maximum Loading Capacity (kg): 150
  11. Sumo Ladder Trolley (Tangga Dorong Gudang)
    Mulai

    Rp3.499.900

    Sumo Ladder Trolley (Tangga Dorong Gudang)
    atribut:
    • Capacity (kg): 350
  12. Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Mulai

    Rp7.499.900

    Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
  13. Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.999.900

    Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)
    Deskripsi:
    - 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kg
    atribut:
    • Finishing: Bright Red Epoxy Powder Coating
    • Maximum Loading Capacity (kg): 150
    • Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
  14. KRISBOW Ladder Rolling (Tangga Dorong Gudang)
    Mulai

    Rp5.599.900

    KRISBOW Ladder Rolling (Tangga Dorong Gudang)
    atribut:
    • Material: Steel
    • Item: Ladder
    • Base Width (m): 0.85
    • Color: Red and Black
    • Maximum Loading Capacity (kg): 120
    • Type: Rolling Ladder
  15. Indalex Step Ladder Platform PROPF Type (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.899.900

    Indalex Step Ladder Platform PROPF Type (Tangga Lipat)
    atribut:
    • Material: Fiberglass Platform Ladder
    • Maximum Loading Capacity (kg): 150
  16. KENTA Ladder Rolling Industrial Steel (Tangga Dorong Gudang)
    Mulai

    Rp7.299.900

    KENTA Ladder Rolling Industrial Steel (Tangga Dorong Gudang)
    Deskripsi:
    Perfect for use in warehouse,stockroom and maintenance areas.Built to take heavy everyday use.Increase productivity with speedy relocation.Two castors and two wheels for easily move in the leaders with 4 steps and more.Non-slip steel steps.
    atribut:
    • Maximum Loading Capacity (kg): 160
  17. MasterLock Padlock Laminated Steel Safety (Gembok)
    Mulai

    Rp259.900

    MasterLock Padlock Laminated Steel Safety (Gembok)
    Deskripsi:
    The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
Daftar Harga pin lock Terbaru October 2026
WAKASA Spring Pin Lock Pin & NutRp139.900
POSI LOCK PinRp759.900
INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)Rp469.900
RIDGID Lock PinRp189.900
MASTER LOCK Trailer LockingRp499.900
TRUSCO Handrail for Work PlatformRp1.899.900
Dalton Ladder Folding Steel Household (Tangga Pijakan Lipat)Rp429.900
HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with StopperRp819.900
WAKASA King Pin Lock Pin & Nut M10Rp179.900
Mitsubishi Materials Lock Pin (Pin Kunci)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait