Beli pilot valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daikin Pilot Relief ValveDeskripsi:-Used for remote operation as a pilot operated pressure control valve such as a relief valve and pressure reducing valve, and a pilot valve of variable displacement type piston pump.atribut:
- Connection Port Diameter: Rc1/4
- Mounting Type: Gasket
- Power: DC24V
- Maximum Flow Rate: 1L/min
- SMC ISO Air Cylinder C55 (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Made To Order: Standard
- SMC Speed Controller with Pilot Check Valveatribut:
- Made To Order: Standard
- Lock Nut Option: Hexagon Lock Nut
- Daikin Solenoid Operated Valve (Katup Solenoid)atribut:
- Indicator Lamp: With
- Surge Suppressor: Nothing
- Wiring System: Terminal Box Type
- Spool Spring Type: Spring Center
- Actuation: Spring Center
- Fluid: Water/glycol-based hydraulic oil
- Allowable Voltage fluctuation: 90-110%
- Connection Method: Gasket Mounting Type
- Holding Current (A): 1.22
- Insulation Resistance (MΩ): 50
- Insulation Type: B class (winding: F class)
- Maximum Flow Rate (L/minute): 100
- Maximum Working Pressure (MPa): 35
- Pipe Connection Diameter: 1/4
- Power Supply Voltage (V) : DC24
- Protective Structure: IEC Pub529 IP65
- Rated time: Continuous
- Standard: Compliant with European safety standards (CE)
- Withstand Voltage: AC1500V for 1 minute
- format: K series solenoid operated valve
- SMC Pressure Relief 3 port Valveatribut:
- Thread Type: Rc
- Made To Order: Standard
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
Daftar Harga pilot valve Terbaru December 2025
| NACHI Electromagnetic Proportional Pilot Relief Valve | Rp7.699.900 |
| NACHI Hydraulic Valve Relief Valve R Series | Rp4.299.900 |
| Daikin Pilot Relief Valve | Rp19.999.900 |
| CKD 4F Series Pneumatic Valve Pilot Type 5 Port Valve AC, 100V | Rp909.900 |
| SMC ISO Air Cylinder C55 (Silinder Udara) | Rp1.099.900 |
| SMC Air Operation Valve | Rp749.900 |
| CKD 4F Series Pneumatic Valve Pilot Type 5 Port Valve DC, 24V | Rp909.900 |
| SMC Speed Controller with Pilot Check Valve | Rp1.099.900 |
| SMC Transmitters | Rp88.000 |
| CKD 4F Series Pneumatic Valve Pilot Type 5 Port Valve (Outdoor Specification) AC, 220V | Rp3.699.900 |
Data diperbarui pada 07/12/2025 (Harga belum termasuk PPN)























































































































































/nbP102081839-6.jpg)




%20AC%2C%20220V/P103123947-1.jpg)

/P102554715-1.jpg)

/l5P102081761-2.jpg)