Beli pilot light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Compact LED Pilot LightDeskripsi:Compact Pilot Light Red LED 12V DCCompact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DCatribut:
- Connection Type: Screw Clamp
- Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
- Actuator Type: Pilot light head
- Illumination: Illuminated
- Pollution Degree: 3
- Product Width (mm): 30
- Terminal Type: Screw Terminals
- Tightening Torque (N m): 0.9
- Wire STripping Length (mm): 8
- monotaro LED Pilot LightDeskripsi:* Transformer Secondary Short Circuit : Disconnected or ignited* Transformer Secondary Voltage : At lighting/80% or more of rated secondary voltage (incandescent bulb)Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Elevation (m): 2000 or less
- Cold-Resistant Heat-Resistant Temperature (°C): -40 to 70
- Thermostability (°C): 40, 93% 96 hours
- Temperature rise: 40K or less
- Protection Structure: IP65 oilproof type
- Rated Secondary Voltage (V): 5.5
- Impact Resistance (m/s2): 490
- Light Source: LED Ball (High Bright Economy)
- Type: With a transformer
- Shape: Round shape (metal ring)
- Insulation Resistance (MΩ): 100 or more (500 V)
- Mounting Hole Diameter (mm): 30.5 (+ 0.5 to 0)
- Operating Ambient Temperature (°C): -20 to 55
- Rated Insulation Voltage (V) : AC/DC600
- Relative Humidity (%): 45 to 85
- Strength (N m): (Terminal section) 0.8, 15 seconds
- Vibration Resistance Frequency (Hz): 10 to 55, multiple amplitude 0.35mm
- Withstand Voltage (V/minute): Between live parts and ground/(contact part) AC2200, (lighting part) AC2500
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- CIC Pilot Lamp Model Trafo/NeonDeskripsi:- Sangat cocok digunakan untuk electrical control unit pada berbagai macam industri- Tersedia berbagai tipe dan spesifikasi- Desain menarik, struktur yang kuat dan tahan lama- Pemasangan, pengoperasian, dan pemeliharaan mudah- Harga kompetitif- Dielectric strength : > 2000Vac for 1 minuteatribut:
- Diameter (mm): 25
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)Deskripsi:Lampu indikator LED.atribut:
- Diameter (mm): 30
- Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)atribut:
- Hole Diameter (mm): Ø22
- Light Type: LED
- Vessel Screwdriver Megadora Thin Shaft (Obeng)atribut:
- Shank type: Thin Shank type
- Width Handle: 21mm
- Width Shank: 4.0mm
- ABB Manual Motor Starter Magnetic OnlyDeskripsi:The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.atribut:
- Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
- Number of Poles: 3
- Actuator Type: Rotary Handle
- Mounting Position: 1 to 6
- Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
- Pollution Degree: 3
- Taisei Kogyo Line Filter Model UL (Filter Oli)Deskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
- Philips EcoFit LEDtube T8 (Lampu)atribut:
- Beam Angle (°): 240
- Frequency (Hz): 50 to 60
- Voltage (V): 220 to 240
- TOLSEN Cordless Impact Wrench Lithium Ion Brushless 87258atribut:
- Impact Rate (ipm): 0-3000
- Maximum Torque (N m): 300
- No Load Speed (rpm): 0-2500
- Square Drive (inch): 1/2
- Epson Ink Printer in Bottle (Tinta Printer)atribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- RS PRO Heat Shrink Cable Sleeve Adhesive Lined (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:RS Pro Adhesive Lined Polyolefin Heat Shrink Tubing with 3:1 Shrink RatioFrom RS Pro a range of high quality, easy to use adhesive lined or dual wall heat-shrink tubing made from flexible, flame retardant Polyolefin. This heat shrinkable tubing has a high shrink ratio of 3:1 which means it shrinks to a third of its original diameter and is ideal for covering irregular or awkward shapes. The adhesive lining of this tubing, when melted, provides a watertight sealing and encapsulates wire joints.atribut:
- Adhesive Lined: Yes
- Colour: Red
- Flame retardant: Yes
- Halogen Free: No
- Material: Polyolefin
- Shrink Ratio: 3:1
- Sleeve Length (m): 1.2
- Sleeve Type: Heat Shrink
- Standards Met: AMS-DTL-23053/4 Class 3, RoHS Compliant, UL 224 E75077 CSA C22.2 No.198.1
Daftar Harga pilot light Terbaru October 2026
| ABB Compact LED Pilot Light | Rp139.900 |
| monotaro LED Pilot Light | Rp229.900 |
| Fort Pilot Lamp LED 22mm (Lampu Indikator Panel) | Rp12.900 |
| CIC Pilot Lamp Model Trafo/Neon | Rp11.900 |
| DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator) | Rp8.900 |
| Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator) | Rp21.900 |
| IDEC Pilot Light Flush (Lampu Indikator) | Rp60.900 |
| IDEC Pilot Light Dome (Lampu Indikator) | Rp149.900 |
| IDEC Pilot Light Dome (Lampu Indikator) | Rp109.900 |
| Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator) | Rp7.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/arP103844387-1.jpg)

/dgP105169484-2.jpg)
/goP108476600-1.jpg)
/mhP103210809-1.jpg)
/lsP103210784-1.jpg)
/68P103211224-1.jpg)
/0yP110054034-1.jpg)
/bvP103201427-1.jpg)

/leP106780770-1.jpg)
/e3P102863507-2.jpg)
/hsP109123640-1.jpg)

/P101502861-11.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20(Tinta%20Printer)/kzP101502755-6.jpg)
/ljP103210775-1.jpg)
/9qP112211350-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)