monotaro LED Pilot Light

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900
Spesifikasi
Elevation (m)2000 or less
Cold-Resistant Heat-Resistant Temperature (°C)-40 to 70
Thermostability (°C)40, 93% 96 hours
Temperature rise40K or less
Protection StructureIP65 oilproof type
Rated Secondary Voltage (V)5.5
Impact Resistance (m/s2)490
Light SourceLED Ball (High Bright Economy)
TypeWith a transformer
ShapeRound shape (metal ring)
Insulation Resistance (MΩ)100 or more (500 V)
Mounting Hole Diameter (mm)30.5 (+ 0.5 to 0)
Operating Ambient Temperature (°C)-20 to 55
Rated Insulation Voltage (V) AC/DC600
Relative Humidity (%)45 to 85
Strength (N m)(Terminal section) 0.8, 15 seconds
Vibration Resistance Frequency (Hz)10 to 55, multiple amplitude 0.35mm
Withstand Voltage (V/minute)Between live parts and ground/(contact part) AC2200, (lighting part) AC2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Transformer Secondary Short Circuit : Disconnected or ignited

* Transformer Secondary Voltage : At lighting/80% or more of rated secondary voltage (incandescent bulb)
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand

Ulasan Produk

Tidak ada ulasan