Beli pillow block fyh di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp289.900

    FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)
    atribut:
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
    • Shape: Round flange type with brazed seal
  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. NTN Sealed Flange Type Flange Unit Oil-Free (Mounted Bearing)
    Mulai

    Rp289.900

    NTN Sealed Flange Type Flange Unit Oil-Free (Mounted Bearing)
    atribut:
    • Grease Nipple: No grease nipple
    • Load Rank: For light loads
    • Shape: Sealed flange type flange unit
  4. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  5. FYH (Nippon Pillow Block) Block Triple Seal UCFC Series
    Mulai

    Rp489.900

    FYH (Nippon Pillow Block) Block Triple Seal UCFC Series
    Deskripsi:
    Cylindrical bore spigot-type round flange unit, triple seal
  6. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  7. FYH Pillow Block Bearing UCFC Type (Mounted Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  8. FYH (Nippon Pillow Block) block, oil-free type, UCFC series
    Mulai

    Rp1.899.900

    FYH (Nippon Pillow Block) block, oil-free type, UCFC series
    Deskripsi:
    Cylindrical bore spigot-type round flange unit, oil-free type
  9. FYH Square Flange Type Unit
    Mulai

    Rp459.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
  10. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  11. FYH Flanging Round Flange Type Unit with Brazed Seal
    Mulai

    Rp179.900

    FYH Flanging Round Flange Type Unit with Brazed Seal
    atribut:
    • Shape: Flanging round flange type unit with brazed seal
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
  12. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  13. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  14. Ohm Electric Cable Ties Releasable (Pengikat / Kabel Tis)
    Mulai

    Rp54.900

    Ohm Electric Cable Ties Releasable (Pengikat / Kabel Tis)
    Deskripsi:
    It can be easily removed and used repeatedly.
    atribut:
    • Material: PA66 / Nylon 66
    • Flame retardance: UL94V-2 (main raw material)
    • Standard Tensile Strength of Loop (N [kgf]): 222[22.6]
    • Minimum Temperature (°C): Installation: -20
    • Operating Temperature Range (°C): -40 to 85
Daftar Harga pillow block fyh Terbaru October 2026
FYH UCFC Brazed Round Flange Type (Cylindrical Hole) (Mounted Bearing)Rp289.900
FYH Square Flange Type Unit (Mounted Bearing)Rp349.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NTN Sealed Flange Type Flange Unit Oil-Free (Mounted Bearing)Rp289.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
FYH UCFC Brazed Round Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Rp639.900
FYH (Nippon Pillow Block) Block Triple Seal UCFC SeriesRp489.900
FYH Square Flange Type UnitRp159.900
FYH Flanging Round Flange Type Unit with Brazed SealRp399.900
FYH Flanging Round Flange Type Unit with Brazed SealRp509.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)