Beli phmeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mettler Toledo Sevencompact Ph Meter S210atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- Hanna Instruments Gro'chek pH Meter with LCDDeskripsi:The HI981401N has been engineered with a host of features to meet the needs of growers in greenhouse and hydroponic applications. Housings and cable connections have been sealed against vapor and humidity and is supplied with both the HI1286 pH electrode and the HI1283 stainless steel grounding probe. This easy-to-clean probe compensates for temperature variations automatically and provides stable readings.atribut:
- Dimensions (mm): 86x110x43 (3.4x4.3x1.7\")
- Ordering Information: HI981401N is supplied with HI1286 pH electrode, HI1283 grounding probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, calibration screwdriver, 12 VDC power adapter and instruction manual.
- pH Accuracy: +/-0.2
- pH Calibration: Manual with two trimmers for offset and slope
- pH Electrode: HI 1286 pH electrode (included) and HI1283 grounding probe (fixed)
- pH Range: 0.0 to 14.0 pH
- Power Supply (V): 12DC adapter (included)
- Weight (g): 150 (5.3 oz)
- pH Resolution: 0.1 pH
- TACOO Sports Headset Bluetooth Drainage Neckband Sport EarphoneDeskripsi:Instruksi : Tekan dan tahan tombol di tengah untuk menghidupkan, aktifkan Bluetooth headset dan aktifkan bluetooth ponsel secara bersamaan. Nama Bluetooth dari headset adalah "youyinmeili". Ketika lampu merah dan biru headset terus berkedip, sambungkan "youyinmeili" di ponsel, dan koneksi berhasil. Setelah itu, lampu headphone akan berhenti berkedip.atribut:
- Bluetooth Version: V5.0
- Battery Capacity (mAh): 90
- Working Range (m): 10-15
- Operating Frequency (GHz): 2.4
- Charging Time (hour): 1.5
- Dimensions (cm): 16x10x2
- Frequency Response (kHz): 0.020 to 20
- Music Playback Time (hour): 5-6
- Standby Time (hour): 24
- OHAUS pH MeterDeskripsi:Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition iconatribut:
- Power: AC Adapter (Included)
- ebro pH-Meter SetDeskripsi:with automatic pH calibrationThe PHT 810 can be used to measure thepH value of a liquid.Various sensors areavailable for different applications.
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- Mettler Toledo Benchtop pH Meteratribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Hanna Instruments edge Dedicated pH/ORP MeterDeskripsi:Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- Hanna Instruments Portable pH MeterDeskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- Kedida pH MeterDeskripsi:1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.atribut:
- Accuracy (pH): ±0.02
- Range (pH): 0 to 14
- Resolution (pH): 0.01
- Automatic Conversion of C / F: Have
- Automatic Shutdown Time (minute): 10 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
- Display: Dual display of pH and temperature
- Hold Function: Have
- Low Voltage Indication: Have
- Operating Temperature (°C): 0 to 50
- SK SATO Pen Type pH MeterDeskripsi:-Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.atribut:
- Measuring Range: 2.00 to 12.00 (pH)
- Resolution: 0.01pH
- Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Width x Depth x Height: 37x42x150mm
- Peak Instrument Tablet pH Meteratribut:
- pH Measuring Range (pH): -2.00-19.99
- pH Resolution (pH): 0.1/0.01
- ph Input Current (A): ≤2×10-12
- pH Stability (pH/3h): ±0.01
- Accuracy (pH): ±0.02
- Accuracy (°C): 5-60 ±0.4
- Calibration: 1, 2, 3 point
- Communication Interfaces: USB
- Data Storage: 300 sets
- Dimensions (mm): 190x130x10
- Measuring Range (mg/L): 0-20.00
- Power (V): DC 5
- Resolution (°C): 0.1
- Temperature Range (°C): 0-100
- Working Temperature (°C): 5-35
- mV Measuring Range (mV): -1999.9-0-1999.9
- mV Resolution (mV): 1
- mv Accuracy (FS): ±0.1%
- pH Input Impedance (ohm): ≥1×1012
- pH Temperature Compensation Range (°C): 0-100 (auto or manual)
Daftar Harga phmeter Terbaru March 2026
| Mettler Toledo Sevencompact Ph Meter S210 | Rp34.999.900 |
| Hanna Instruments Gro'chek pH Meter with LCD | Rp939.900 |
| Lutron pH Meter | Rp979.900 |
| TACOO Sports Headset Bluetooth Drainage Neckband Sport Earphone | Rp65.900 |
| OHAUS pH Meter | Rp9.999.900 |
| ebro pH-Meter Set | Rp14.999.900 |
| KRISBOW Alat Ukur pH & Suhu | Rp2.199.900 |
| SHINWA pH Meter | Rp919.900 |
| Extech pH Meter | Rp2.699.900 |
| Smart Sensor pH Meter | Rp539.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)