Hanna Instruments Gro'chek pH Meter with LCD

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions (mm)86x110x43 (3.4x4.3x1.7\")
Ordering InformationHI981401N is supplied with HI1286 pH electrode, HI1283 grounding probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, calibration screwdriver, 12 VDC power adapter and instruction manual.
pH Accuracy+/-0.2
pH CalibrationManual with two trimmers for offset and slope
pH ElectrodeHI 1286 pH electrode (included) and HI1283 grounding probe (fixed)
pH Range0.0 to 14.0 pH
Power Supply (V)12DC adapter (included)
Weight (g)150 (5.3 oz)
pH Resolution0.1 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI981401N has been engineered with a host of features to meet the needs of growers in greenhouse and hydroponic applications. Housings and cable connections have been sealed against vapor and humidity and is supplied with both the HI1286 pH electrode and the HI1283 stainless steel grounding probe. This easy-to-clean probe compensates for temperature variations automatically and provides stable readings.

Ulasan Produk

Tidak ada ulasan