Beli philip t5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Terminal Relay Philip Screw TerminalsDeskripsi:Terminal Relay Philip Screw Terminalsatribut:
- Item Code: G6B41037M
- Ambient Humidity (%RH): 45 to 85
- Coil Rated Voltage (V): DC24
- Coil Resistance (ohm): 2880 (per relay point)
- Contact Configuration: 1a×4 (standard form)
- Contact Resistance (miliΩ): 100 or less (per relay, DC5V 1A)
- Electrical Durability: 100,000 times or more (rated load, switching frequency 1800 times/h) (per relay)
- Failure Rate P Level (V-mA): DC5-10 (per relay, reference value) (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Inductive Load (V-A): AC250-, DC30-2, per relay point (cosΦ=0.4, L/R=7ms)
- Installation Method: Commonly used for DIN rail mounting and screw mounting
- Insulation Resistance (MΩ): 1000 or more (at DC500V megger, per relay)
- Kinds: terminal relay
- Maximum Allowable Voltage (V): 130% (per relay point) Maximum allowable voltage fluctuation range of relay coil operation power supply
- Maximum Switching Capacity (VA/W): Resistive load (cosΦ=1): 1250-150 Inductive load (cosΦ=0.4 L/R=7ms): 500-60 Reference value per relay point
- Maximum Value of Contact Current (A): Resistive load (cosΦ=1): 5 Inductive load (cosΦ=0.4 L/R=7ms): 5A per relay point
- Maximum Value of Contact Voltage (V): Resistive load (cosΦ=1): AC380, DC125 Inductive load (cosΦ=0.4 L/R=7ms): AC380, DC125 per relay point
- Maximum switching capacity: Resistive load (cosΦ=1): 1250VA 150W Inductive load (cosΦ=0.4 L/R=7ms): 500VA 60W Reference value per relay point
- Mechanical Durability: More than 50 million times (opening/closing frequency 18,000 times/h) (per relay)
- Operating Ambient Temperature (°C): -25 to +55 (no freezing)
- Operating Time (ms) : 10 or less (actual value: approx. 3ms) (per relay, +23℃)
- Operating Voltage (%): 80 or less (per relay, ambient temperature +23℃)
- Power Consumption (mW) : Approximately 200 (per relay point)
- Rated Current (A): Resistive load (cosΦ=1): 5, Inductive load (cosΦ=0.4 L/R=7ms): 5
- Rated Current (mA) : 10.7±10% (coil temperature +23℃, per relay, including terminal LED)
- Rated Voltage (V): DC24
- Recovery Time (ms): 15 or less (actual value: approx. 4) (per relay, ambient temperature +23℃)
- Resistive Load (V-A): (cosΦ=1): C250-5, DC30-5
- Return Voltage: 10% or more (per relay point)
- Shock Resistance Malfunction (m/s): 100
- Standard: UL, CSA standard certified
- Storage Temperature Range (°C): -25 to +55 (but no freezing)
- Terminal Shape: screw terminal
- Vibration Resistance (Durability): 10 to 55Hz, single amplitude 0.75mm (double amplitude 1.5mm) (per relay point)
- Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.75mm (double amplitude 1.5mm) (per relay point)
- Withstand Voltage (V/minute): Between contacts of the same polarity: AC1000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts and coils: AC2000 50/60Hz, between coils of different polarity: AC250 50/60Hz, per relay
- types: terminal relay
- Philips TL5 Essential HE Super 80 (Lampu TL T5)Deskripsi:Lampu fluorescent baru ,memiliki effesiensi pencahayaan yang tinggi untuk penggunaan rumahan dan profesional. Solusi pencahayaan dengan kehandalan tinggi namun dengan harga yang terjangkau.atribut:
- Cap/Fitting: TL-5
- Philips Essential LEDtube T8 (Lampu LED T8)Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Color: Cool Daylight
- Length (mm): 600
- Power (W): 8
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- Vessel Screwdriver with Covered Shank Ball Grip (Obeng)Deskripsi:Resin-covered shank. It prevents electrical circuitingTransmits ample tightening force to screwCushion grip is marked Philip-Sloted type for quick identificationFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng)Deskripsi:- Bright quartz "CRYSTALINE" handle, marked for philip and sloted type- Thin shank screwdriver, ideal for working to cramped places- Fully hardened chrome vanadium steelatribut:
- Tip Type: Philip
- Shank type: Thin shank type
- Width Handle: 16mm
- Width Shank: 4mm
- Philips Electronic Ballast (Ballast Lampu)Deskripsi:Ringkas, ringan, ballast elektronik untuk lampu flourescent TL5, ideal untuk pemakaian dengan listrik bertegangan 220-240V.
- Chint Lampu LED T8 (Bohlam)atribut:
- Power (W): 18
- Ra: 70
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- Vessel Torx Bit (Obeng Ketok)Deskripsi:-A bit exclusive for Torx screw.
- NIPPON PAINT Cat Nippe 2000 1LDeskripsi:Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.atribut:
- Sebaran Teoritis (m²): 8 - 11
- Ukuran (L): 1
- Vessel Bit for Electric Screwdriver (Mata Obeng)Deskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
- GL General Lighting T8 Tube LED (Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: G13
- CRI: >/= 80
- Lifetime: 40000
- Vessel Screwdriver Slotted Long Shank 6300 Crystalline (Obeng)Deskripsi:- Bright quartz "CRYSTALINE" handle, marked for philip and sloted type.- Thin shank screwdriver, ideal for working to cramped places.- Fully hardened chrome vanadium steel.atribut:
- Tip Type: Sloted
- Shank type: Long shank type
- Tip Size: 5.0x0.7mm
- Width Handle: 22mm
- Width Shank: 4.8mm
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- Ultra Cutting Wheel (Batu Gerinda Potong)Deskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- WIHA Torx Screwdriver (Obeng)Deskripsi:-With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenchedatribut:
- Material: Chrome plated finish
Daftar Harga philip t5 Terbaru October 2026
| OMRON Terminal Relay Philip Screw Terminals | Rp719.900 |
| Philips TL5 Essential HE Super 80 (Lampu TL T5) | Rp69.900 |
| Philips Essential LEDtube T8 (Lampu LED T8) | Rp119.900 |
| Vessel Screwdriver with Covered Shank Ball Grip (Obeng) | Rp85.900 |
| Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng) | Rp23.900 |
| Philips Electronic Ballast (Ballast Lampu) | Rp95.900 |
| Chint Lampu LED T8 (Bohlam) | Rp54.900 |
| Vessel Screwdriver Ball Grip (Obeng) | Rp62.900 |
| TEKIRO Precision Screwdriver Set (Mata Obeng) | Rp179.900 |
| Vessel Ratchet Screwdriver T-Bar (Obeng Ratchet) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/miP102086810-2.jpg)
/mzP102086827-4.jpg)
/6dP102039229-2.jpg)
/9zP102039359-2.jpg)
/P101552439-1.jpg)
/P102046104-1.jpg)
/5pP102039205-3.jpg)
/ngP102267844-2.jpg)
/hdP102039625-2.jpg)
/nwP102797860-2.jpg)

/bhP102357413-2.jpg)
/r4P102278976-8.jpg)
/pvP102121931-3.jpg)
/0lP103201021-1.jpg)
/lzP101519791-2.jpg)

/P101004041-2.jpg)
/P102853175-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)