Beli phase sequence relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Three-Phase Monitoring Relay
    Mulai

    Rp2.699.900

    ABB Three-Phase Monitoring Relay
    Deskripsi:
    CM-PAS.31S Three-phase monitoring relay 2c/o, 0,0.1-30s, L1-L2-L3=3x160-300VACThe CM-PAS.31S relay is from the CM three-phase monitors range. This relay operates with a rated control supply voltage / three-phase measuring voltage of 160-300 V AC and has a 2 c/o output with contacts rated at 250 V / 4 A. The CM-PAS.31S monitors the phase parameters phase failure, phase sequence and phase unbalance. An ON-delay is adjustable over a range of instantaneous to 30 s (0, 0.1-30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.
    atribut:
    • Pollution Degree: 3
    • Overvoltage Category: III
    • Product Width (mm): 22.5
    • Rated Frequency (Hz): Supply Circuit 50/60
  2. ABB Kontaktor Relay Tipe NF
    Mulai

    Rp889.900

    ABB Kontaktor Relay Tipe NF
    Deskripsi:
    NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.
    atribut:
    • Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
    • Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
    • Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
    • Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
    • Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
    • Maximum Mechanical Switching Frequency (cycle/hour): 6000
    • Mounting by Screws (not supplied): 2xM4 screws placed diagonally
    • Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
    • Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
    • Product Height (mm): 86
    • Product Width (mm): 45
    • Rated Frequency (Hz): Auxiliary Circuit 50 / 60
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
    • Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
    • Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
  3. R+W Coupling Economy Bellows BKL Series (Kopler)
    Mulai

    Rp3.399.900

    R+W Coupling Economy Bellows BKL Series (Kopler)
    Deskripsi:
    Design:With a single ISO 4762 radial clamping screw per hub.Self opening clamp system optional: Loosening the clamping screw applies force to the pin, which will force the clamp into the open position for easy mounting and dismounting.Temperature range: -30° C to +100° C (-22° F to +212° F)Backlash: Absolutely backlash-free due to frictional clamped connection.Service life: These couplings have an infinite life and are maintenance-free if the technical ratings are not exceededTolerance: On the hub/shaft connection 0.01 to 0.05 mm.Material:Bellows made of highly flexible high-grade stainless steel.Hub material see tableSpeeds: Up to 10,000 rpm, in excess of 10,000 with a finely balanced version.Non-standard applications: Custom designs with varied tolerances, keyways, non-standard material, bellows and ATEX designs are available upon request.Properties of Bellows Coupling model BKL:economically pricedlow moment of inertiaeasy to mount
    atribut:
    • Angular ± (Max.) (degree): 1
    • Lateral ± (Max.) (mm): 0.2
  4. Chint Pilot Lamp Shortened Round Platform
    Mulai

    Rp25.900

    Chint Pilot Lamp Shortened Round Platform
    atribut:
    • Color: Green-LED
    • Voltage: 110V
    • Dimensions: 52x31mm
  5. DUCATI Energia Kontaktor Kapasitor
    Mulai

    Rp859.900

    DUCATI Energia Kontaktor Kapasitor
    atribut:
    • Current Voltage (VAC): 400/440
  6. R+W Coupling Bellows BK1 Series (Kopler)
    Mulai

    Rp7.199.900

    R+W Coupling Bellows BK1 Series (Kopler)
    Deskripsi:
    Design:The hubs have six threaded metric mounting holesThe ID and OD are concentrically machined to ISO H7 tolerancesHubs with custom bore size, mounting threads and bolt circles are available upon requestTemperature range: -30° C to +100° C (-22° F to +212° F)Blacklash: Absolutely backlash-free due to bolted connection.Service life: These couplings are maintenance-free if the technical limits are not exceeded.Material:Bellows made of highly flexible high grade stainless steelhub material: steelBrief overloads: Acceptable up to 1.5 times the value specified.Speeds: Up to 10,000 rpm in excess of 10,000 with finely balanced versionNon-standard application: Custom designs with varied tolerances, non-standart material, bellows and ATEX designs are available upon request.Properties of Bellows Coupling BK1:special design application
  7. Chint Protection Relay
    Mulai

    Rp289.900

    Chint Protection Relay
    Deskripsi:
    This relay is a voltage protection relay.After detecting the voltage signal,the relay processes the input signal,judges if there is an overvoltage,undervoltage,phase failure,phase sequence,three-phase unbalance,PTC temperature and load error and controls the opration accurately and stably by means of the built-in microprocessor.
  8. NIPPON PAINT Roadline Paint 5kg
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    NIPPON PAINT Roadline Paint 5kg
    Deskripsi:
    Roadline Paint merupakan cat berbahan dasar karet terklorinasi. Produk ini menghasilkan lapisan film yang keras dan fleksibel, mempunyai daya tahan terhadap abrasi, tumbukan, minyak dan pelumas.
    atribut:
    • Packaging Size (kg): 5
  9. Crompton Phase Sequence & Failure Relay
    Mulai

    Rp2.699.900

    Crompton Phase Sequence & Failure Relay
    atribut:
    • Operating Frequency (Hz): 45-65
    • Operating Temperature (°C): -20+55
    • Storage Temperature (°C): -30+70
    • Case Material: Flame Retardant Polycarbonate
    • Insulation (kV/minute): 4/1
    • Pollution Degree: 2
    • Relay Reset: Automatic
  10. TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Mulai

    Rp3.499.900

    TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  11. ABB Thermal Overload Relays
    Mulai

    Rp339.900

    ABB Thermal Overload Relays
    Deskripsi:
    Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  12. ABB Electric Motor 1000RPM 6 Pole B3 Foot Mounted
    Mulai

    Rp1.899.900

    ABB Electric Motor 1000RPM 6 Pole B3 Foot Mounted
    atribut:
    • Insulation class: ICLF
    • IM Class: IMB3 IM1001
    • IP Class: IP55
    • Number of Poles (High): 6
    • Phase: 3
    • Speed (rpm): 1000
    • Two Speed Motor: No
    • Voltage (V): 400
    • Voltage Code: D
  13. ABB Manual Motor Starter Magnetic Only
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  14. DV Protection Relay
    Mulai

    Rp189.900

    DV Protection Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
  15. SELEC Voltage Protection Relays
    Mulai

    Rp369.900

    SELEC Voltage Protection Relays
    Deskripsi:
    Analog Voltage Protection Relay- Output contact : 1 C/O (SPDT) rating : NO/5A, NC/3A, 250VAC- Trip setting : - Under voltage trip : -2.5% to -25% of 415VAC - Over voltage trip : -2.5% to -25% of 415VAC- Trip time setting : - Power On Delay : 400 msec - Trip time delay : 0.2 to 10sec- Accuracy : Trip setting ±5% of F.S, Time setting ±5%of F.S
    atribut:
    • Frequency (Hz): 50/60
  16. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  17. WEIDMULLER Power Supply Connect Power PROmax
    Mulai

    Rp1.799.900

    WEIDMULLER Power Supply Connect Power PROmax
    atribut:
    • Height (mm): 130
    • Height (inch): 5.118
Daftar Harga phase sequence relay Terbaru March 2026
ABB Three-Phase Monitoring RelayRp2.699.900
ABB Kontaktor Relay Tipe NFRp889.900
R+W Coupling Economy Bellows BKL Series (Kopler)Rp3.399.900
Chint Pilot Lamp Shortened Round PlatformRp25.900
DUCATI Energia Kontaktor KapasitorRp859.900
R+W Coupling Bellows BK1 Series (Kopler)Rp7.199.900
Chint Protection RelayRp289.900
NIPPON PAINT Roadline Paint 5kgRp459.900
Schneider Electric TeSys Deca Auxiliary Contact BlockRp149.900
Crompton Phase Sequence & Failure RelayRp2.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)