R+W Coupling Bellows BK1 Series (Kopler)

Sebelum PPN:
Rp8.299.900 - Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
The hubs have six threaded metric mounting holes
The ID and OD are concentrically machined to ISO H7 tolerances
Hubs with custom bore size, mounting threads and bolt circles are available upon request
Temperature range: -30° C to +100° C (-22° F to +212° F)
Blacklash: Absolutely backlash-free due to bolted connection.
Service life: These couplings are maintenance-free if the technical limits are not exceeded.
Material:
Bellows made of highly flexible high grade stainless steel
hub material: steel
Brief overloads: Acceptable up to 1.5 times the value specified.
Speeds: Up to 10,000 rpm in excess of 10,000 with finely balanced version
Non-standard application: Custom designs with varied tolerances, non-standart material, bellows and ATEX designs are available upon request.
Properties of Bellows Coupling BK1:
special design application

Ulasan Produk

Tidak ada ulasan

Halaman Terkait