Beli ph sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor pH Meter
    Mulai

    Rp539.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  2. Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificate
    Mulai

    Rp4.999.900

    Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificate
    atribut:
    • Battery: LR 44 button batteryx4 pieces (included for testing)
    • Size (mm): 150x36x25
    • Environment Used Conditions: 0 to 50 80% rh or less (non-condensing)
    • Internal Solution: KCl (unsupplemented type)
    • Accuracy (pH): ± 0.6
    • Battery Life (hour): 200 (Continuous use)
    • Material: Indicator/ABS Plastic, Sensor Electrode
    • Measurement Item: pH
    • Measurement range (pH): 2.0 to 12.0
    • Resolution (pH): 0.1
    • Securities Code: 6416 - 00
    • Sensors: glass electrodes
    • Waterproof: IPX4 compliant
  3. GEORG FISCHER SIGNET Paddlewheel Flowmeter
    Mulai

    Rp23.999.900

    GEORG FISCHER SIGNET Paddlewheel Flowmeter
    Deskripsi:
    Transmitters connect to compatible paddlewheel flowmeters. They relay measurements gathered by the flowmeter or activate downstream system equipment.
    atribut:
    • UNSPSC: 41112501
    • Housing Material: Polypropylene
  4. Smart Sensor pH Meter Penetrating
    Mulai

    Rp1.299.900

    Smart Sensor pH Meter Penetrating
    Deskripsi:
    SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.
    atribut:
    • Accuracy (pH): ± 0.05
    • Battery Type Usage: 2x1.5V AAA
    • Instrument Repeatability (pH): ± 0.03
    • Measuring Range (pH): 0.00 - 14.00
    • Resolution (pH): 0.01
    • Size (mm): 195x44
    • Temperature Range (°C): 0-50
    • Temperature Unit: Celsius, Fahrenheit
  5. Cole Parmer PH Sensor Differential
    Mulai

    Rp88.999.900

    Cole Parmer PH Sensor Differential
    Deskripsi:
    The differential technology of these sensors provides advanced accuracy by virtually eliminating ground loops. In addition, the automatic temperature compensation of the sensors allows for precise measurement in temperature changing environments.These sensors are made with a PPS body and salt bridge, PVDF and ceramic junction, Viton® O-rings, and a titanium solution ground. The pH sensors have a protected glass bulb while the ORP sensors have a platinum band. The durable construction allows for enhanced chemical compatibility.These differential pH sensors have two reference electrodes for differential measurement of either pH or ORP with respect to a third metal ground electrode. These feature a reference cell which is a measuring electrode in a buffered pH 7.0 buffer solution. Using the buffered reference cell rather than the traditional silver/silver chloride reference resists contamination by the sample, improves accuracy, and extends the sensor life. Sensor life is also extended with the replacement salt bridge feature and refill solution, which avoids having to replace the entire sensor.
    atribut:
    • Electrode Type: Salt bridge
    • Electrode Body Material: PPS
    • Minimum pH (pH): None
    • Maximum pH (pH): 14
    • Minimum Temperature (°C): None
    • Maximum Temperature (°C): 85
    • ATC Connector: 5 conductor plus shield
    • ATC Element: 10K NTC
    • Cable Length (m): 6.1
    • Connector: 5 conductor plus shield
    • Maximum Pressure (psi): 100
    • Output Current (mA): 4-20
    • Temperature Compensation: Yes
    • Thread Size NPT(M) (inch): 1 1/2
  6. Cole Parmer pH Sensor Single Junction
    Mulai

    Rp21.999.900

    Cole Parmer pH Sensor Single Junction
    Deskripsi:
    In-line or submersible electrodes with probe guard operate from 23 to 176°>F (-5 to 80°>C) and have a PVC housing with a 3/4'' NPT(M) fitting on both ends. Epoxy body withstands pressures to 100 psi. Measure pH from 0 to 14. All electrodes measure 6-3/4''L x 1'' OD, with a 1-3/4'' insertion depth.
    atribut:
    • Electrode Type: Single junction
    • Electrode Body Material: CPVC
    • Thread Size NPT(M) (inch): 3/4
    • ATC Connector: None
    • ATC Element: None
    • Connector: BNC
    • Cable Length (m): 3
  7. AS ONE Sensor ORP untuk pH Meter Rack Top
    Mulai

    Rp3.999.900

    AS ONE Sensor ORP untuk pH Meter Rack Top
    atribut:
    • Package Size (mm): 35x195x35
  8. OMRON Underwater Electrode PH-1/-2
    Mulai

    Rp789.900

    OMRON Underwater Electrode PH-1/-2
    atribut:
    • Type: Vinyl cord
    • Operating Temperature Range (°C): -10 to +60
  9. ROC TDS Monitor Controller Transmitter
    Mulai

    Rp2.999.900

    ROC TDS Monitor Controller Transmitter
    atribut:
    • Range (°C): 0 to 50
    • TDS (ppm): 0 to 1000
    • Output (mA): 4 to 20 (dapat dihubungkan ke P L C)
    • Dimensions (mm): 48x96x80 (panel mounting)
    • Hole size (mm): 44x92 (for installation)
    • Measurement Range (µS/cm): 1 to 1999
    • Power Supply (V): AC 220
  10. Cole Parmer PH ORP Temperature Controller
    Mulai

    Rp24.999.900

    Cole Parmer PH ORP Temperature Controller
    Deskripsi:
    Cole-Parmer pH/ORP controllers offer features found in more expensive models. Automatic buffer recognition, absolute and relative ORP measurements, and automatic temperature compensation ensure measurement accuracy. Models with two sets of programmable on/off relays are ideal for high/low control to activate an alarm, a pump, or another device. Models with an isolated 4-20 mA output signal are suitable for opening valves and pacing pumps. ATC element is user selectable, 10K NTC or 1000 Ohm RTD. Order 56105-60 BNC-to-Stripped Wire Adapter for easy connections on terminal strip on back of controller.
    atribut:
    • Control Type: On/Off
    • Display Type: LCD
    • Minimum pH (pH): -2
    • Maximum pH (pH): 16
    • pH Resolution: 0.01
    • Maximum Temperature (°C): 120
    • Maximum Temperature (°F): 248
    • Maximum mV (mV): 1999
    • Minimum Temperature (°C): -10
    • Minimum Temperature (°F): 14
    • Minimum mV (mV): -1999
    • Output Relay: 2 SPDT relays
    • Power (V AC): 100 to 240
    • Temperature Compensation: Automatic
    • Temperature Resolution (degree): 0.1
    • mV Resolution (mV): 1
  11. APURE pH Controller
    Mulai

    Rp5.699.900

    APURE pH Controller
    Deskripsi:
    Apure A10 series PH/ORP controller is an intelligent on-line chemical analysis instrument. It can continuously monitor data and realize remote transmission monitoring and recording. It can also connect to the RS485 interface. You can also easily connect to a computer using the 4-20ma protocol. It is widely used for electronics, chemical industry, pharmaceutical, environmental protection, metallurgy, paper making, food industry, water supply and other industry etc.
    atribut:
    • Dimensions (mm): 96x96x128
    • Measuring Range (pH): 0-14.00
    • Resolution (pH): 0.01
    • Resolution (°C): 0.1
    • Accuracy (pH): ±0.01
    • Accuracy (°C): ±0.2
    • Cable Length (m): 10 or Others (5-30)
    • Current Output (mA): 4-20 (Isolated Protection Signal Output)
    • Cut Off Dimensions (mm): 92x92
    • Electrode (cm-1): 0.05 Sanitary Grade Electrode (1/2\" Thread)
    • Measurement Range (°C): 0-135
    • Temperature for Working Conditions (°C): 0-50
    • Working Conditions Humidity (%RH): <85
  12. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  13. Horiba pH Sensor Head
    Mulai

    Rp5.199.900

  14. Autonics Photoelectric Sensors Compact Type BJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors Compact Type BJ Series
    Deskripsi:
    The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
  15. Horiba pH Sensor Cartridge
    Mulai

    Rp6.399.900

    Horiba pH Sensor Cartridge
    atribut:
    • pH Range: -2.00 to 20.00 pH -2.000 to 20.000 pH
    • Temperature Sensor: Built-in
    • Double Junction: Yes
    • Body Material: Polycarbonate, glass bulb
    • Dimensions (LxDia.) (mm): 110x16
    • Part Number: 3200786363
    • Temperature Range (°C/°F): 0 to 80/-32.0 to 176.0
  16. JENCO Industrial pH/ORP Controller
    Mulai

    Rp7.299.900

    JENCO Industrial pH/ORP Controller
    Deskripsi:
    3621 Industrial pH/ORP Controller, LCD Display, 1/8 Din Panel Mount by JencoEasy to install 1/8 DIN plastic casing.Clear LCD displays pH, mV or temperature with backlight.Universal power supply input from 100-240VAC.Automatic buffer recognition of US and NIST buffer sets. Calibrated data is stored in memory and ready to for use on power up.Automatic or manual temperature compensation.Displays absolute and relative ORP.Two sets of programmable on/off relays for pH or ORP (3621).Isolated and reversible 4-20mA current output for pH or ORP allows it to be used as a proportional output (3631).RoHs compliant.
    atribut:
    • Power (V AC): 100 to 240 (at 50/60 Hz)
    • Ambient Temperature Range (°C): From 0 to 50
    • Display: LCD with Backlighting
    • Case (mm): 1/8 DIN Case, Depth : 90
    • Maximum Load (ohm): 500
    • Control Type/Relay Output (3621): 2 ON/OFF Controls /5A at 115V AC or 2.5A at 220V AC, Resistive Load Only
    • Current Output Range / Scale (3631) (mA): 4 to 20 (Isolated)/Liner
    • Input Impedance (ohm): >10(exp)13
    • Input Select: User Selectable pH or ORP
    • Isolation Voltage (V DC): 500
    • Range: (pH: -2.00 to 16.00 pH), (ORP: -1999.9 to 1999.9mV), (Temp: -10.0 to 120.0 °C)
    • Resolution: (pH: 0.01pH), (ORP: 1 mV/0.1mV), (Temp: 0.1 °C)
    • Temperature Compensation (°C): Auto/Manual -10.0 to 120.0 (Thermistor , 10K ohm /PT-1000)
    • pH Buffer Recognition: US(4.01,7.00,10.01) or NIST(4.00,6.86,9.18) User Selectable
    • pH Electrode Offset Recognition: ± 100mV at pH 7.00 /-91.7mV to 108.3mV at pH 6.86
    • pH Electrode Slope Recognition: ±30% at pH 4.00, 4.01, 9.18 or 10.01
  17. BOQU Online Residual Chlorine Analyzer
    Mulai

    Rp39.999.900

    BOQU Online Residual Chlorine Analyzer
    Deskripsi:
    CLG-2059S/P residual chlorine analyzer can directly integrate the digital residual chlorine sensor,flow cell,pipe way,valve into a whole machine, and centrally observe and manage it on the controller; the system integrates water quality online analysis, database and calibration functions in one, and it is Chlorine data collection and analysis provide great convenience.
  18. Lutron Water Quality Meter
    Mulai

    Rp15.999.900

    Lutron Water Quality Meter
    atribut:
    • LCD Size (mm): 52x38
    • Measurement Function: PH/ORP; Conductivity/TDS(Total Dissolved Solids); Dissolved Oxygen; Salt
    • Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
    • Measurement Range Conductivity: 200uS: 0 to 200.0 uS; 2mS: 0.2 to 2.000 mS; 20mS: 2 to 20.00 mS; 200mS: 20 to 200.0 mS
    • Measurement Range TDS (Total Dissolved Solids): 200PPM: 0 to 132 PPM; 2000PPM: 132 to 1320 PPM; 20000PPM: 1320 to 13200 PPM; 200000PPM: 13200 to 132000 PPM
    • Measurement Range Salt: 0 to 12% salt (% weight)
    • Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
    • Circuit: Custom one-chip of microprocessor LSI circuit
    • Dimensions (mm): 177x68x45
    • Display: LCD with green backlight ( ON/OFF )
    • Included Accessories: Instruction manual, Hard carrying case ( CA-06 ), Conductivity/TDS probe,Salt probe CDPB-03
    • Input Impedance (ohm): 10-12
    • Measurement Accuracy: PH: ± (0.02 PH + 2 d); mV: ± (0.5% + 2 d)
    • Measurement Resolution: PH: 0.01PH; mV: 1mV
    • Memory Card: SD memory card 1GB to 16GB
    • Operating Humidity: Less than 85% R.H.
    • Operating Temperature (°C): 0 to 50
    • Standard Accessories : Instruction Manual, Hard Carrying case CA06.
    • pH Calibration: PH7/ PH4/ and PH10; 3 points calibration ensure the best linearity and accuracy.
    • pH Electrode: Optional; Any PH electrode with BNC connector.
Daftar Harga ph sensor Terbaru March 2026
Smart Sensor pH MeterRp539.900
Sato Keiryoki Mfg Pocket Type pH Meter with Calibration CertificateRp4.999.900
GEORG FISCHER SIGNET Paddlewheel FlowmeterRp23.999.900
Smart Sensor pH Meter PenetratingRp1.299.900
Cole Parmer PH Sensor DifferentialRp88.999.900
Cole Parmer pH Sensor Single JunctionRp21.999.900
AS ONE Sensor ORP untuk pH Meter Rack TopRp3.999.900
OMRON Underwater Electrode PH-1/-2Rp789.900
ROC TDS Monitor Controller TransmitterRp2.999.900
Cole Parmer PH ORP Temperature ControllerRp24.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait