Beli ph meter krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  2. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  3. Smart Sensor pH Meter
    Mulai

    Rp539.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  4. Kedida PH Conductivity Meter
    Mulai

    Rp1.499.900

    Kedida PH Conductivity Meter
    Deskripsi:
    1. Products: CT-6321 PH&Cond. pen acidimeter use the high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH&Cond. value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH&Cond. value monitoring. Field PH value test.2. acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.3. The standard configuration: PH (4.01; 6.86; 9.18) buffer set. Provide professional acidimeter Shenzhen Kedi Da Electronics Company, Cond.uctivity meter, pH electrode, pH controllers, industrial PH meter, PH / Cond. controller, TDS test pen, pen type PH meter .
    atribut:
    • Accuracy: ±0.1pH ; ±2%FS
    • Automatic Conversion of C / F: Have
    • Backlight: A high brightness backlight design
    • Battery: 6V (4xAG13 button batteries)
    • CBM (mm): 188×38
    • Automatic Shutdown Time (minute): 10 auto shut off
    • Automatic Temperature Compensation (°C): 0 to 50
    • Correction: 3 points automatic calibration (4.01; 6.86;9.18), 1 point automatic calibration 84uS/cm
    • Display: Dual display of pH and temperature
    • Hold Function: Have
    • Low Voltage Indication: Have
    • Measuring Range (pH): 0.0 to 14.0
    • Measuring Range (uS/cm): 0 to 199.9
    • Operating Temperature (°C): 0 to 50
    • Resolution: 0.1pH ; 0.1uS/cm
  5. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
  6. KRISBOW Alat Ukur Konduktivitas Air
    Mulai

    Rp1.499.900

    KRISBOW Alat Ukur Konduktivitas Air
    atribut:
    • Measuring Range: 100-10000 ppM
    • Dimensions (mm): 170x32x15
  7. KRISBOW Viscosity Cup Industrial
    Mulai

    Rp479.900

    KRISBOW Viscosity Cup Industrial
    Deskripsi:
    Viscosity Cup Professional
    atribut:
    • Application: Painting
    • Volume (cc): 36
    • Hole Inside diameter (ID) (mm): 3.81 ± 0.05
    • Ideal Testing range ( Mpa.s) (sec): 10-60
    • Dimensions (LxWxH) (cm): 26x7x5
  8. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  9. Mettler Toledo Sevencompact Ph Meter S210
    Mulai

    Rp34.999.900

    Mettler Toledo Sevencompact Ph Meter S210
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  10. SHINWA pH Meter
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  11. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.899.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  12. Mettler Toledo Benchtop pH Meter
    Mulai

    Rp21.999.900

    Mettler Toledo Benchtop pH Meter
    atribut:
    • Data Recorded Numbers: 200, calibration results
    • Dimensions (mm): 227x147x70
    • Display Range (mV): -2000 to 2000
    • Included Accessories: Electrode LE438
    • Number of Data Records: 200 proofread results
    • Power Supply: 100-240V, 50/60Hz, 12VDC
    • Reproducibility: pH/±0.01pH, ORP/±1mV
    • Temperature Compensation (°C): Automatic and manual temperature compensation
  13. Extech pH Meter
    Mulai

    Rp2.699.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  14. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp15.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  15. OHAUS pH Meter
    Mulai

    Rp9.999.900

    OHAUS pH Meter
    Deskripsi:
    Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition icon
    atribut:
    • Power: AC Adapter (Included)
  16. OHAUS STARTER Series Bench Meters
    Mulai

    Rp15.999.900

    OHAUS STARTER Series Bench Meters
    Deskripsi:
    Backed by OHAUS’ century-old commitment to providing precise measurement, Starter 5000 provides accurate pH and ORP measurement for high-level experiments and research. Enhanced features, advanced technology, and high performance have been combined to support complex laboratory tasks requiring pH measurement.
  17. Hanna Instruments pH Meter
    Mulai

    Rp7.799.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  18. SK SATO Pen Type pH Meter
    Mulai

    Rp3.199.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  19. Kedida pH Meter
    Mulai

    Rp1.699.900

    Kedida pH Meter
    Deskripsi:
    1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.
    atribut:
    • Accuracy (pH): ±0.02
    • Range (pH): 0 to 14
    • Resolution (pH): 0.01
    • Automatic Conversion of C / F: Have
    • Automatic Shutdown Time (minute): 10 auto shut off
    • Automatic Temperature Compensation (°C): 0 to 50
    • Battery: 6V (4xAG13 button batteries)
    • CBM (mm): 188×38
    • Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
    • Display: Dual display of pH and temperature
    • Hold Function: Have
    • Low Voltage Indication: Have
    • Operating Temperature (°C): 0 to 50
Daftar Harga ph meter krisbow Terbaru March 2026
KRISBOW Alat Ukur pH & SuhuRp2.199.900
LAKONI Mesin Las ERp1.599.900
Smart Sensor pH MeterRp539.900
Kedida PH Conductivity MeterRp1.499.900
Lutron pH MeterRp979.900
KRISBOW Alat Ukur Konduktivitas AirRp1.499.900
KRISBOW Viscosity Cup IndustrialRp479.900
RHINO Mesin Las Inverter MMARp1.199.900
Mettler Toledo Sevencompact Ph Meter S210Rp34.999.900
YamamaxPRO Mesin Jahit KarungRp689.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)