Beli perlengkapan alat las di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
- LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
- JTC Welding Machine (Mesin Las Inverter MMA)Deskripsi:- Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch offatribut:
- Capacity (LVA): 210
- Dimensions (WxDxH) (mm): 350x250x570
- Frequency (Hz): 50/60
- Input Current (A): 29
- Power (V): AC 220
- Thickness of Weld Plank (mm): 0.6 to 1.2
- Timer: 0.1 to 0.7 seconds
- Welding Capacity (mm): 0.2 to 0.6
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- JTC Mesin Las Mini SpotDeskripsi:- Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.atribut:
- Chest Dimensions (mm): 400x400x670
- Frequency (Hz): 50/60
- Machine Dimensions (mm): 300x250x220
- Power (V): AC 220
- Welding Capacity (mm): 0.3
- Weldy Welding Kit HT 1600Deskripsi:WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energyatribut:
- Voltage (V): 120/230
- Temperature (°C): 400-700
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- CHIYODA TSUSHO Portable Crater Cleaning Needle Wipe (Large)atribut:
- Case Dimensions (LengthxWidthxHeight) (mm): 125x28x15
Daftar Harga perlengkapan alat las Terbaru March 2026
| LAKONI Spray Gun | Rp269.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| GENESIS Spray Gun | Rp269.900 |
| Rothenberger Super Fire 3 | Rp3.399.900 |
| LAKONI Mesin Las GE | Rp1.999.900 |
| JTC Welding Machine (Mesin Las Inverter MMA) | Rp30.999.900 |
| LAKONI Hawk Welding Machine (Mesin Las Inverter MMA) | Rp5.899.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Rothenberger%20Super%20Fire%203/P101004231-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20GE/2aP101525082-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/JTC%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/P101541518-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/JTC%20Mesin%20Las%20Mini%20Spot/P101536620-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Weldy%20Welding%20Kit%20HT%201600/l5P102094761-4.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/PROTECTOR%20Polypropylene%20Welding%20Helmet/P101005754-1.jpg)

/P101518183-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/CHIYODA%20TSUSHO%20Portable%20Crater%20Cleaning%20Needle%20Wipe%20(Large)/P102948996-1.jpg)