Beli perkakas listrik tukang kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. American Tool Gergaji Gagang Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    American Tool Gergaji Gagang Kayu
    atribut:
    • Material: T10 steel
  2. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  3. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  4. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  5. ASH Tool Set
    59%
    Mulai

    Rp5.299.900

  6. Staedtler Pencil Wooden 2B Mars Lumograph (Pensil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    Staedtler Pencil Wooden 2B Mars Lumograph (Pensil)
    Deskripsi:
    Product information:- Premium quality drawing pencil- Special lead formulation for results with a metallic lustre in a wide variety of grey tones- Particularly suitable for writing, drawing, sketching and hatching as well as for professional graphic and artistic applications on paper and matt drawing film- Unbelievably break-resistant through special lead formulation and super-bonded lead- Lines reproduce well- Available in 20 finely graded consistent degrees, from 9B to 9H- Lead diameter: 9B-6B: 3.6mm, 5B-3B: 2.5mm, 2B-9H: 2.0mm- Wood from PEFC-certified, sustainably managed forests
    atribut:
    • Lead Size: 2B
  7. Mollar Electric Drill (Bor Listrik) (Mesin Bor Listrik)
    Mulai

    Rp1.699.900

    Mollar Electric Drill (Bor Listrik) (Mesin Bor Listrik)
    Deskripsi:
    Electric Drill Mollar 10mm Reversible with Var. SpeedLeft and right rotationMedium Duty
    atribut:
    • Voltage: 220V 50Hz
    • Size: 10mm
    • Power (W): 430
    • Rotation Speed (rpm): 0-2500rpm
  8. BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    35%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp33.900

    BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    Deskripsi:
    Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi de
    atribut:
    • Cutter Type: Two cutters
    • Material: HSS-ISO-TEMP
    • Drill Bit Type: Flat
    • Cutting Direction: Kanan
    • Drill Bit Color: Abu-Abu Efek Sand Blast
    • Total length l2 (mm): 152
  9. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp549.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  10. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  11. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)
    Mulai

    Rp18.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)
    Deskripsi:
    The binding is made of resin, so it has strong holding power and documents will not shift.
    atribut:
    • Size: A5-S
    • Type: Vertical type
    • Storage Dimension (mm): 15
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Storable Sheet Number: 150
    • Binding Specification: 80mm pitch
    • Eco Mark Certification Number: 17 112 157
    • Filing Thickness (mm): 15
    • Height (mm): 220
    • Hole Intervals (mm): 80
    • Kinds: Flat file
    • Number of Holes: 2
    • Outer Width (mm): 164
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Spine Width (mm): 18
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Width (mm): 231
  12. Wipro Electric Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Wipro Electric Drill (Mesin Bor Listrik)
    atribut:
    • Voltage (V): 220
  13. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

Daftar Harga perkakas listrik tukang kayu Terbaru November 2026
American Tool Gergaji Gagang KayuRp98.900
Makita Mesin Potong Kayu MejaRp13.999.900
Makita Mesin Gergaji BundarRp3.499.900
WISON Mesin Bor Kayu (Mesin Bor Magnetik)Rp5.299.900
ASH Tool SetRp5.299.900
Staedtler Pencil Wooden 2B Mars Lumograph (Pensil)Rp6.900
Mollar Electric Drill (Bor Listrik) (Mesin Bor Listrik)Rp1.699.900
BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)Rp33.900
KRISBOW Electric Drill (Mesin Bor Listrik)Rp549.900
Osaki Electric Engraver KitRp599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)