Beli perforated metal sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Perforated Board
    Mulai

    Rp209.900

    Hikari Perforated Board
    Deskripsi:
    -Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
  2. Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    Mulai

    Rp6.799.900

    Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    atribut:
    • Material: Base material: Aluminium foil + urethane resin on both sides, Adhesive: Acrylic type
    • Width (mm): 900
    • Length (m): 10
    • Thickness (mm): 0.2
    • Specification: A cutter is required for cutting
    • Tensile Strength: 120N/25mm
    • Working Temperature Range: 5 to 70degrees
  3. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp66.900

  4. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  5. monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp23.900

    monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  6. Schneider Electric Spacial CRN
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Schneider Electric Spacial CRN
    atribut:
    • Applications: Multi-Purpose
    • Category: Compact Enclosure
    • Range: Spacial
  7. Hikari Aluminum Board
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  8. monotaro Peredam Suara
    60%
    Mulai

    Rp62.900

    monotaro Peredam Suara
    Deskripsi:
    Produk ini juga sering disebut dengan Peredam suara mobil
    atribut:
    • Base Material: EPDM foam
    • Adhesive: Acrylic
    • Color: black
    • Length (mm): 500
    • Width (mm): 450
    • Thickness (mm): 5
    • Tensile Strength (MPa): 0.1
    • Adhesive Force (N/25mm): 10.2
  9. TRUSCO Aluminum Tray (Nampan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp86.900

  10. TRUSCO Tool Wagon Option
    Mulai

    Rp689.900

    TRUSCO Tool Wagon Option
    Deskripsi:
    -Use the tool hanging it by using a hook for tools (sold separately).
    atribut:
    • Color: Neo Gray
    • Material: Steel
  11. Akitsu Flange Gasket
    Mulai

    Rp169.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  12. HighPoint Monterey Public Chair (Kursi Tamu)
    Mulai

    Rp1.699.900

    HighPoint Monterey Public Chair (Kursi Tamu)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  13. monotaro Keset Karet Lubang
    Mulai

    Rp479.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  14. HighPoint Meja Training Siena
    Mulai

    Rp2.199.900

    HighPoint Meja Training Siena
    Deskripsi:
    Solusi sempurna untuk ruang serbaguna dan aktivitas kantor yang dinamis. Cukup flip dan geser meja Siena untuk mengubah pengaturan ruangan dari kelas ke ruang pertemuan atau diskusi kelompok. Semua bisa dengan mudah dilakukan oleh satu orang. Material top table terbuat dari MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan). Sedangkan kaki terbuat dari material metal
    atribut:
    • Top Table Profile: Straight Edging
    • Profilling Process: Edge Banding
  15. Hager Orion Plus GRP IP66/65 Enclosures
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Hager Orion Plus GRP IP66/65 Enclosures
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  16. Carl Paper Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

  17. Alba Steel Rack (Rak Besi)
    Mulai

    Rp1.599.900

    Alba Steel Rack (Rak Besi)
    atribut:
    • Dimensions (HxWxD) (mm): 1850x950x435
    • Plate Thickness (mm): 0.7-1.8
    • Sloted Angle (mm): 40x40x1.8
    • Construction: 4 Rack, 8 Corner Plate
    • Color: Light Grey
    • Material: Cold Rolled Steel Sheet
    • Painting: Epoxy Powder Coating, Oven Painting
Daftar Harga perforated metal sheet Terbaru March 2026
Hikari Perforated BoardRp209.900
Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant HeatRp6.799.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp66.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Rp23.900
Schneider Electric Spacial CRNRp139.900
Hikari Aluminum BoardRp70.900
monotaro Peredam SuaraRp62.900
TRUSCO Aluminum Tray (Nampan)Rp86.900
TRUSCO Tool Wagon OptionRp689.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)