King Jim Peggy

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp739.900
Spesifikasi
Dimensions (Width W x Depth D x Height H) (mm)Outline: about 400 x 124 x 305 (when horizontally), the plate: approximately 400 x 6 x 300
Hole diameter ( phi mm)6
Load Capacity (kg)3
Set ContentPegboard x 1, stand x 1, spacer x 4, L-shaped hooks x 8
Material(Peg board) MDF, (stand) steel, (spacer) EVA, (L-shaped hook) steel / plating
Hole Pitch (mm)twenty five
Weight (kg)About 1.2 (at the time of assembly)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* pegboard Please note that there may be individual differences in color because of the wood-based materials.
Feature
Pegboard is vacated equidistant holes on a surface which is also used as building materials and furniture plate. "Peggy" is a desktop storage using such a pegboard. Unnecessary and, assembly easy tool. It is possible to attach a variety of parts, You can

Ulasan Produk

Tidak ada ulasan