Beli perangkat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IGT-30 Grease Trap (Perangkap Lemak Minyak)atribut:
- Volume (ml): 32000
- Dimension (LxWxH) (mm): 428x328x338
- Material: Cold Rolled Steel Material
- Thickness Material (mm): 0.9
- Superlift Tali Angkat Barang untuk Beban 12 onatribut:
- Type: Double Ply
- Width (inch): 12
- Material: Nylon
- Color: Orange
- Length (m): 10
- Width (mm): 305
- Working Load Limit (t): 12
- Superlift Tali Angkat Barang untuk Beban 6Tonatribut:
- Type: Double Ply
- Width (inch): 6
- Material: Nylon
- Color: Brown
- Width (mm): 152
- Working Load Limit (t): 6
- OLYMPUS Microscope Biological (Mikroskop Biologi)Deskripsi:- Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
- GETRA Grease Trap (Perangkap Lemak Minyak)Deskripsi:Stainless steel Oil filter, equiped with basket, put it under the sink Inlet and outlet pipe : 2 1/4 inch
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- PRIO Alat Peraga Energi TerbarukanDeskripsi:Perangkat Energi Terbarukan ini sangat berguna untuk siswa - siswi yang dapat dipelajari dari alat ini : 1. Efek Panas pada Panel Tenaga Surya 2. Efek bayangan pada Panel Tenaga Surya 3. Efek sudut penempatan Panel Tenaga Surya 4. Menentukan titik energi maksimal pada Panel Tenaga Surya 5. Proses Electrolisis yang menghasilkan H2 dan O2 6. Penggunaan H2 dan O2 yang menghasilkan energi listrik dengan menggunakan Teknologi Fuel Cell 7. Menentukan besar tegangan listrik yang diperlukan untuk memecah molekul air 8. Mempelajari banyaknya baling - baling yang diperlukan untuk menangkap energi angin yang maksimal 9. Mempelajari bentuk baling - baling yang benar untuk menangkap energi angin yang maksimal
- MUTU Grease Trap (Perangkap Lemak Minyak)Deskripsi:Horekamall menjual Grease trap yang berfungsi sebagai wadah penampung lemak dan minyak yang biasanya ada di air buangan dapur. Air buangan dapur yang mengandung minyak dan lemak harus segera dibersihkan sebelum masuk ke jalur perpipaan lebih lanjut. Hal ini dikarenakan minyak dan lemak biasanya akan menempel di dinding pipa dan lama kelamaan dapat menggumpal sehingga menyumbat jalur perpipaan.Spesifikasi :Stainless steel MaterialSS 201.Dimensi : 400 x 250 x 250 mm.ketebalan : 1 mm
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Dunamos Solar Panel (Panel Surya)Deskripsi:Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.atribut:
- Tolerance Wattage (%): 0-+3
- FOTEC Grease Trap (Perangkap Lemak Minyak)atribut:
- Dimensions (mm): 400x300x250
- Height (mm): 250
- Length (mm): 400
- Material: Stainless Steel 201
- Plate Thickness (mm): 1
- Width (mm): 300
- Taffware Mikroskop Digital (Scales Magnifier)Deskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- KRISBOW Glass Lifting Tool (Alat Angkat Hisap Kop Vakum)atribut:
- Material: Die Cast Alumunium
- Working load limit (kg): 150
- Type: Suction Lifter
- Cup Size (mm): 118
- VICENZA Bowl Equipment (Mangkok)Deskripsi:Diameter dan volume mangkok besar: 30cm, 5000ml. Diameter dan volume mangkok kecil: 21cm, 1700ml. Diameter dan volume gelas: 9cm, 110ml. Suguhan minuman hangat untuk para tamu memang sudah biasa, namun jika Anda ingin menyegarkan dahaga para tamu, kerabat atau keluarga tercinta, Anda dapat membuat es buah, es campur, es cendol, fruit punch dan minuman segar lainnya dengan Bowl Set B410. Tak hanya dapat digunakan untuk penyajian sehari-hari saja, Bowl Set B410 juga sangat direkomendasikan untuk menjadi wadah minuman menyegarkan saat pesta ulangtahun anak, acara pertemuan keluarga dan arisan. Setiap pembelian Bowl Set B410 . Terdiri dari: 1 buah mangkuk besar (5.000ml), 1 buah mangkuk kecil (1.700ml), 12 buah cangkir, 1 buah centong, 12 buah pengait cangkir. Sajikan minuman pelepas dahaga dengan Bowl Set B410 yang tersedia dalam berbagai motif pilihan khas Vicenza, seperti Lily, Lolli, Padi, Marigold, Camelia, Poppy dan Magnolia hanya untuk Anda.atribut:
- Weight (kg): 8
- Dimensions (cm): 36x36x29
- Material: Porcelain
- TONATA Double Ply Lifting Straps (Tali Angkat / Sling Sabuk)Deskripsi:Webbing Sling Belt 1 Ton x 1 M Purple Tonata / Tali Angkat Double PlyMampu mengangkat beban Hingga 1 Tonatribut:
- Material: Solid Polyester Fabric UV Resistant
- BioBase Microscope Binocular (Mikroskop Binokular)atribut:
- Optical System: Infinite Optical System
- Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
- Objective: Achromatic Objective 4x, 10x, 40x,100x
- Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
- Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
- Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
- Illumination: S-LED Illumination, brightness adjustable
- Nose Piece: Quadruple Nosepiece
- Package Size (mm): 323x264x440
- Power Supply (V/Hz): 110-220, 50/60
Daftar Harga perangkat Terbaru November 2026
| AS ONE Biological Microscope | Rp8.999.900 |
| PUDAK SCIENTIFIC Microscope Simple Maintenance Kit (Aksesoris Mikroskop) | Rp649.900 |
| B-ONE Perangkat Peraga Energi Terbarukan | Rp17.999.900 |
| IGT-30 Grease Trap (Perangkap Lemak Minyak) | Rp539.900 |
| Superlift Tali Angkat Barang untuk Beban 12 on | Rp2.299.900 |
| Superlift Tali Angkat Barang untuk Beban 6Ton | Rp259.900 |
| OLYMPUS Microscope Biological (Mikroskop Biologi) | Rp35.999.900 |
| GETRA Grease Trap (Perangkap Lemak Minyak) | Rp1.199.900 |
| Rehaze Microscope Binocular LED (Mikroskop Binokular) | Rp6.399.900 |
| PRIO Alat Peraga Energi Terbarukan | Rp4.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/q8P107834944-1.jpg)

/l0P105659756-1.jpg)


/nkP111199848-1.jpg)
/ibP103471659-1.jpg)
/qnP109115959-1.jpg)

/e8P107916512-1.jpg)
/p2P101562902-8.jpg)
/4bP108390155-1.jpg)
/bkP111929416-1.jpg)
/czP107926467-1.jpg)
/pwP103952932-4.jpg)
/lkP106166776-1.jpg)
/jxP111127717-1.jpg)
/jfP109196699-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)