Beli peralatan safety k3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Safety Body Harness Construction Positioning DBI-SALA Delta
    Mulai

    Rp5.899.900

    3M Safety Body Harness Construction Positioning DBI-SALA Delta
    atribut:
    • Body Belt: Yes
    • Buckle Type: Tongue Buckle
    • Chest Buckle Material: Zinc Plated Steel
    • Connected Safety ID Equipped: Yes
    • D-ring Placement: Back; side
    • Harness Application: Positioning
    • Leg Buckle Material: Stainless Steel Grommet
    • Padding Location Type: Back/Hip, Shoulder
    • Product Color : Yellow
    • Product Series: Delta
    • Product Type: Construction Style Positioning Harness
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
    • Torso Buckle Material: Zinc Plated Steel
    • Weight Capacity (kg): 190
  2. Dr. OSHA Sepatu Safety Ankle Boots Principal 2222 (Sepatu Proyek)
    Mulai

    Rp459.900

    Dr. OSHA Sepatu Safety Ankle Boots Principal 2222 (Sepatu Proyek)
    atribut:
    • Color: Black
    • SNI License: Yes
    • Outsole: Rubber
    • SNI Number: 310/W/RE/B/IX/2017
  3. 3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Mulai

    Rp609.900

    3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  4. CIG Safety Helmet 6 point Victor (Helm Proyek)
    13%
    Mulai

    Rp129.900

    CIG Safety Helmet 6 point Victor (Helm Proyek)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  5. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp92.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  6. MSA Altair 4X
    Mulai

    Rp23.999.900

    MSA Altair 4X
    atribut:
    • Audible Alarm (dB): >95 at 1 ft
    • Dimensions (mm): 4.4x3.0x1.31
    • Drop Test: 20ft
    • Extended Temperature Range (°C): -20 to +50
    • Housing: Rugged rubberized armor
    • Operating Temperature Range (°C): -10 to +40
    • Humidity (%RH): 15-90 non-condensing
    • Ingress Protection: IP67
    • Runtime (hour): 24 @room temperature
    • Temperature Range (°C): Short Period (15minutes) -40 to +60
  7. Dusafe Rompi Polyester
    21%
    Mulai

    Rp179.900

    Dusafe Rompi Polyester
    atribut:
    • Material: Polyester
  8. STS Check Mirror with Light
    Mulai

    Rp2.899.900

    STS Check Mirror with Light
    Deskripsi:
    -The lighting unit enables inspection in dark places.-Sponge grip is adopted for handle which reduces fatigue and slipping of hand.-Clearly visible high quality mirror is adopted.-Inspection of sewer and maintenance inspection of installed property in high location and large machines.-AAA dry batteryx3, nylon case-Small size LED light
  9. MasterLock Do Not Operate Boxed Roll
    Mulai

    Rp2.599.900

    MasterLock Do Not Operate Boxed Roll
    Deskripsi:
    The Master Lock No. S4810 English Boxed Roll of tags provides an OSHA compliant solution for padlock identification. The box provides convenient storage and transportation between jobs. Included in the box is 100 tags on a perforated roll of tags made of
    atribut:
    • Color: White-Red
  10. KRISBOW Safety Helmet Front Brim Vented (Helm Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    KRISBOW Safety Helmet Front Brim Vented (Helm Proyek)
    Deskripsi:
    Alat yang digunakan untuk melindungi bagian kepala merek KRISBOW (helm ). Helm ini biasanya digunakan para pekerja bangunan. Manfaatnya unt uk menghindari insiden kecil maupun besar seperti benturan atau tertim pa benda yang jatuh. Helm ini mempunyai kualitas yang baik, mudan dan nyaman digunakan, serta harga yang terjangkau. Terbuat dari plastik HDPE.
    atribut:
    • Dimensions (mm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Vented
  11. Kuda Cotton Gloves White (Sarung Tangan Katun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    Kuda Cotton Gloves White (Sarung Tangan Katun)
    atribut:
    • Material: Benang TC/Polycotton
  12. Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)
    atribut:
    • Color: White
    • Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
    • Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
    • Dimensions when assembled (mm): 275 x 145 x 208mm
    • Dimensions when folded: 345 x 195 x 80mm
    • Size (cm): 52-61
  13. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  14. SAFEGARD Mesh Safety Vest
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  15. MSA SCBA (Respirator)
    Mulai

    Rp46.999.900

    MSA SCBA (Respirator)
    atribut:
    • Type: EN Standard (Type II)
    • High Pressure Connection (bar): 300
  16. FLUKE Sound Level Meter
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
Daftar Harga peralatan safety k3 Terbaru October 2026
3M Safety Body Harness Construction Positioning DBI-SALA DeltaRp5.899.900
Dr. OSHA Sepatu Safety Ankle Boots Principal 2222 (Sepatu Proyek)Rp459.900
3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)Rp609.900
CIG Safety Helmet 6 point Victor (Helm Proyek)Rp129.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)Rp92.900
MSA Altair 4XRp23.999.900
Dusafe Rompi PolyesterRp179.900
STS Check Mirror with LightRp2.899.900
MasterLock Do Not Operate Boxed RollRp2.599.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)