Beli peralatan mesin kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  2. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  3. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  4. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. Denyo Generator Diesel Kubota Engine (Genset Diesel)
    Mulai

    Rp259.999.900

    Denyo Generator Diesel Kubota Engine (Genset Diesel)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  6. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  7. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  8. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  9. Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    Mulai

    Rp599.999.900

    Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  10. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  11. FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Mulai

    Rp20.999.900

    FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Deskripsi:
    Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.
    atribut:
    • Engine Oil Capacity (L): 1.65
    • Volt Meter: Yes
  12. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  13. YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Mulai

    Rp20.999.900

    YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  14. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

Daftar Harga peralatan mesin kayu Terbaru November 2026
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
Denyo Generator Diesel Kubota Engine (Genset Diesel)Rp259.999.900
MultiPro Genset BensinRp1.699.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
PERKINS Generator Diesel Set Silent Type (Genset Diesel)Rp169.999.900
Denyo Generator Diesel Isuzu Engine (Genset Diesel)Rp599.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)