Beli per daun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp46.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  2. TEKIRO Coil Spring (Treker Per Mobil)
    Mulai

    Rp379.900

    TEKIRO Coil Spring (Treker Per Mobil)
    Deskripsi:
    untuk melepas atau memasang per shockbreaker ukuran 400mm, berdimensi 450mmx32mmx20mmFungsi : untuk melepas atau memasang per shockbreaker Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
    • Size (mm): 400
  3. KEIBA Spring
    Mulai

    Rp43.900

    KEIBA Spring
    Deskripsi:
    -Springs for replacement.
  4. SKF Ring Penstabil untuk Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    SKF Ring Penstabil untuk Bearing
    Deskripsi:
    A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
    atribut:
    • Accessory Type: Locating ring
  5. KYB Shock Absorber (Shock Breaker)
    Mulai

    Rp559.900

    KYB Shock Absorber (Shock Breaker)
    Deskripsi:
    Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
  6. KYB Shock Absorber Zeto Subtank Series (Peredam Getaran)
    Mulai

    Rp939.900

    KYB Shock Absorber Zeto Subtank Series (Peredam Getaran)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
  7. NOK O Ring P-NBR-70-1 (Oring)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp6.900

    NOK O Ring P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  8. TRUSCO Torsion Spring (Per Spring)
    Mulai

    Rp159.900

    TRUSCO Torsion Spring (Per Spring)
    Deskripsi:
    -Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rod
    atribut:
    • Wire Diameter d: 1mm
    • Mechanical Spring Constant: 1.32
    • Allowable Displacement Amount: 78°
    • Coil Inner Diameter D: 6mm
    • Length L: 24mm
    • Number of Rolls: 5
  9. Niigata Seiki (SK) Steel Pin Gauge (Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

    Niigata Seiki (SK) Steel Pin Gauge (Set)
    atribut:
    • Material: Steel
    • Step: 0.01
  10. monotaro Gas Spring (10 mm) (Shock Breaker)
    Mulai

    Rp529.900

    monotaro Gas Spring (10 mm) (Shock Breaker)
    atribut:
    • Check Valve: None
    • Paint Color: black
    • Tube Outside Diameter (phi mm): 22
    • Rod Outside Diameter R (phi mm): 10
  11. KYB Shock Absorber Zeto Z Series (Shock Breaker)
    Mulai

    Rp349.900

    KYB Shock Absorber Zeto Z Series (Shock Breaker)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
    atribut:
    • Position: Back
Daftar Harga per daun Terbaru January 2026
TPHATSU Flat-wire Colled Spring (Per)Rp46.900
TRUSCO Tip Spring For Carbide Automatic PunchRp22.900
Yamamoto Kogaku Spring Spring for WPRp62.900
TEKIRO Coil Spring (Treker Per Mobil)Rp379.900
Mitutoyo Vernier Caliper Leaf Spring (Jangka Sorong)Rp11.900
KEIBA SpringRp43.900
Legrand Round Bending SpringRp81.900
SKF Ring Penstabil untuk BearingRp33.900
KYB Shock Absorber (Shock Breaker)Rp559.900
KYB Shock Absorber Zeto Subtank Series (Peredam Getaran)Rp939.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)