Beli penutup pipa ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AOM Performance AC CleanerDeskripsi:Formulasi terbaru dari Jepang, dapat membersihkan kotoran menempel pada evaporator secara aman dan cepat meningkatkan kemampuan pendinganan pada AC dan tahan lama, mengandung sari tumbuhan alami, membunuh bakteri dan menghilangkan bau, membuat udara menjadi sejuk
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- HITACHI Automatic Turbine PumpDeskripsi:Automatic Water Pump (Pompa Air Otomatis)Automatic Turbine Pump for Quiet and Big Capacity Operation Automatic Turbine> Quiet 49dB Operation > Big 60L/min Water Capacity> Sand & Rus Resistance> Compact DesignConstant Water Pressure > Life-Extending Pressure-Stabilized Unit> Bladder TankConsiderations when selecting an Urban Pump(1) Total Power Suction 3m or lessJika dasar tangki berjarak 3m di bawah pompa air, disarankan untuk menggunakan pompa air Hitachi model lainnya(2) Jika sumber air berada di atas pompa air, pastikan jaraknya tangki dengan pipa pompa air 4m atau kurangatribut:
- Total Suction Head: 3m
- Total Dischange Head: 12m
- Capacity: 60 L/min (max. 75)
- Dimensions (WxHxL): 385x395x368mm
- Suction Pipe: 20mm
- Discharge Pipe: 20mm
- Elevation Difference: 4m
- Motor Power (W): 150W
- Uticon Power Socket Cable (Stop Kontak/ Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Sanken Dispenser WaterDeskripsi:Sanken Dispenser meiliki dengan teknologi duo gallon yaitu galon atas dan galon bawah, sehingga dapat menambah persediaan air untuk kebutuhan keluarga Anda. Terbuat dari tempered glass sehingga menjadikan dispenser ini terlihat sangat elegan dan membuat ruangan pada rumah Anda semakin mewah. Fitur night lamp yang terdapat didalamnya memudahkan untuk melihat temperatur suhu air dan mengontrol kebutuhan suplai air panas maupun air dingin. Dengan posisi kran air yang terdapat diatas sehingga menjadikannya lebih ergonomic saat akan mengambil air serta wadah tatakan gelas yang lebih tinggi. Dengan pemanasan air hingga 88°C dan pendinginan air hingga 10°C Sanken water dispenser tetap hemat listrik hingga 30%. Dilengkapi Safety Child Lock pada keran air panas menjaga keamanan tumpahan air panas dan tidak perlu takut terbuka oleh anak-anak.atribut:
- Dimensions (mm): 310x345x1050
- Front Doc: Silver
- Voltage (V): 220
- Frequency (Hz): 50
- Color: Black
- Cooling Power (W): 70
- Cooling Temperature (°C): 9-10
- Front Cover: Black
- Heater Power (W): 350
- Hot Temperature (°C): 80
- Packaging Dimensions (mm): 350x385x1090
- Pump Power (W): 4
- Super Hot Temperature (°C): 88
- Tiger Genset TNG1500Aatribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- Tiger Genset EPN2900DX & EPN3900DX (Generator)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Tiger Genset TDG3500AE & TDG5000AE (Generator)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- HITACHI Automatic Well Pump for Deep WellDeskripsi:Automatic Water Pump (Pompa Air Otomatis) - Deep is never a problem.- Pompa air otomatis Hitachi, sangat sesuai untuk sumur dengan kedalaman 12 meter atau lebih.- Pengatur otomatis untuk menghidupkan dan mematikan pompa yang berjalan bersamaan dengan penggunaan keran air.- Relay temperatur air dalam pompa air untuk mencegah tingkat panas tinggi pada pompa.- Tiga pilihan saluran keluaran air untuk pemasangan yang lebih flexible.- Tangki terbuat dari logam tebal khusu dan dilapisi dengan 3 lapisan agen anti karat.- Pipa masuk pada model single jet terbuat dari kuningan khusu yang anti karat dan tahan lama.atribut:
- Total Dischange Head (m): 12
- Suction Pipe (mm): 35
- Capacity (L/minute): 20 | 16 | 9
- Dimensions (mm): 384x384x628
- Discharge Pipe (mm): 25
- Motor Power (W): 300
- Total Suction Head (m): 18 | 24 | 30
- Tiger Genset TEG2900DXE+B (Generator)atribut:
- Rated Power (W): 1600
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.6
- Dimension (L x W x H) (mm): 610x470x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 6.5
- Maximum Power (W): 1840
- Model : TE200E
- Rated Current (A): 9.1
- Starting System: Recoil/Electric
- BOSCH Dry Battery MF (Aki Kering)Deskripsi:Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
Daftar Harga penutup pipa ac Terbaru February 2026
| AOM Performance AC Cleaner | Rp329.900 |
| Legrand Junction Box (Box Penutup) | Rp129.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator) | Rp11.999.900 |
| HITACHI Automatic Turbine Pump | Rp5.799.900 |
| Uticon Power Socket Cable (Stop Kontak/ Power Outlet) | Rp75.900 |
| Sanken Dispenser Water | Rp2.499.900 |
| Tiger Genset TNG1500A | Rp4.599.900 |
Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)




















































































































































/7oP101006276-2.jpg)
/dnP102047491-5.jpg)
/P102045343-1.jpg)
/P102045350-1.jpg)
/P101005150-1.jpg)



/43P101005147-2.jpg)
/P101005152-1.jpg)

/P101005148-1.jpg)
/P102113066-1.jpg)
/crP101518459-3.jpg)