Beli penggaris papan tulis di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Kenmaster Penggaris Bajaatribut:
- Size: 30cm
- Niigata Seiki (SK) Straight RulerDeskripsi:Terbuat dari stainless steel tahan karat, Niigata Seiki Straight Ruler cocok untuk pekerjaan pengukuran garis lurus dalam teknik, pertukangan, dan laboratorium.atribut:
- Height (mm): 0.5
- Length (mm): 175
- Wipro Penggaris Baja Stainlessatribut:
- Material: Stainless Steel
- TRUSCO Pick Up Metric Ruleatribut:
- Material: Stainless Steel (SUS420J2)
- Specifications: with Inch Conversion Table
- monotaro Straight Ruler (Penggaris)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- Shinwa Rules Straight RulerDeskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- TRUSCO Stainless steel RulesDeskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- Shinwa Rules Triangle ScaleDeskripsi:-Convenient for drawing and reading measurements.-30 cm models comes with a plastic case.-Convenient for drawing and reading required material during a registration process such as an acreage survey map or a building ground plan.-For drawing and taking readings.atribut:
- Volume: 1 unit
- Deli Metal Ruleratribut:
- Color: Silver
- Material: Stainless steel
- TRUSCO Silver Ruleratribut:
- Lower Gradations (pitch): 1.0mm
- Upper Gradations (pitch): 0.5mm until 10cm, others 1mm
- Width (mm): 40
- Sola Steel RulerDeskripsi:Steel RulerCHARACTERISTICS> Robust ruler for high operational demands> Wear-resistant, very easy to read scale> Particularly resistant, corrosion resistant spring-steel> High resolution scale for particularly precise measurementsatribut:
- Material: Spring steel
- Surface: Polished
- Scale-Grid (mm): 0.50
- Width (mm): 30
- Thickness (mm): 1
- Shinwa Rules Straight RulerDeskripsi:Version:- The bent end of the scale makes it easy to pick up.- Big numbers make it easy to read off.- Conversion chart on the back- 1mm pitch for both upper and lower graduationApplication:- Suitable to measure any dimension and working with metric scale.atribut:
- Dimensions (mm): 175x15x0.5
- Material: Stainless Steel
- Tape Width (mm): 15
- Length (mm): 150
- Tape Length (mm): 17.5
Daftar Harga penggaris papan tulis Terbaru December 2025
| Butterfly Penggaris Plastik (Mistar) | Rp2.000 |
| Kenko Penggaris Besi (Mistar) | Rp4.000 |
| Joyko Penggaris Besi | Rp8.000 |
| Kenmaster Penggaris Baja | Rp11.000 |
| Niigata Seiki (SK) Straight Ruler | Rp84.000 |
| Wipro Penggaris Baja Stainless | Rp9.000 |
| TRUSCO Pick Up Metric Rule | Rp48.000 |
| Butterfly Penggaris Segitiga | Rp6.000 |
| monotaro Straight Ruler (Penggaris) | Rp13.000 |
| Shinwa Rules Straight Ruler | Rp47.000 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)



















































































































































/P101556413-1.jpg)
/d5P101005473-6.jpg)


%20Straight%20Ruler/P101502434-3.jpg)



/k3P101570723-12.jpg)