Beli penggaris kayu 1m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Kakuri Parallel RulerDeskripsi:-Since the ruler can be fixed with screws, it is possible to draw border and constant parallel lines precisely. -Parallel drawing aligned to the side.-Screw Tightening Specificationatribut:
- Base Material: Oak
- Blade Materials: Carbon Steel
- Purpose of Use: Parallel drawing aligned to the side.
- KDS Steel Diameter Tape Meter GradationDeskripsi:Pocket Tapes - Utility TapesSteel Diameter TapePengukur diameter yang berukuran kecil dan rule yang rata ini menyediakan 2 macam ketepatan pengukuran yaitu pada pengukuran linear/garis lurus biasadan pengukuran diameter (π). Digunakan untuk mengukur keliling lingkaran misalnya pipa, kayu, dll.atribut:
- Length (m): 2
- Width (mm): 10
- Shinwa Rules Straight RulerDeskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- TRUSCO Pick Up Metric Ruleatribut:
- Material: Stainless Steel (SUS420J2)
- Specifications: with Inch Conversion Table
- Niigata Seiki (SK) Straight RulerDeskripsi:Terbuat dari stainless steel tahan karat, Niigata Seiki Straight Ruler cocok untuk pekerjaan pengukuran garis lurus dalam teknik, pertukangan, dan laboratorium.atribut:
- Height (mm): 0.5
- Length (mm): 175
- Kenmaster Penggaris Bajaatribut:
- Size: 30cm
- Joyko Klip Kertas Segitigaatribut:
- Color: Silver
- Wipro Penggaris Baja Stainlessatribut:
- Material: Stainless Steel
- monotaro Straight Ruler (Penggaris)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Deli Metal Ruleratribut:
- Color: Silver
- Material: Stainless steel
- TRUSCO Stainless steel RulesDeskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- Shinwa Rules Straight RulerDeskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
Daftar Harga penggaris kayu 1m Terbaru January 2026
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Kakuri Parallel Ruler | Rp289.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| KDS Steel Diameter Tape Meter Gradation | Rp529.900 |
| Shinwa Rules Straight Ruler | Rp46.900 |
| TRUSCO Pick Up Metric Rule | Rp47.900 |
| Niigata Seiki (SK) Straight Ruler | Rp83.900 |
| Kenmaster Penggaris Baja | Rp10.900 |
| Joyko Klip Kertas Segitiga | Rp3.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/d5P101005473-6.jpg)


/P101556413-1.jpg)



%20Straight%20Ruler/P101502434-3.jpg)



/k3P101570723-12.jpg)
/P101518176-1.jpg)