Beli pengeras suara mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pengeras Suara Mini
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    monotaro Pengeras Suara Mini
    Deskripsi:
    Pengeras suara mini yang mudah dibawa-bawa dan tidak makan tempat. Pengeras suara ini dapat berfungsi sebagai mikrofon dan juga sirene. Bagian handlenya bisa dilipat, jadi bisa dimasukkan ke dalam tas atau tempat lainnya. Dapat digantungkan di bahu dengan menggunakan tali yang sudah disediakan. Dapat digunakan di pabrik, di lokasi konstruksi, sebagai perlengkapan security, dan kondisi darurat.
    atribut:
    • Length (mm): (Handle) about 75
    • Dimensions (Width W x Depth D) (mm): 97 x 155
    • Accessories: Strap (length about 270 - 380 mm)
    • Type: Hand type
    • Functions: Microphone, siren (foreign police car sound)
    • Batteries: AA alkaline batteries x 6 (sold separately)
    • Effective Distance (m): Approximately 150 (Effective distance may vary depending on usage situation.)
    • Material: ABS
    • Maximum Output Power (W): 5
  2. monotaro Handy megaphone
    Mulai

    Rp179.900

    monotaro Handy megaphone
    Deskripsi:
    It has two kinds of functions of microphone and siren. -Because we use rubber at the tip, it is hard to scratch the main body, and it has become a structure which makes it hard to scratch the desk etc. -Since the handle part is also folded, it will not get in the way even if it is put in a bag etc as well.
    atribut:
    • Accessories: Strap (Length about 270 - 380mm)
    • Material: ABS
    • Length (mm): (Handle) about 110
    • Dimensions (Width W x Depth D) (mm): 140x220
    • Functions: microphone, siren (foreign police car sound)
    • Batteries: C alkaline batteries x 4 piece (sold separately)
    • Effective Distance (m): Approximately 200 (effective distance may vary depending on usage situation.)
    • Maximum Output Power (W): 10
    • Package Weight (g): 586
  3. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  4. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  5. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  6. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  7. Sanken Dispenser Air Galon Bawah
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.699.900

    Sanken Dispenser Air Galon Bawah
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  8. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  9. KRISBOW Senter LED
    Rating:
    97% of 100
    (6)
    Mulai

    Rp87.900

  10. Visero Speaker Megaphone
    Mulai

    Rp259.900

    Visero Speaker Megaphone
    Deskripsi:
    Speaker Megaphone Amplifier Set ViseroTop Quality : Suara Jelas dan Jernih
    atribut:
    • Microphone: Unidirectional
    • Voltage DC (V): 6 to 24
    • Frequency (Hz-kHz): 100 to 10
    • Recording Capacity (s): 240
    • Output Power (W): 25
    • Sound Distance (km): 0.8
  11. KRISBOW Lemari Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  12. TOA Speaker System
    Mulai

    Rp9.099.900

    TOA Speaker System
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  13. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  14. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  15. Ecentio 3-Layer Portable Lunch Box
    39%
    Mulai

    Rp72.000

    Ecentio 3-Layer Portable Lunch Box
    atribut:
    • Dimensions (cm): 14.5x14.5x25
    • Package Specification (cm): 14.5x14.5x25
    • Color: Green
    • Volume (ml): 1000
  16. BOSCH Hammer Drill SDS Plus-1
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  17. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  18. TOA Powered Horn Speaker
    Mulai

    Rp2.299.900

    TOA Powered Horn Speaker
    Deskripsi:
    The ZH-P620-AS Q7 is a highly intelligible and compact horn speaker with a built-in 20W digital power amplifier, that provides public address announcement and remote paging via network video surveillance applications. This powered horn speaker can operate at extreme temperature. It comes with powder-coated finish and stainless steel screws to ensure its weatherproof capability. Ideal choice for both indoor and outdoor application at restricted facilities, train stations, airports and many more.
    atribut:
    • Power Source (V): 12 DC, 2A (DC Socket \"+\" Type A: 5.5x2.1mm)
    • Input: 0 dB, 10kΩ, Unbalanced (RCA plug)
    • Signal Gain: 8, 16, 24, 32dB (Factory pre-set to 16dB)
    • Volume Adjustment: Internal volume control (Factory pre-set to max. position)
    • Sound Pressure Level (dB): 113 (1 W, 1 m at 500 Hz to 2.5 kHz peak level) Max. SPL (above 120dB)
    • Cable Length (m): 2 Flying Lead (RCA plug) & DC socket (\"+\")
    • Dimensions (WxHxD) (mm): 292x230x280
    • Dust/Water Protection: IP65
    • Finish: Horn Flare: HIPS resin, White (RAL 9010 equivalent); Reflector Horn and Case: ABS resin, White (RAL 9010 equivalent); Bracket, screws and bolts: Stainless steel
    • Frequency Response (Hz): 250 - 10000
    • Operating Temperature (°C): -20 to +55 (must be free from dew condensation)
    • Option: AD-5000-2 (LTE24E-S2-1) AC Adapter
    • Power Consumption (W): 15 (1.25A) at Rated output; 25 (2.10A) at Maximum output
  19. TOA Microphone
    Mulai

    Rp309.900

    TOA Microphone
    Deskripsi:
    Electret Condenser Type of Tie Clip Microphone. The ZM-361-AS is designed with high sensitivity and sound clarity, ideal for use in religion prayer applications, sermons, presentations or lecture activities.
    atribut:
    • Color: Black
    • Type: Electret Condenser microphone
Daftar Harga pengeras suara mini Terbaru January 2026
monotaro Pengeras Suara MiniRp159.900
monotaro Handy megaphoneRp179.900
TOA MegaphoneRp589.900
TOA Shoulder MegaphoneRp2.699.900
TOA Horn SpeakerRp379.900
TOA Power AmplifierRp5.599.900
Sanken Dispenser Air Galon BawahRp1.699.900
TOA Mixer AmplifierRp1.399.900
KRISBOW Senter LEDRp87.900
Visero Speaker MegaphoneRp259.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)