Beli penetrating oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Triton Penetrating Oil (Pelumas Anti Karat)Deskripsi:Cairan oli yang memiliki daya penetrasi yang sangat tinggi untuk membuka baut-baut yang berkarat & macet. Meninggalkan lapisan film pada permukaan metal, sehingga menjadi anti karat sementara. (1-3 bulan)atribut:
- Packaging: Pail
- Volume (L): 25
- HOZAN Tool Set (Set Perkakas)Deskripsi:-A compact that also becomes the palm size by folding.
- CRC Food Grade Penetrating Oil (Pelumas Mesin Food Grade)Deskripsi:FOOD GRADE PENETRATING OIL, 11 WT OZModel#: 03086DESCRIPTION:An effective and efficient general purpose lubricant for use on food processing equipment. It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones.APPLICATIONS:Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.atribut:
- Net Fill: 11 Wt Oz
- Appearance: Clear Colorless Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Carbon Dioxide
- LIQUIDYNAMICS INC. Fitting, Adapter & Hardware for Drum PumpDeskripsi:Drum and tote valves are fittings used with tote couplings so that suction tubes can remain attached to containers while drum pumps can be connected and removed as needed. The top of the valve threads into a container opening or bung hole adapter and the base of the valve connects to the drum pump tube. A tote coupling can then be seated on top of the valve to provide a connection point for a drum pump.atribut:
- UNSPSC: 40151529
- Diesel Exhaust Fluid Compatible: Yes
- Rustix Rust Preventtive OilDeskripsi:Rustix R-205 is formulated to produce very rapid water displacement and to leave thin, transparent, corrosion resistant films for ferrous and non-ferrous metals. Theywill not gum under high humidity and high temperature conditions and are harmless to plastics, rubber, paints and contain no silicone. Rustix R-205 prevents rust and corrosion on metal surface for long periods. It is able to provide protection under condition of outdoor exposure. Rustix R-205 is ideally used for all machined metals and finished parts that may corrode especially after contact with steam, water, salt solution or alkaline solution.atribut:
- Size (L): 20
- Density: 0.82
- Flash Point (°C): > 45
- Viscosity: '1.6 at 40°C
- ICHINEN Penetrating Lubricant (Pelumas Penetrasi)Deskripsi:Silicone Sliding Agent.Zat untuk pelicinFitur> Mengandung pelumas oli silikon tinggi yang membuat pergeseran menjadi lebih cepat pada bentuk pisau potong yang rumit.> Bukan pelarut, tidak bernoda di kain atau melarutkan plastik.> Tidak berbahaatribut:
- Volumetric Capacity: 420 ml
- Operating Temperature Range (°C): -50 ~ 200
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- SOFT99 DiGloss Kamitore Wheel & Tire Cleaneratribut:
- Capacity (ml): 800
- Content Set: Special sponge x 2, protective gloves x 1
- Ingredients Material: anionic surfactant, nonionic surfactant, water-soluble solvent, cleaning aid
- Triton Aluminum Brightener (Pengkilap Aluminium)Deskripsi:Cairan pembersih untuk menghilangkan debu, noda-noda, air, kotoran, kerak, karat, atau minyak pada permukaan aluminium & stainless steel. Sehingga permukaan aluminium menjadi mengkilap seperti baru.atribut:
- Packaging: Pail
- Volume (L): 25
- ERGENE Industrial Penetrating Oil (Pelumas Ulir Baut)Deskripsi:ERGENE ER.802 Industrial Penetrating Oil Spray US.Formulated Chemical Aerosol & Bulk Menghilangkan karat dan kerak kuat melekat atau terintegrasi dalam dua baut dan mur logam parts.Removing yang telah menyatu karena Karat.kombinasi pendek berbagai jenis bahan aktif yang dibutuhkan untuk dapat memberikan penetrasi, pelumasan, pembersihan dan perlindungan terhadap logam. Mampu menembus ke dalam lapisan karat, membersihkan, dan menghilangkan kerak karat.Kemudian merayap ke permukaan logam, memberikan lapisan perlindungan untuk menghindari korosi kelembaban. Produk berbahan kimia lainnya.
- Triton Penetrating Oil (Pelumas Anti Karat)Deskripsi:Cairan multifungsi yang memiliki daya penetrasi yang sangat tinggi untuk membuka baut-baut yang berkarat dan macet, melumasi barang-barang bergerak yang berkarat (conveyor, rantai, dll). Meninggalkan lapisan film pada permukaan metal, sehingga menjadi anti karat sementara (+- 1-3 bulan). Juga bisa berfungsi sebagai pembersih gemuk, oli, kerak, karat, dll.atribut:
- Packaging: Can
- CRC QD Electronic Cleaner (Pembersih Komponen Elektronik)Deskripsi:QD ELECTRONIC CLEANER, 4.5 WT OZModel#: 05101DESCRIPTION:A petroleum distillate / alcohol based precision cleaner designed as an alternative to CFC based cleaners. Ideal for apps where lower flashpoint materials can be tolerated. Cost effective, plastic safe & residue free.APPLICATIONS:Circuit breakers, circuits, coin mechanisms, computer components, contacts, electronics, fiberglass, flux removal, sockets, lighting, plastics, nylon, plugs, relay switches, PVC, PTFE, tape heads, terminals.atribut:
- Net Fill: 4.5 Wt Oz
- Chromax Cutting Oilatribut:
- Volume (L): 1
- Color: Clear
- REXCO Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:Melindungi metal dari karat dam korosi. Melepaskan mur dan baut yang berkarat dengan kemampuan penetresi yang cepat. Menghilangkan bunyi derit akibat gesekan. Membersihkan kotoran, oli, aspal, dan debu.
- Burgari Penetrating Oil (Pelumas Ulir Baut)atribut:
- Size (ml): 500
- DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)Deskripsi:Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Includes Suction Tube: Yes
- Self Priming: Yes
Daftar Harga penetrating oil Terbaru October 2026
| ZONE Motorcycle Lubricant Penetrating Oil (Pelumas Motor) | Rp20.900 |
| Triton Penetrating Oil (Pelumas Anti Karat) | Rp1.899.900 |
| HOZAN Tool Set (Set Perkakas) | Rp1.599.900 |
| CRC Food Grade Penetrating Oil (Pelumas Mesin Food Grade) | Rp229.900 |
| LIQUIDYNAMICS INC. Fitting, Adapter & Hardware for Drum Pump | Rp849.900 |
| Tapmatic Dual Action Cutting Fluid | Rp249.900 |
| Baldwin Filters Automotive Fluid Filter Other | Rp379.900 |
| Rustix Rust Preventtive Oil | Rp2.099.900 |
| ICHINEN Penetrating Lubricant (Pelumas Penetrasi) | Rp159.900 |
| WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik) | Rp67.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3tP105733137-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Triton%20Penetrating%20Oil%20(Pelumas%20Anti%20Karat)/1fP107680051-1.jpg)
/01P102734001-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/CRC%20Food%20Grade%20Penetrating%20Oil%20(Pelumas%20Mesin%20Food%20Grade)/P102075876-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Tapmatic%20Dual%20Action%20Cutting%20Fluid/8wP106947320-1.jpg)


/P102125403-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)

/ofP107679879-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/ERGENE%20Industrial%20Penetrating%20Oil%20(Pelumas%20Ulir%20Baut)/lvP104788787-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Triton%20Penetrating%20Oil%20(Pelumas%20Anti%20Karat)/crP107680459-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20QD%20Electronic%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075395-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Chromax%20Cutting%20Oil/50P106404180-2.jpg)
/acP101002372-6.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Shell%20Gadus%20A227%20Pail%20Size%20(Gemuk)/gqP105734602-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Burgari%20Penetrating%20Oil%20(Pelumas%20Ulir%20Baut)/jiP104705702-1.jpg)
/eqP109552530-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)