Rustix Rust Preventtive Oil

Sebelum PPN:
Rp2.099.900
Spesifikasi
Size (L)20
Density0.82
Flash Point (°C)> 45
Viscosity'1.6 at 40°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rustix R-205 is formulated to produce very rapid water displacement and to leave thin, transparent, corrosion resistant films for ferrous and non-ferrous metals. They
will not gum under high humidity and high temperature conditions and are harmless to plastics, rubber, paints and contain no silicone.

Rustix R-205 prevents rust and corrosion on metal surface for long periods. It is able to provide protection under condition of outdoor exposure.

Rustix R-205 is ideally used for all machined metals and finished parts that may corrode especially after contact with steam, water, salt solution or alkaline solution.
Feature
- High performance water displacing.
- Excellent penetrating properties.
- Provide outdoor protection.
- Protection period 6-12 month indoor.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait