Beli pen airbrush di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Set Alat Semprotan Cat
    Mulai

    Rp399.900

    KRISBOW Set Alat Semprotan Cat
    atribut:
    • Color: Silver-Black
  2. TRUSCO Air Brush
    Mulai

    Rp3.799.900

    TRUSCO Air Brush
    atribut:
    • Weight (g): 186
    • Cup Capacity (ml): 22,17
    • Accessories: Dropper, Hose Joint (G1/8), Exclusive Spanner, Cup
    • Nozzle diameter (mm): 0.2
    • Purpose of Use: For small coating amount of paint for prototype and repair paint. For places where spray pattern has entered minimally.
  3. Yato Airless Paint Sprayer (Spray Gun Cat Airless)
    Mulai

    Rp8.699.900

  4. Anzen Air Brush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  5. JONNESWAY Professional Air Brush
    Mulai

    Rp1.299.900

    JONNESWAY Professional Air Brush
    atribut:
    • Control: Push-button
  6. TEKIRO Air Brush Kit (Alat Semprot Cat)
    Mulai

    Rp379.900

    TEKIRO Air Brush Kit (Alat Semprot Cat)
    Deskripsi:
    alat bantu untuk pekerjaan pengecatan,yang berupa spray gun / pena airbrushyang dapat melakukan pengecatan sped dan melukisJIS (JAPAN INDUSTRIAL STANDARD)
  7. JOTUN Solvalitt Alumunium (Cat Finishing)
    Mulai

    Rp1.599.900

    JOTUN Solvalitt Alumunium (Cat Finishing)
    Deskripsi:
    Solvalitt provides a durable aesthetic finish on assets exposed to elevated temperatures such as colours for markings on pipes and is heat resistant up to 600 °C. Solvalitt is a one-component, physically-drying silicone acrylic coating. Solvalitt is compatible with all products in our heat-resistant Jotatemp range and is suitable for non-insulated surfaces and can be used as primer, midcoat or finish coat in atmospheric environments. Solvalitt is available in 14 high-temperature stable colours with non-chalking properties. Additional colours may be tinted over MCI (restrictions may apply). Solvalitt is also available in an aluminum variant - Solvalitt Alu.Product Categories:Heat resistant coatingsTopcoatsIndustrial topcoats
    atribut:
    • Size (L): 5
    • Solid By Volume (%): 43 ± 2
    • Gloss Level (GU 60°): Matt (0-35)
    • Flash Point (°C): 26
    • Density (kg/L): 1.3
    • Application Methods: Spray,Brush, Roller
    • Theoretical Spread (m²/L): 21-14
  8. TRUSCO Spray Gun Airbrush
    50%
    Mulai

    Rp1.299.900

    TRUSCO Spray Gun Airbrush
    Deskripsi:
    Accessories : Hose joint, dropper, spanner.Finishing Material : Brass, stainless steel, chrome plated.Purpose: Paint for plastic models, and art designs
    atribut:
    • Within Diameter (mm): 63
    • Inner Diameter (mm): 63
    • Accessories: Hose Joint, Dropper, Spanner
    • Purpose of Use: For painting/art design of plastic models, small articles, etc.
  9. SPEEDAIRE Air Brush Spray Gun Kits
    Mulai

    Rp889.900

    SPEEDAIRE Air Brush Spray Gun Kits
    Deskripsi:
    These spray gun kits include an air brush nozzle, gravity feed cups with lids, a PVC air hose adapter, a head wrench, and durable cases.
    atribut:
    • UNSPSC: 31211908
    • Air Pressure Range: 20 to 50
    • Free Air CFM @ 40 PSI (cfm): 0.3
    • Product Type: Air Brush Kit
    • Rating: Gerneral
  10. RSA Chiller Upright (Lemari Pendingin)
    Mulai

    Rp14.999.900

    RSA Chiller Upright (Lemari Pendingin)
    atribut:
    • Refrigerator Type: R290
    • Voltage (V/P): 220/1
  11. KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)
    Mulai

    Rp6.699.900

    KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)
    atribut:
    • Nozzle Size (mm): 1.7
    • Air Pressure (bar): 3.5
    • Air inlet (inch): 1/4
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 312
    • Dimensions (LxWxH) (cm): 29.5x30x38
    • Tank Capacity (gal): 2.25
  12. Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)
    Mulai

    Rp109.900

    Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)
    Deskripsi:
    Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Anda
    atribut:
    • Container Dimensions (mm): 60x60x90
    • Spray Gun Dimensions (mm): 150 x 100 x 20
    • Air inlet (inch): G1/4
    • Paint Capacity (ml): 125
    • Transmission: Gravitasi
    • Inlet Screw (inch): 45017
    • Material: Stainless Steel dan Plastik
    • Working Pressure (kg/cm²): 2.1
  13. WEKA Electric Winch (Alat Derek Elektrik / Katrol Listrik)
    Mulai

    Rp11.999.900

    WEKA Electric Winch (Alat Derek Elektrik / Katrol Listrik)
    atribut:
    • Usage: Single
    • Voltage (V): 380
  14. Mesin HL Mini Compressor+Air Brush Set
    Mulai

    Rp1.199.900

    Mesin HL Mini Compressor+Air Brush Set
    atribut:
    • Power (W/Hp): 120/ 1/6
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Airflow (L/minute): 20-23
    • Maximum Pressure (psi): 57
    • No Load Speed (rpm): 1450
  15. SAGOLA Air Brush Kit (Alat Semprot Cat)
    Mulai

    Rp149.900

    SAGOLA Air Brush Kit (Alat Semprot Cat)
    Deskripsi:
    Aksesori:1Set Nossle dan jarum 0.2mm1Set Nossle dan jarum 0.3mm2 Pcs tabung catSelangKonektor selangKunci nossle
Daftar Harga pen airbrush Terbaru October 2026
KRISBOW Set Alat Semprotan CatRp399.900
TRUSCO Air BrushRp3.799.900
TEKIRO Spray Paint Set (Semprotan Cat)Rp799.900
Yato Airless Paint Sprayer (Spray Gun Cat Airless)Rp8.699.900
Anzen Air BrushRp479.900
JONNESWAY Professional Air BrushRp1.299.900
TEKIRO Air Brush Kit (Alat Semprot Cat)Rp379.900
JOTUN Solvalitt Alumunium (Cat Finishing)Rp1.599.900
TRUSCO Spray Gun AirbrushRp1.299.900
SAGOLA Airbrush XTech (Alat Semprot)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)