Beli pemotong granit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pemotong Ubin Manualatribut:
- Maximum direct line cutting (mm): 600
- Maximum Cutting Thickness (mm): 12
- INGCO Tile CutterDeskripsi:INGCO Tile Cutter (600 mm) // Alat Potong Keramik Marmer Granit
- Mujingfang Tile Cutteratribut:
- Color: Blue
- TOTAL Tile CutterDeskripsi:2pcs Cutting Stone Tungsten Carbide. Blade size: 16x6x3mm. Multi Function: Straight & Diagonal Cutting. Dia. As Sliding: 19mm.
- Sellery Manual Tile Cutteratribut:
- Cutting Type: Paralel & Diagonal (0-45 degrees)
- Maximum Cutting Length (mm): 600
- Maximum Cutting Thickness (mm): 15
- ROMWAY Tile Cutteratribut:
- Maximum Cutting Thickness (mm): 12
- TOLSEN Heavy Duty Tile CutterDeskripsi:SPIRIT LEVEL- Aluminium frame- With 3 bubblesatribut:
- Packing: Color Box
- WESTWARD Tile Cutteratribut:
- Item: Tile Cutter
- Capacity: Cuts Up to 12inch Tiles
- Size (inch): 12
- Construction: Aluminium Alloy Base, Chrome-Plated Steel
- Characteristics: And Durable Rails With Bumpers, Heavy Duty Rubber Pads Prevent Tiles From Shifting, Linear Ball Bearing Slides For Smooth Scoring
- Type: Professional
- Application: For Cutting Tile
- Color: Grey with Green Base
- Jason Heavy Duty Tile CutterDeskripsi:- Able to cut most ceramic tiles
- ROMWAY Granite Tile CutterDeskripsi:Pemotong keramik / Granit Presisi Lebih Lurus,hasil pemotong rapih dan bersih dan bebas cuil.mempercepat pekerjaan anda. - Type 2 Rek pipa besi- Mata pisau berkualitas type bearing GS taiwan- Bodi Kuat dan Tahan lama. -Untuk ukuran keramik yang dapat di potong sampai dengan 100cm-Movable scale for straight. cutting and universal cutting from 0-45°.-Solid steel supporting rids with ball bearing.
- TOPVEI Granite Tile CutterDeskripsi:-Alat potong keramik manual -Fungsi: Untuk Potong keramik dan Granitatribut:
- Blade Material: Tungsten Carbide
- Cut Precesion (mm): 0.5 (In)
- Tile Cutting Thickness (mm): 6 to 12
- KRISBOW Alat Potong Keramik Elektrikatribut:
- Diamond Wheel Diameter (mm): 180 (Wet Process)
- Input Power (W/V/Hz): 600/220/50
- Cutting Table Tilt (°): 0-45
- Dimensions (LxWxH) (cm): 39.5x39.5x18.5
- Cutting Height (mm): 32
- No Load Speed (rpm): 2990
- TJAP MATA Mesin Pemotong Keramikatribut:
- Power (W): 1200
- Size (mm): 110
- No Load Speed (rpm): 11000
- TORA Pemotong Keramikatribut:
- Size (inch): 32
- Size (mm): 800
- Cutting Wheel Size (mm): 22x6x6 (2)
- Min. Cutting Width (mm): 40
- Cutting Accuracy (mm): ≤ 0.3
- Cutting Thickness (mm): up to 12
- Hardened Solid Slide Bar (mm): Ø 16
- Maximum Cutting Thickness (mm): 12
- Suitable For: Cutting Ceramic & Granite Tiles
- Tungsten Carbide Bearing Type Cutting Wheel (mm): Ø 22
Daftar Harga pemotong granit Terbaru October 2025
KRISBOW Pemotong Ubin Manual | Rp669.900 |
INGCO Tile Cutter | Rp509.900 |
Mujingfang Tile Cutter | Rp3.299.900 |
Rubi Tile Cutter | Rp1.499.900 |
KRISBOW Mata Pisau untuk Alat Potong Keramik | Rp55.000 |
TOTAL Tile Cutter | Rp619.900 |
Sellery Manual Tile Cutter | Rp1.899.900 |
ROMWAY Tile Cutter | Rp999.900 |
TOLSEN Heavy Duty Tile Cutter | Rp469.900 |
Guataka Gas Oven 1 Deck | Rp9.899.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)