Beli pembayaran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tedlar BagDeskripsi:A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.atribut:
- Material: Tedlar® (PVF)
- Thickness (mm): 0.05
- Usage: For sampling analysis of various exhaust gases such as automobiles and factories, combustion generated gases, inorganic and organic gases
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- AS ONE Tedlar Gas Sampling BagDeskripsi:A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.atribut:
- AS ONE Part Number: 1-2710-05
- Material: Tedlar (R) (Polyvinyl Fluoride Resin)
- Dimensions (mm): 500x300
- Nozzle diameter (mm): 6
- Thickness (mm): 0.05
- AS ONE Sampling Bag dengan 1 Mouth Capatribut:
- Specification: With 1 mouth cap
- Material: PVDF (polyvinideline fluoride)
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- AS ONE Sampling Bag dengan 1 Mouth Cockatribut:
- Material: PVDF (polyvinideline fluoride)
- BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- Cole Parmer Kynar Gas Sampling Bag With Septum ValveDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Valve: Septum
- Thickness (mil): 3
- Toshiba 2K Digital TVDeskripsi:Rasakan momen cantik dan berwarna dalam kesederhanaan S25KP. Menghadirkan teknologi audio visual yang cukup namun tetap menyenangkan. Lengkapi pengalaman menontonmu bersama orang kesayangan.Picture Technology :REGZA Engine HGDisplay TechnologyHD ReadyEssential PQ TechnologyDigital Noise ReductionColor Re-masterPicture OptimizerContrast BoosterGame ModeFootball ModeSignal BoosterSound Technology :REGZA Power AudioDolby AudioMain Speakers 8 watt x 2Design and Craftsmanship :Designed in JapanFine Tuned in JapanBezel lessConnectivity :HDMI Version v1.4HDMI Port 2HDMI CECHDMI ARCUSB Port 2USB PVR (HDD)USB PVR (USB)DVB-T/T2/CDVB-S/S2AnalogVideo-in CVBSAudio-out Digital (Optical/Toslink)Audio-out Headphones 3.5mmRemote Type IRatribut:
- Power Standby (W): <0.5
- Refresh Rate (Hz): 60
- TRUSCO MagnifierDeskripsi:For general magnification inspection.atribut:
- Finishing Material: Lens: Glass
- Length (mm): 92
- Lens Diameter (phi mm): 38
- Magnification: 3
- Type: Magnifying Glass
- Weight (g): 27
- Purpose of Use: For general expansion inspection.
- AS ONE Tedlar Bag Two Opening With Capatribut:
- Thickness (mm): 0.05
- Material: Tedlar(R) (polyvinyl fluoride resin)
- AS ONE Sampling Bag dengan 2 Mouth Capsatribut:
- Material: PVDF (polyvinideline fluoride)
- Specification: With 2 mouth cap
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- Cole Parmer Kynar Gas Sampling Bag With On/Off ValveDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Material: PVDF
- Valve: On/off
- Thickness (mil): 3
- Sorfa Sampling BagDeskripsi:Sorfa sterile sampling bagsare specially designed bag for microbiological analysis in variety of sizes, which are used as disposable laboratory consumables in a wide range. Applications vary from general blending purposes to samples preparation for analysis testing. For instance, it’savailable forthe dilution of meat, fish, fruits and vegetables.
Daftar Harga pembayaran Terbaru March 2026
| AS ONE Tedlar Bag | Rp289.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| AS ONE Tedlar Gas Sampling Bag | Rp869.900 |
| AS ONE Sampling Bag dengan 1 Mouth Cap | Rp269.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| Tedlar Gas Sampling Bag | Rp1.799.900 |
| AS ONE Sampling Bag dengan 1 Mouth Cock | Rp459.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Wood Speed | Rp159.900 |
| Cole Parmer Kynar Gas Sampling Bag With Septum Valve | Rp6.499.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)