AS ONE Tedlar Gas Sampling Bag

Sebelum PPN:
Rp949.900
Spesifikasi
AS ONE Part Number1-2710-05
MaterialTedlar (R) (Polyvinyl Fluoride Resin)
Dimensions (mm)500x300
Nozzle diameter (mm)6
Thickness (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents.
Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags.
Tedlar (R) is a registered trademark of DuPont.

Ulasan Produk

Tidak ada ulasan