Beli pemanas air paloma di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.399.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  2. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  3. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  4. Paloma Smart Digital Door Lock Camera Viewer
    Mulai

    Rp4.099.900

    Paloma Smart Digital Door Lock Camera Viewer
    Deskripsi:
    Paloma DLP 2138 Smart Digital Lock with Door Viewer Camera & Scheduling - Tuya Ecosystem WiFi
    atribut:
    • Material: SUS 304, Brass, Aluminium Alloy, Tempered Glass
    • Color: Black
    • Fingerprint Material: Semiconductor Capacitive High Resolution
    • Mortise: Stainless Steel Sus 304, Ultra Heavy Duty
    • Cylinder & Key Material: Full Brass, Highest Security Grade
  5. Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    Mulai

    Rp1.999.900

    Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
  6. Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Mulai

    Rp1.799.900

    Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Deskripsi:
    Ariston FAST-R - Water Heater Gas merupakan pemanas air merk ARISTON yang memanfaatkan tenaga gas untuk pembakaran air sehingga mampu memperoleh air panas yang sesuai dengan kebutuhan konsumen. Kapasitas 5 Liter/Menit. Anda dapat menggunakan gas LPG sebagai bahan bakar pemanasan.Kapasitas : 5 Liter/Menit
  7. Paloma Wall Sink Tap for Kitchen Cold Water (Keran Dinding Dapur)
    Mulai

    Rp719.900

  8. Paloma Jet Shower
    Mulai

    Rp309.900

  9. Paloma Two Handle Basin Mixer (Kran Wastafel Dua Putaran)
    Mulai

    Rp3.299.900

  10. Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Mulai

    Rp4.799.900

    Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
Daftar Harga pemanas air paloma Terbaru October 2026
Paloma Gas Water Heater (Pemanas Air Gas)Rp4.399.900
Wasser Gas Water Heater (Pemanas Air Gas)Rp3.399.900
Rinnai Gas Water Heater (Pemanas Air Gas)Rp1.599.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp5.499.900
Paloma Modern Lever Handle Rose (Gagang Pintu Tuas)Rp329.900
Paloma Floor Drain (Penutup Saluran Air Lantai)Rp82.900
Paloma Smart Digital Door Lock Camera ViewerRp4.099.900
Ariston Electric Water Heater Instant (Pemanas Air Elektrik)Rp1.999.900
Ariston Gas Water Heater Instant (Pemanas Air Gas)Rp1.799.900
Paloma Wall Sink Tap for Kitchen Cold Water (Keran Dinding Dapur)Rp719.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait