Beli peltier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Z-MAX Peltier Module Gl-Ii Seriesatribut:
- Type: Others
- Temperature Difference (°C): (27/50)70/77
- Carbolite Gero Laboratory FurnaceDeskripsi:The ELF laboratory furnaces comprise 3 bench mounted models designed for light duty and general use up to 1100 °C. These laboratory furnaces have a simple drop down door and a top mounted ceramic chimney. The combination of low thermal mass insulation and free radiating wire elements embedded in the chamber sides provide efficient heating.atribut:
- Maximum Continuous Operating Temperature (°C): 1000
- Maximum Temperature (°C): 1100
- Thermocouple Type: K
- Thermo Scientific Thermolyne Benchtop Muffle FurnacesDeskripsi:Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.atribut:
- Voltage (V): 240
- Frequency (Hz): 50/60
- Fischer Elektronik Heat Sink for Dipatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rockfon Medicare Standard Ceiling Panel (Panel Plafon Medicare)Deskripsi:Diperuntukan untuk wilayah yang hening & higienis. Tahan gesek /lap lembab & memiliki penyerapan suara yang baik, Medicare cocok untuk rumah sakit.atribut:
- Thickness (mm): 15
- NRC: 0.9
- Desibel Reduce Level (4000Hz): 1
- Desibel Reduce Level (250Hz): 0.75
- Absorption Class: A
- Desibel Reduce Level (1000Hz): 0.85
- Desibel Reduce Level (125Hz): 0.45
- Desibel Reduce Level (2000Hz): 0.95
- Desibel Reduce Level (500Hz): 0.95
- Desibel Reduce Level (αw): 0.95
- Suspension : 200
- TRUSCO Torsion Spring (Per Spring)Deskripsi:-Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rodatribut:
- Wire Diameter d: 1mm
- Mechanical Spring Constant: 1.32
- Allowable Displacement Amount: 78°
- Coil Inner Diameter D: 6mm
- Length L: 24mm
- Number of Rolls: 5
- Logitech Tap SchedulerDeskripsi:Tap Scheduler makes it easy to see meeting details and reserve a room for ad hoc or future meetings. Easily deploy as a purpose-built scheduling panel for leading room scheduling solutions to help workers find and claim the right space.atribut:
- Screen Size (inch): 10.1
- Brightness (nits): 400
- Contrast: 1000:1
- Power and Cables: Power over Ethernet (PoE), IEEE 802.3af Type 1, Class 3 device.
- Resolutions (pixel): 1280 x 800
- Sensors: Accelerometer, Ambient light
- Touch: Capacitive 10 points multi-touch
- Viewing Angle (°): 85 (up/down/left/right)
- Lexar SSD M.2 2280 SSD Heatsinkatribut:
- Applicable products: M.2 2280 SSD
- Dimensions (LxWxH) (inch): 2.93x0.94x0.39
- Dimensions (LxWxH) (mm): 74.5x23.80x10
- Sumitomo Electric Chip SNMG-UPatribut:
- Cutting Blade Length (mm): 12.7
- Clearance Angle (degree): 0
- Thickness (mm): 4.76
- Hole Shape: Cylindrical hole
- Chip breaker: Both sides
- Corner Height Tolerance (mm): ± 0.08 to ± 0.2
- Inscribed Circle Diameter (ɸ mm): 12.7
- Inscribed Circle Tolerance (mm): ± 0.05 ~ ± 0.15
- Shape: Square 90°
- Thickness Tolerance (mm): ± 0.13
- With or Without Breaker: Yes
- SES V-Ring Seal VA Typeatribut:
- Series: VA
- AB Foam Pipe insulation (Pipa AC)Deskripsi:AB XLPE - FOAM is an answer for various application areas requiring low thermal conductivity and fire class approved product with very flexible still tough insulation material which offers ease of installation along with durable life span.atribut:
- Material: XLPE + aluminium foil
- Length (mm): 2000
- Memmert Peltier IncubatorDeskripsi:Peltier-Cooling incubator IPP30 SingleDISPLAY, 0°C...70°C, 32 ltr. 230/115 V, 50/60 Hz.
- RYOBI Bl Certified Door Closer (No Stop)Deskripsi:Passed various standards. A truly excellent door closer.atribut:
- Color: Silver
- Applicable Door Height (mm): 1900
- Applicable Door Mass (kg): 50
- Applicable Door Width (mm): 800
- Stop: None
- Orico Phone Cooler Fan RGB Lightatribut:
- Clip (mm): 56-84 (Retractable)
- Dimensions (mm): 79x50x23.5
- For Use With Mobile Phones With a Width of (mm): 56-84
- Interface: USB TYPE-C
- Material: ABS + PC plastic, aluminum
- Mobile Phone Size (inch): 4.7-7.5
- RS PRO Peltier Module, Cooling Capacity 18.7W 3.9A 8.6V, Area: 23 x 23 x 23mmDeskripsi:RS PRO Peltier Modules Introducing the RS PRO Peltier module range. Ideal for high current and large cooling applications. This type of thermoelectric device works using the Peltier effect. This means you can cool or heat components such as infrared detector chips, fiber optic lasers/detectors, microwave ICs (integrated circuits), etc. Features and Benefits: This range of RS PRO Peltier modules enables precise temperature control in a variety of applications, providing cooling and heating capabilities through Peltier technology for ultimate versatility. Each module is small, lightweight and easy to install, delivering optimal performance without noise or vibration. What's more, Peltier thermoelectric modules are environmentally friendly with their reliable solid-state construction for a long lifespan. RoHS and REACH compliant. Applications: Peltier modules are thermoelectric components that can cool or heat objects for thermal management in a variety of applications. With no moving parts, it is an excellent device that will operate maintenance-free for many years. This means there is little wear and tear from vibrations that can damage the module over time. It also offers noise-free operation, ensuring a noise-free working environment straight away. Typical applications for Peltier modules: Temperature and ambient temperature control Scientific and biomedical equipment Laboratory equipment Industrial and maintenance Electrical equipment and consumables Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- AS ONE Water Cooling Peltier Temperature Chamberatribut:
- Temperature Control Range (°C): 40 to 150
- Temperature Controller: AC100V 10 A
- Temperature Accuracy: ±2%
- Accessories: Digital temperature controller, N2 gas flow rate meter for internal condensation prevention, piping kit
- Plate Material: alumite treated aluminum alloy (A5052P)
- Package Size (mm): 530x385x265
- Adaptive Peltier module 127 coupleatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga peltier Terbaru October 2026
| Z-MAX Peltier Module Gl-Ii Series | Rp1.099.900 |
| AS ONE Peltier Element | Rp479.900 |
| Fischer Elektronik Fisher Heatsink (Heatsink Fisher) | Rp519.900 |
| Carbolite Gero Laboratory Furnace | Rp79.999.900 |
| Thermo Scientific Thermolyne Benchtop Muffle Furnaces | Rp43.999.900 |
| Fischer Elektronik Heat Sink for Dip | Rp459.900 |
| Rockfon Medicare Standard Ceiling Panel (Panel Plafon Medicare) | Rp5.099.900 |
| TRUSCO Torsion Spring (Per Spring) | Rp159.900 |
| Logitech Tap Scheduler | Rp17.999.900 |
| Lexar SSD M.2 2280 SSD Heatsink | Rp469.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/Fischer%20Elektronik%20Fisher%20Heatsink%20(Heatsink%20Fisher)/7qP110388278-1.jpg)


/Fischer%20Elektronik%20Heat%20Sink%20for%20Dip/88P110388296-2.jpg)

/P102748493-2.jpg)




/68P112299224-1.jpg)

/izP110762683-1.jpg)



/Adaptive%20Peltier%20module%20127%20couple/d4P116175472-1.jpg)
%20(Sil%20Gasket)/nuP105210858-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)