Beli pelican 2460 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Flashlight LED Stealth LiteDeskripsi:Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalinatribut:
- Color: Yellow
- Light Output: 183 Lumens
- Battery Size/Type/Quantity: AA/Alkaline/4
- Length: 7.00inch
- Body: EXL
- Voltage: 6.0V
- Lamp Type: LED
- Switch Type: One-handed/safety/switch
- Light Modes: on/off
- O-Ring: Ethylene/Propylene
- Shroud: ABS
- Lens: Polycarbonate (PC)
- Beam Distance: 184m
- Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Pelican Flashlight LED LanternDeskripsi:Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.atribut:
- Body Material: ABS
- Shroud Material: EXL
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: EPDM
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- TRIWRAP Stretch Film Manual 18micron (Plastic Wrap)Deskripsi:TRIWRAP adalah merk STRETCH FILM yang diandalkan untuk kebutuhan pengemasan barang, baik untuk penggunaan secara manual (hand roll) maupun penggunaan dengan mesin (machine roll).STRETCH FILM digunakan untuk mengikat dan membungkus barang-barang yang disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat dan membongkar barang.atribut:
- Color: Transparent
- Length (m): 1500
- Width (cm): 50
- MSDS: Yes
- RoHS: Yes
- Thickness (µm): 18
- Pelican Flashlight LED Sabre LiteDeskripsi:Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescentatribut:
- Color: Black
- Light Output: 161 Lumens
- Battery Size/Type/Quantity: C/Alkaline/3
- Length: 8.11inch
- Body: EXL
- Voltage: 4.0V
- Lamp Type: LED
- Switch Type: Twisting/Lens/Shroud
- Light Modes: on/off
- Shroud Clip: ABS
- Contact Spring Retainer: Stainless/Steel/Brass/Nickel
- O-Ring: Ethylene/Propylene
- Lens: Polycarbonate (PC)
- Beam Distance: 160m
- Supreme Dry Battery MF (Aki Kering)Deskripsi:1. Hidrometer.· Pada muatan penuh, berat jenis elektrolit adalah 1,28 sedangkan pada muatan 50% dianggap sebagai kondisi yang dapat diservis minimum, berat jenis biasanya 1,22, dalam situasi tertentu. Ketika berat jenis turun menjadi 1,10. Baterai terisi penuh.2. Tutup ganda dengan struktur labirin.· Cegah kehilangan elektrolit dengan mengumpulkan dan mengembalikan cairan ke reservoir.· Ventilasi memungkinkan baterai ""bernafas"" selama perubahan suhu dan pengisian daya.3. Penahan Api.· Sistem keamanan.· Mencegah ledakan dari percikan dari luar.· Meminimalkan kebocoran asam.· Mencegah masuknya debu.4. Tempa timbal-Kalsium Grids.· Menawarkan kekuatan yang cukup besar.· Tahan terhadap korosi jaringan.· Tahan over-charge.· Penggunaan gas dan air minimal.· Kurang self-discharge.· Tahan pelarian termal.- Diamond Mesh-meningkatkan konduktivitas.- Central lug-meningkatkan karakteristik pengumpulan listrik.- Bahan aktif kepadatan tinggi dengan aditif khusus - kinerja awal yang tinggi.5. Tutup ganda.· Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.· Sertakan arester api permanen untuk mencegah ledakan yang tidak disengaja dari percikan api atau api eksternal.· Memiliki hidrometer built-in untuk pemeriksaan lebih cepat.6. Tali Pelat Cast-on Terpusat.· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.· Mengurangi gerakan aksi tuas akibat guncangan jalan.7. Kotak Polipropilena.· Desain yang diperkuat secara tepat disesuaikan untuk mendukung elemen baterai.· Bahan sangat kuat, tahan lama dan tahan terhadap goncangan dan getaran dari jalan.8. Pemisah Amplop Resistensi Rendah.· Enkapsulasi pelat negatif.· Meningkatkan daya tahan getaran.· Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.Panas-mencair.- Meningkatkan karakteristik anti-getaran.Pegangan lipat bawah yang ergonomis dan mudah dibawa.- Terminal penempaan dingin - Kekuatan tinggi dari struktur halus dan mencegah kebocoran.Tissue Khusus NST untuk Plat Positif.- Mencegah bahan aktif.- Penumpahan dari sering.- Pengisian dan pemakaian.REG Rolled Expanded High Tin Grid.- Membuat batas sub butir.- Yang memberikan rentang hidup lebih lama terhadap korosi.- Pegangan lipat yang mudah dibawa dan ergonomis."
- Aoki Lampu Senter LED BesarDeskripsi:DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
- TRUSCO Tali Nilon (Tipe Tiga Helai)atribut:
- Color: White
- Material: Nylon (3 Tsu Strokes)
- Pelican Flashlight LEDatribut:
- Color: Yellow
- Body Material: Xenoy
- Shroud Material: Xenoy
- Contact Spring Retainer Material: Aluminium
- O-Ring Materials: Polymer
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- Pelican Safety-Rated Handheld FlashlightDeskripsi:These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.atribut:
- UNSPSC: 39111702
- Application: Industrial
- Battery Chemistry: Alkaline
- Battery Size: AA
- Beam Color: White
- Beam Focus: Fixed
- Beam Pattern: Flood
- Hazardous Location Specification: Class I, Div 1, Group A, B, C, D; Class II, Div 1, Group E, F, G; Class III, Div 1
- Includes: Lanyard
- Includes Batteries: Yes
- Includes Charger: No
- Includes Secondary Light: No
- Intrinsically Safe: Yes
- Lens Material: Polycarbonate
- Light Output Modes: High
- Lighting Technology: LED
- Number of Light Output Levels: 1
- Power Source: Battery
- Rechargeable: No
- Special Operating Modes: No Special Light Output
- Switch Location: Body
- Euro Amplas Roll MultigunaDeskripsi:Amplas Roll / Gulung MULTIGUNA merk EURO dengan menggunakan bahan 100% cotton. Berfungsi untuk memoles / penyempurnaan permukaan pada cat, tembok & kayu. Digunakan dalam kondisi basah ataupun kering.atribut:
- Width (inch): 4
- Length (m): 45
- Pelican Senter Kepala LED (Headlight)atribut:
- Light Output: 34-72 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Length: 2.25inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 4.0V
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Light Modes: High Low Flashing
- Battery Level Indicator: Low Battery/Warning
- O-Ring: Over-molded/TPR
- Lamp Life: 50000Hours
- Beam Distance: 40-57m
- Pelican Flashlight Stealthliteatribut:
- Color: Yellow
- Body Material: EXL
- Shroud Material: Photo luminescent Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- Contact Spring Retainer Material: Stainless Steel/Phosphore Bronze
- O-Ring Materials: Ethylene Propylene
- Submersible: Yes
- Pelican Flashlightatribut:
- UNSPSC: 31160000
- Manufacturer Part Number: 033150-0103-245
Daftar Harga pelican 2460 Terbaru April 2026
| Pelican Flashlight LED Stealth Lite | Rp2.099.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| Pelican Flashlight LED Lantern | Rp11.999.900 |
| KRISBOW Senter LED | Rp95.900 |
| Fenix LED Flashlight | Rp449.900 |
| TRIWRAP Stretch Film Manual 18micron (Plastic Wrap) | Rp689.900 |
| Pelican Flashlight LED Sabre Lite | Rp2.099.900 |
| Supreme Dry Battery MF (Aki Kering) | Rp909.900 |
| KRISBOW Senter Anti Ledak | Rp739.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P102175347-1.jpg)
/oyP103564898-1.jpg)



/gyP106968610-2.jpg)

/g3P105469579-1.jpg)


/P101000547-1.jpg)




/68P102175224-4.jpg)