Beli peg board di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHUTER Accessories For Working Benchesatribut:
- Color: Silver
- TRUSCO Tool Wagon OptionDeskripsi:-Use the tool hanging it by using a hook for tools (sold separately).atribut:
- Color: Neo Gray
- Material: Steel
- SHUTER Square Tool Hanging Boardatribut:
- Color: Black
- Compatible for: For MS-630 + NTW/NTC(W61)+ CT(CW61)
- Dimensions (mm): 630x2x400
- WAKI PegboardDeskripsi:Enjoy storage according to the space! The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern. The front side is painted with "prevention of hand stains". There are also parts such as special hooks, gypsum board mounting brackets, and telescopic pole mounting brackets (sold separately).atribut:
- Material: China plywood (F4)
- Hole Diameter (φmm): 5
- Painting: Table (urethane paint), back (no paint)
- Hole Distance (mm): 25
- Dimensions, Height H x Width W x Thickness t (mm): 600x300x5.5
- JTC Display Board For Chestatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): 692×334×30
- Non Brand Round-Hole Pegboard Hook, Bin & ToolholderDeskripsi:These assortments come with a variety of hooks and toolholders for storing and organizing items on round-hole pegboard. The hooks are used for hanging storage, and the toolholders are shaped for displaying tools on the pegboard.
- King Jim Peggyatribut:
- Dimensions (Width W x Depth D x Height H) (mm): Outline: about 400 x 124 x 305 (when horizontally), the plate: approximately 400 x 6 x 300
- Hole diameter ( phi mm): 6
- Load Capacity (kg): 3
- Set Content: Pegboard x 1, stand x 1, spacer x 4, L-shaped hooks x 8
- Material: (Peg board) MDF, (stand) steel, (spacer) EVA, (L-shaped hook) steel / plating
- Hole Pitch (mm): twenty five
- Weight (kg): About 1.2 (at the time of assembly)
- OPTIBELT STD 520 S5M Width Range 5-100Deskripsi:TIMING BELT MADE OF CHLOROPRENE maintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 520
- Number of Teeth: 104
- Sleeve width (mm): 470
- Kennedy Screwdriver Holder For Hanging 7PcsDeskripsi:Kennedy Accessories for Roller Cabinetsatribut:
- Type: Accessories
- Product Number: B027-03
- Suitable for use with: Kennedy Roller Cabinets
- KWT Wall Boardatribut:
- Size (mm): 550x430
- TRUSCO Display StandDeskripsi:-It has 3 types for different length.
- Hikari Perforated BoardDeskripsi:-Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
- SHUTER Workstation Square Hole Hanging Plateatribut:
- Color: Black
- SDI Pisau Pembuka Suratatribut:
- Color: Random Color
- Prona Max Papan Akrilik 8mmatribut:
- Size (cm): 122x244
- Thickness (mm): 8
- Color: Transparent
Daftar Harga peg board Terbaru March 2026
| SHUTER Accessories For Working Benches | Rp40.900 |
| TRUSCO Tool Wagon Option | Rp689.900 |
| SHUTER Square Tool Hanging Board | Rp499.900 |
| WAKI Pegboard | Rp319.900 |
| JTC Display Board For Chest | Rp2.499.900 |
| Non Brand Round-Hole Pegboard Hook, Bin & Toolholder | Rp98.900 |
| King Jim Peggy | Rp709.900 |
| OPTIBELT STD 520 S5M Width Range 5-100 | Rp76.900 |
| Kennedy Screwdriver Holder For Hanging 7Pcs | Rp169.900 |
| KWT Wall Board | Rp199.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Non%20Brand%20Round-Hole%20Pegboard%20Hook%2C%20Bin%20%26%20Toolholder/2pP110017097-11.jpg)