Beli pb swiss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Hex Key Multi Color (Kunci L)Deskripsi:Version: L-form shaft; optimum blade stock lengths. PB Swiss Tools special alloy, nickel-plated, chrome-plated and powder-coated for quick location using clear "Rainbow" colour coding. Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626034, powder-coated: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10atribut:
- Type of Product: Screwdriver
- Number of Screwdrivers: 9
- Drive Profile: Hexagon screwdriver
- Manufacturer Number: 210.H-10 RB
- PB SWISS TOOLS Bit HolderDeskripsi:Can store 10 C6 / E6 bits
- PB SWISS TOOLS Screwdriver Multicraft (Obeng)Deskripsi:- The multicraft grip has a rough texture and does not slip even when gripped with wet or oily hands.- Because the blade is nickel chrome plated, it looks beautiful and is strong against rust.
- PB SWISS TOOLS Insider 1 Universal Bit Holderatribut:
- Grip Material: Resin (Cellulose Acetate Butyrate)
- Overall Length (mm): 125
- Shaft Length (mm): 20
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5mm
- TRUSCO Insulated Screwdriver (Obeng Insulasi)atribut:
- Blade Edge: with Magnet
- Purpose of Use: Suitable for work such as electric and communication facility construction.
- PB SWISS TOOLS C6-792 ToolboxDeskripsi:It has a range of profiles to suit a variety of applications and is easily upgradeable. Precision cutting edge fits perfectly into the screw. They are color coded for each type of screw so you can easily find the right bit. The optimum balance of durability and hardness ensures a very long service life. Through-hardened, special tool steel, bluing or plasma coating for rust protection. The bit can be easily removed by simply pressing in on the side.atribut:
- Trusco Part No.: 688-0086
- PB SWISS TOOLS Recessed Torque Phillips BitDeskripsi:A stepped Torx plus bit with a drive angle of 1/4 "(6.35 mm) that has excellent strength and accuracy.atribut:
- Double-headed Function: One head
- Hex Size across Flats (mm): 6.3
- Length (mm): (From the center of the ball groove to the rear end) 9
- Overall Length (mm): 50
- Quantity per Set (pieces): 1
- Shaft Length (mm): 24
- Suitable Screw: M2
- Tip Shape: Torx plus
- Tip Size: 7IP
- Type: Stepped
- PB SWISS TOOLS Precision Bits 1/4 Phillips ScrewsDeskripsi:For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000 − 675050.Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and "Anti-cam-out". The "Nanotech" colour coating is both a colour code and an attractive anti-rust protection.High-tensile special steel combining maximum hardness and special toughness.Standard:DIN ISO 1173atribut:
- Type of Product: Bit Tool
- Drive Profile: Screwdriver for Phillips
- Overall Length (mm): 25
- Standard: DIN ISO 1173
- Cross-Head Size: PH1
- Manufacturer's Designation: PrecisionBits
- Bit Hexagon Shank: C 6.3
- PB SWISS TOOLS Ball Hex Allen Key Wrench, RainbowDeskripsi:The PB Rainbow Wrench makes it possible to identify the dimensions used at a glance by each color. In addition, it has rust resistance due to the special powder coat. The edges are lightly trimmed so you can easily insert a wrench into the screw holes. The wrench is marked with a 5-digit production number, which allows you to trace back to the manufacturing process at the raw material stage. The hardness is as high as HRC59, and it is made tough, so it has excellent abrasion resistance and durability, and high torque can be applied. It is possible to turn an angled screw with a precisely made ball point. (OK up to an angle of 30 °)* The ball cannot be fully tightened.atribut:
- Shape: L type
- Size Standard: Milli
- Tip Shape: With ball point
- TRUSCO Insulated Screwdriver Interchangeable (Obeng Insulasi)Deskripsi:-1000V insulation specification-IEC60900 standard product.-The grip adopts ergonomic design, ease of grip and fit is achieved. -Suitable for work such as electric and communication facility construction.-Shaft part is entirely quenched.atribut:
- Blade Edge: with Magnet
- Total Length: 220mm
- Purpose of Use: Suitable for work such as electric and communication facility construction.
- Mitoloy Hex Key Hollow Ball Point Short Arm Stubby (Kunci L)Deskripsi:Easy to use in narrow place because the head is short.atribut:
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6
- Set Contents (piece): 7
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-The bent angle is at 100° so that it can be grasped by the hand securely.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Mitoloy Hex Key Hollow Ball Point Short Arm Stubby Set (Kunci L)Deskripsi:-Conceived from the voices of user MITOLOY original form.-Easy to use in narrow place because the head is short.-Ball-point part is with high precision broaching, maximum inclination square is up to 30°.-Holderatribut:
- Set Contents: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8
- Accessories: Holder
- PB SWISS TOOLS Flathead screwdriver (SwissGrip Evo)Deskripsi:SwissGrip EVO is a new handle made from three materials. The improved rounded handle shape not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The screwdriver tip symbol and size are displayed on the rear of the handle, making it easy to select the right screwdriver for the job. The high-tech 3K material enhances chemical resistance and mechanical performance, preventing slippage even with oily or wet hands, ensuring safe use. The inner core of the 3K handle is made from 100% recycled hard material. The outer (middle core) is made from partially recycled hard material. The outermost layer is made from a high-performance soft material.
Daftar Harga pb swiss Terbaru October 2026
| PB SWISS TOOLS Screwdriver Phillips (Obeng) | Rp159.900 |
| PB SWISS TOOLS Hex Key Multi Color (Kunci L) | Rp499.900 |
| PB SWISS TOOLS Hex Key (Kunci L) | Rp109.900 |
| PB SWISS TOOLS Screwdriver Slotted (Obeng) | Rp109.900 |
| PB SWISS TOOLS Bit Holder | Rp78.900 |
| PB SWISS TOOLS Screwdriver Swiss Grip Set (Obeng) | Rp1.999.900 |
| PB SWISS TOOLS Screwdriver Multicraft (Obeng) | Rp82.900 |
| PB SWISS TOOLS Insider 1 Universal Bit Holder | Rp1.299.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L) | Rp549.900 |
| TRUSCO Insulated Screwdriver (Obeng Insulasi) | Rp66.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/r7P102299979-3.jpg)
/7tP108343281-1.jpg)
/abP111808371-1.jpg)
/pfP102299915-3.jpg)

/j9P111799693-1.jpg)
/0zP102737035-2.jpg)

/P102738858-1.jpg)
/P103021353-1.jpg)




/P102619401-1.jpg)
/fdP104712553-1.jpg)
/P102736328-1.jpg)
/P102619410-1.jpg)
/P102798577-1.jpg)
/4tP114223173-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)