PB SWISS TOOLS Precision Bits 1/4 Phillips Screws

Sebelum PPN:
Rp50.900
Spesifikasi
Type of ProductBit Tool
Drive ProfileScrewdriver for Phillips
Overall Length (mm)25
StandardDIN ISO 1173
Cross-Head SizePH1
Manufacturer's DesignationPrecisionBits
Bit Hexagon ShankC 6.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000 − 675050.Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and "Anti-cam-out". The "Nanotech" colour coating is both a colour code and an attractive anti-rust protection.
High-tensile special steel combining maximum hardness and special toughness.
Standard:
DIN ISO 1173
Use
For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait