Beli pb pb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INA Rod Ends PBatribut:
- r1s min (mm): 0.3
- Horiba Glass Body Pb-free Dome ElectrodeDeskripsi:Glass body Pb-free Dome Electrode.atribut:
- Previous Model: 9625-10D, 9611-10D
- Horiba Glass Body Pb-free Sleeve ToupH ElectrodeDeskripsi:Glass body Pb-free Sleeve ToupH Electrodeatribut:
- Previous Model: 9681-10D, 9677-10D
- Tessa Tisu Toilet Soft Terra PolybagDeskripsi:Tessa Tissue Toilet Polybag Terra PB-02/03 adalah tissue toilet yang berkualitas tinggi, lembut dan kuat. Diproses dengan higienis sehingga memberikan kenyamanan ketika dipakai.atribut:
- Packaging: Plastic
- Number of Sheets: 328
- Number of Ply: 2
- PB SWISS TOOLS Electrician's Flat chiselsatribut:
- Type: Flat/Long Type
- Finish Material: Chrome Vanadium Steel
- SMC Pb101 Process Pumpatribut:
- Thread Type: Rc
- Made To Order: Standard
- Actuation: Built-in Solenoid Valve
- PB SWISS TOOLS Drift Punches, Flat Tip, Octagonalatribut:
- Type: Octagon Body Type
- Finish Material: Chrome Vanadium Steel
- PB SWISS TOOLS Screwdriver Slotted Radio (Obeng)Deskripsi:-The tip is made parallel and prevents cam-out. It does not damage the screw head and can transmit high torque.-The grip is made of CAB(cellulose aceto butyrate)that contains natural materials from trees and cotton.-The blade is made of PB's unique specia
- PB SWISS TOOLS Drift Punches, Flat Tipatribut:
- Specifications: Grip part with knurling, round body type
- Finish Material: Chrome Vanadium Steel
- OLFA Blades PB-450Deskripsi:5 Blades for standard-duty plastic / laminate cutter PC-S in a plastic case. Packed in a plastic bag.atribut:
- Blade Length (mm): 44.1
- Blade Thickness (mm): 0.55
- Blade Width (mm): 7.9
- THK Spherical Bearing PB Typeatribut:
- Acceptable Inclination Angle: 9° (.alpha.1)/15° (.alpha.2)/23° (.alpha.3)
- Outside Diameter D: 56φ mm (h6)
- Width B1: 31mm (-0.01)
- Dimension Da: 42.862φ mm (111/16inch)
- Dimensions c: 0.8mm
- Dimensions d1: 29.6mm
- Dimensions h: 3mm
- Dimensions r: 0.8mm
- Inside Diameter d: 25φ mm (h7)
- Material: (Outer ring) S35C, (spherical inner ring) SUJ 2 HRC 58 or more, (bush) copper alloy
- Model : PB type
- Static Load Capacity: 111000N (Cs)
- Surface Processing: Hard chromium plating treatment (inner ring inner diameter is not treated)
- Width B: 22mm ( ± 0.1)
Daftar Harga pb pb Terbaru March 2026
| INA Rod Ends PB-A | Rp259.900 |
| INA Rod Ends PB | Rp729.900 |
| Horiba Glass Body Pb-free Dome Electrode | Rp8.499.900 |
| Horiba Glass Body Pb-free Sleeve ToupH Electrode | Rp13.999.900 |
| Tessa Tisu Toilet Soft Terra Polybag | Rp35.900 |
| THK Spherical Bearing PB Type | Rp219.900 |
| PB SWISS TOOLS Electrician's Flat chisels | Rp359.900 |
| SMC Pb101 Process Pump | Rp4.399.900 |
| IKO Spherical Bushing PB Series | Rp119.900 |
| PB SWISS TOOLS Drift Punches, Flat Tip, Octagonal | Rp229.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/THK%20Spherical%20Bearing%20PB%20Type/b5P105436401-1.jpg)




/P102738779-1.jpg)