Beli parket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niro Granite Tile Soaprock (Keramik Lantai)Deskripsi:The Soaprock collection features rich graphics and colors combined with the realism of the original stones. The range, with five choices of sizes, makes the collection particularly versatile, meeting different design needs.Coverage Area (m²/box) : 1.08Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14atribut:
- Surface: Matt
- Areal Application: Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Residential Outdoor, Wet Kitchen
- General Application: Floor Area, Wall Area
- P-Rating: P2
- Shade Variation: V3 (Moderately Noticeable From Tile to Tile)
- Parker Hydraulic Hoseatribut:
- UNSPSC: 31160000
- Parker IM Black Series Pen (Pulpen)atribut:
- Material: Metal
- Parker Hydraulic Gear Pumpatribut:
- Shaft: 7/8inch Dia. 13 Tooth spline flat root side fit
- Cover Plate: Rear ported straight thread
- Displacement/Revolution Theoretical (L): 0.0575
- Displacement/Revolution Theoretical (cm³): 57535
- Displacement/Revolution Theoretical (gallons): 0.0152
- Displacement/Revolution Theoretical (inch3): 3511
- Maximum Pressure (bar): 152
- Maximum Pressure (psi): 2200
- Maximum Speed (rpm): 2500
- Pump Model: P16
- Section Size: 180
- Parker Pen IM Metal Series (Pulpen / Bolpoin)atribut:
- Material: Metal
- Finishing: Gold Trim
- Color: Black
- Parker Global Core Hoseatribut:
- Material: Synthetic rubber
- Standard: Hose: ISO18752 standard (pressure standard) and SAE standard (structural standard)
- Suitable fluid: Petroleum based hydraulic fluids and lubricants
- Parker Jotter Ballpoint Pen Special Series (Pulpen / Bolpoin)atribut:
- Material: Stainless Steel
- Finishing: Chrome Trim
- Nib: Ballpoint
- Parker Bulk Hydraulic HoseDeskripsi:Parker 302 bulk hydraulic hoses are used in medium-pressure industrial and hydraulic applications with petroleum-based fluids and lubricating oils. They have a synthetic rubber tube and cover. They are reinforced with two steel braids. They are stronger and can withstand more pressure than hoses that are reinforced with one steel braid. Parker 302 hydraulic hoses are compatible with Parker 43 or 30 series crimpable fittings.atribut:
- UNSPSC: 40142007
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Cover Material: Synthetic Rubber
- Hose Tube Material: Synthetic Rubber
- Safety Factor: 4:1
- Parker Hydraulic Hose Fitting Female JIC 37° Swivel (Sambungan Lurus)atribut:
- Style: Female JIC 37° - Swivel
- Niro Granite Tile Yura (Keramik Lantai)Deskripsi:Coverage Area (m²/box) : 1.08Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14atribut:
- Surface: Matt
- Coverage Area (m²/box): 1.08
- General Application: Floor Area, Wall Area
- Parker Hydraulic Ermeto EO2 Functional Nutatribut:
- Body Material: Steel. Chromium-6 Free
- Max. Operating Pressure (bar): 400
- Specifications Met: ISO 8434
- Tube Connection Size (mm): 12
- Ambient Temperature (°C): -40 to 300
- Fluid Temperature (°C): -40 to 300
- For Fluid Type: Hydraulic Fluids, Chemical Fluids, Fuels, Gases, Steam
- Part Number: FM12LCF
- Seal Material: NBR
- Seal Type: Sealing Edge
- Series: L Light
- Shape: EO2-Functional nut
- Size (mm): M18x1.5
- Fort Stop Kontak DIN-Rail (Colokan)atribut:
- Socket: 2P+N & 2P
- Voltage (V): 250
- Parker Filter, Regulator & Lubricator (FRLs) (Unit FRL)Deskripsi:These FRLs by Parker are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Nonrising
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Zinc
- Drain Included: Yes
- Filter Bowl Material: Zinc
- Filter Rating (micron): 5
- Filter Type: Particulate
- For Fluid Type: Oil
- For Substance Type: Air
- Lubricator Bowl Material: Zinc
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Gauge Included: Yes
- Pressure Gauge Port Size (inch): 1/4
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Sight Dome Included: Yes
- Sight Gauge Included: Yes
- Sub Brand: Parker
- Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik)atribut:
- Part Number: P1D-S040MC-0100
- Stroke (mm): 100
- Rods: Single
- Bore Size (mm): 40
- Max. Operation Pressure (Bar): 10 (145PSIG)
- Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
- Action: Double
- Port Connection: G 1/4
- DV DIN Rail Schuko SocketDeskripsi:DIN Rail Schuko Socket. 'Fuse & DIN Rail Socket. High Quality Material.atribut:
- Current Rate (A): 16
Daftar Harga parket Terbaru October 2026
| Niro Granite Tile Soaprock (Keramik Lantai) | Rp259.900 |
| Parker Jotter Ballpoint Pen (Pulpen / Bolpoin) | Rp179.900 |
| Parker Hydraulic Hose | Rp1.199.900 |
| Parker IM Black Series Pen (Pulpen) | Rp479.900 |
| Parker Refill Pen with Blister (Isi Pulpen / Refill Pulpen) | Rp65.900 |
| Parker Vector 2 Standard (Pulpen / Bolpoin) | Rp169.900 |
| Parker Hydraulic Gear Pump | Rp16.999.900 |
| Parker Pen IM Metal Series (Pulpen / Bolpoin) | Rp479.900 |
| Parker Global Core Hose | Rp859.900 |
| Parker Jotter Ballpoint Pen Special Series (Pulpen / Bolpoin) | Rp179.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/m4P108915796-1.jpg)
/65P103641221-1.jpg)

/pcP103640912-1.jpg)
/76P103641258-11.jpg)
/eiP103641522-1.jpg)

/rdP103640985-1.jpg)

/6eP103641230-1.jpg)


%20Lurus/Parker%20Hydraulic%20Hose%20Fitting%20Female%20JIC%2037%C2%B0%20Swivel%20(Sambungan%20Lurus)/puP104852930-2.jpg)
/6kP108916236-1.jpg)

/p8P103843908-1.jpg)
/duP103641498-1.jpg)
%20(Unit%20FRL)/n8P109571836-1.jpg)
/7oP104853276-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)