Beli paper flip chart di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GM Flip Chart Paper Whiteatribut:
- Number of Sheet: 25
- WriteBest Kertas BuramDeskripsi:It can be used as replacement paper for the exclusive flip chart body.
- GM Flip Chart Paper Whiteatribut:
- Compatible Flip Chart Size (cm): 90x120
- Paper Size (cm): 79x109
- 3M Kertas Flip Chart Tempel Post-Itatribut:
- Dispenser: No
- Product Type: Easel Pads
- TIGER (Office) Flip Chartatribut:
- Thickness (cm): 1
- GM Flip ChartDeskripsi:Kaki berbentuk tripod berbahan besi. Dilengkapi penjepit kertas di bagian atas.atribut:
- Thickness (mm): 10
- Board Material: Plywood
- List Material: Aluminium
- Dimensions (cm): 60x90
- GAND Kertas Buram 50gsmatribut:
- Paper Size (gsm): 50
- R+W Coupling Bellows BK5 Series (Kopler)Deskripsi:Design:One side with a single radial clamping screw ISO 4762.One side includes backlash-free clamping hub and tapered press-fit device.Any imbalance of the clamping hub, is compensated with balancing bores located on the inside of the hub.Temperature range: -30° C to +100° C (-22° F to +212° F)Backlash: Absolutely backlash-free due to frictional clamp connection and axial pretensioning of the tapered press-fit segments.Service life: These couplings have an infinite life and are maintenance- free if the technical ratings are not exceeded.Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.Material:Bellows made of highly flexible, high-grade stain-less steelclamping hubs up to series 80 aluminium, and 150 and up steelTapered segment on hub face: glass-fiber reinforced plastic molded onto an aluminium hub.Speeds: Up to 10,000 rpm, over 10,000 rpm available with a finely balanced version.Brief overloads: Acceptable up to 1.5 times the value specified.Properties of Bellows Coupling model BK5:absolutely backlash-free and torsionally rigideasy mounting and dismountingwear-free and maintenance-freeelectrically and thermally insulatedlow moment of inertiacompensation for misalignment
- WriteBest Flip Chart PadDeskripsi:-Using an flexible bar, flip papers can be retained.-It can move easily with caster including the lock function. -Assembly Type-Height adjustable-With pen trayatribut:
- Plate Color: White
- 3M Post-It Sticky Notes Seri 654Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
- SOJIKYO Timbangan ACSDeskripsi:Timbangan ACS 30 ECO adalah timbangan ekonomis yang memiliki fungsi tambahan hitung harga/price computing. Sangat umum dipakai untuk toko - toko retail, laundry, maupun industri kecil lainnya.atribut:
- Load Capacity (kg): 60
- Material: Stainless Steel
- Power: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
- Accuracy (g): 5
- Keyboard: 24 kunci dengan 6 memori harga satuan yang telah ditentukan sebelumnya
- Platter Size (cm): 46x34
- Type: Skala Komputasi Harga Elektronik
- Unit Measuring: Kg
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- TANIZAWA Liner for Cloth Cap, Banpinoatribut:
- Color: White
- Size: One Size Fits All
- Weight (g): 80
- Width x Length (mm): 174x198
- Purpose of Use: Securing the safety of the head in light work.
- Snowman Spidol Papan Tulis BG-12Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- MSA (Local) Safety Helmet FullbrimDeskripsi:Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
- Tom & Jerry Label Stiker Bulat WarnaDeskripsi:1 lembar terdiri dari 5 warna biru, merah, kuning, hijau, putihatribut:
- Color: Assorted Colors
- Number of Sheets: 5
- Tom & Jerry Label Stiker Kertas RemovableDeskripsi:Easy to remove !No Adhesive Residue stick on the surface.Reusable for stick the labels many times.atribut:
- Number of Sheets: 5
Daftar Harga paper flip chart Terbaru March 2026
| GM Flip Chart Paper White | Rp85.900 |
| WriteBest Kertas Buram | Rp289.900 |
| GM Flip Chart Paper White | Rp98.900 |
| 3M Kertas Flip Chart Tempel Post-It | Rp319.900 |
| Sakana Flipchart | Rp1.299.900 |
| TIGER (Office) Flip Chart | Rp1.099.900 |
| GM Flip Chart | Rp999.900 |
| GAND Kertas Buram 50gsm | Rp32.900 |
| R+W Coupling Bellows BK5 Series (Kopler) | Rp9.699.900 |
| WriteBest Flip Chart Pad | Rp2.699.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)
























































































































































%20Flip%20Chart/bfP108504411-1.jpg)


/ikP106861668-1.jpg)




%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/TANIZAWA%20Liner%20for%20Cloth%20Cap%2C%20Banpino/kqP102004746-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Safety%20Helmet%20Fullbrim/doP106389492-1.jpg)