Beli panel lampu led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EcoLink Panel LEDDeskripsi:Keunggulan:-CRI8O sehingga objek yang disinari akan lebih sesuai dengan warna aslinya.-Ukuran panel yang tipis (34mm) untuk pemasangan yang lebih rapi-Berlaku untuk berbagai jenis pemasangan (ditanam, dipasang di permukaan, dan/atau digantung”)-Memiliki 2 ukuran untuk memenuhi berbagai aplikasiatribut:
- Power (W): 35
- Lumen (lm): 2600
- Lamp Life (hour): 15000
- NERO Electric Ultra Bright LED Panel Light 120X30atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: Panel Light / 220-240V / 50/60 Hz / 120° / ‘Wide Range 100-265V'
- Replacement: 36W T8 fluorescent tube x 2
- Luminous Flux: 3100 lm
- CCT: Super Daylight / Super Coolwhite / Bright Warmwhite
- Dimensions (mm): 1200 x 300 x 9
- Lifetime: 30000 hours
- Philips Essential LEDspot PARatribut:
- Color Designation: Warm White (WW)
- Correlated Color Temperature (Nom): 2700K
- Color Consistency: <6
- Color Rendering Index (Nom): 80
- COLUMBIA LIGHTING Panel & Troffer Retrofit KitDeskripsi:LED volumetric retrofit kits convert fluorescent troffers to an LED fixture with a center-basket lens that reflects light to disperse it across a wider area than a flat lens. The center-basket lens softens lighting to reduce harshness and has a more appealing design than a flat lens. These kits have built-in LED arrays so there are no bulbs to install or replace.atribut:
- UNSPSC: 45121614
- Color Rendering Index: 80
- Color Temperature (Kelvin): 4000
- Dimmable: Yes
- Dimming Method (V): 0-10
- Dimming Range (%): 100 to 1
- Emergency Battery Backup: No
- For Bulb Type: Integrated LED
- Item: LED Troffer Retrofit Kit
- Kit Contents: 2 Ends; 2 Rails; 2 Reflectors; Frame; Lens
- LED Replacement For: 3 Lamp T8
- Lamp Quantity: 1
- Lens Type: Linear Prism Center Lens
- Light Technology: LED
- Lighting Certification: DesignLights Consortium (DLC)
- Lumens (lm): 4990
- Lumens Range (lm): 4000 to 5999
- Lumens per Watt (lm/W): 128
- Manufacturer Part Number: SLK24-40ML-EDU
- Maximum Ambient Temperature (°F): 95
- Maximum Fixture Wattage (W): 39
- Minimum Ambient Temperature (°F): 0 (zero)
- Nominal Length (ft): 2x4
- Overall Height (inch): 3-1/8
- Overall Length (inch): 48
- Overall Width (inch): 24
- Sensor Type: No Sensor
- Series: SLK24
- Standards: CSA Certified; UL Listed
- Voltage (V): 120/277 AC
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- In-Lite Backlit Panelatribut:
- Beam Angle (°): 120
- Body Color: White
- Color Rendering Image (CRI): ≥80
- Frequency (Hz): 50/60
- Initial Lumen: 4800
- Power (W): 40
- SNI License: Yes
- SNI Number: 061/LSP/QI/08-V/2020
- Standard: SNI
- Voltage (V): 220-240
- Philips EcoFit LEDtube T8atribut:
- Beam Angle (°): 240
- Frequency (Hz): 50 to 60
- Luminous Efficacy (lm/W): 100
- Voltage (V): 220 to 240
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- NERO Electric Ultra Bright LED Panel Light 60X60atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: Panel Light / 220-240V / 50/60 Hz / 120° / ‘Wide Range 100-265V ”
- Replacement: 18W T8 fluorescent tube x 3
- Luminous Flux: 3100 lm
- CCT: Super Daylight / Super Coolwhite / Bright Warmwhite
- Dimensions (mm): 600 x 600 x 9
- Lifetime: 30000 hours
- EcoLink Down Light LED EDN200Batribut:
- Voltage (V): 220-240
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- Philips Rumah Lampu SimBat BattenDeskripsi:Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20atribut:
- Classification: IP 20
- Philips MASTER LEDtube EM/Mains T8atribut:
- Type: T8
- Philips Eridani DownlightDeskripsi:Philips Downlight Multipack ERIDANI DL190B 80 3.5W 30K WH Recessed LED KuningPhilips LED Downlight Eridani sangat cocok untuk segala ruangan dan memberikan cahaya yang lebih merata dan nyamanatribut:
- Color Rendering Index (CRI): 80
- Dimmable: None
- Ingress protection code: IP20
- Input Voltage (V): 220-240
- Nominal Lifetime (hour): 15000
- EcoLink LED Downlight Surface Mounted D200Deskripsi:-Menyala diseluruh permukaan lampu-Sesuai standar SNI-Menyala dalam tegangan 220-240V, 50/60Hz-Umur lampu sampai dengan 15000 jamatribut:
- Cut Out (inch): 8
- Cut-Out (mm): 200
- Dimensions (mm): 230x33
- Frequency (Hz): 50/60
- Power (W): 24
- Voltage (V): 220-240
Daftar Harga panel lampu led Terbaru March 2026
| REPRO LIGHTING Lampu T5 LED | Rp50.900 |
| EcoLink Panel LED | Rp359.900 |
| NERO Electric Ultra Bright LED Panel Light 120X30 | Rp829.900 |
| Philips Essential LEDspot PAR | Rp179.900 |
| COLUMBIA LIGHTING Panel & Troffer Retrofit Kit | Rp5.099.900 |
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| In-Lite Backlit Panel | Rp529.900 |
| Philips EcoFit LEDtube T8 | Rp52.900 |
| Philips SmartBright Slim Panel | Rp619.900 |
| Philips Essential LEDtube T8 | Rp65.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)