Beli panel kontrol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Inverter Panel Operation Panelatribut:
- Applicable to: FR-E700, FR-F700PJ, FR-D700
- PANEL GRIDTECH Fuse Boxatribut:
- Dimensions (mm): 300x400x500
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- Fort Metal Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- HAMMER CASTER Conductive Casters (Fixed)atribut:
- Shape: Fixed car
- Mounting Method: Fixed flat
- Caster Type: Plate type fixed car casters
- Characteristics: Antistatic
- Electrical Resistance (ohm): 1x104 or less
- Mounting Hole Diameter P (mm): 11
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Rubber (B entry) car
- TONATA Warning Wet Floor signDeskripsi:Warning Wet Floor Sign / Papan Awas Licin TonataTampak Depan : AWAS , LANTAI LICINTampak Belakang : CAUTION , WET FLOORatribut:
- Color: Kuning
- Height (cm): 69
- Width (cm): 20 (Top), 28.5 (Bottom)
- Width Between Planks (cm): Max 42
- Schneider Electric Spacial CRNatribut:
- Applications: Multi-Purpose
- Category: Compact Enclosure
- Range: Spacial
- TONATA Box Panel Listrik Indooratribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- Thickness (mm): 0.5
- Mitsubishi Electric Small Ac Reactoratribut:
- Mounting Method: Horizontal or vertical mounting
- Power Factor : (Improvement effect) Power supply ratio of approx. 88%
- Vibration (m/s²): 5.9 or less (10 to 55Hz)
- Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)atribut:
- Storage Temperature Range (°C): -20 to 65
- Mitsubishi Electric Plc Melsec-Q Series Power Supply Moduleatribut:
- Input Voltage (V): AC100 to 240V
- Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Modelatribut:
- Control System: Stored program repeat operation. I/O control method/refresh method
- External dimensions (Height H x Width W x Depth D) (mm): 98x27.4x89.3
- MASKO Panel Plat SuperDeskripsi:- Panel Box berkualitas- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan pelindung gasket karet sehingga mencegah air dan debu masuk dalam panel.atribut:
- Index Protection: IP65
- Material: Plat Besi
- KLENCO Safety Floor Signatribut:
- Height: 63 cm
- Fort Metal Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
Daftar Harga panel kontrol Terbaru January 2026
| Mitsubishi Electric Inverter Panel Operation Panel | Rp379.900 |
| KRISBOW Papan Peringatan | Rp59.900 |
| PANEL GRIDTECH Fuse Box | Rp9.999.900 |
| MASKO Panel Plat | Rp279.900 |
| DV Kotak Panel | Rp329.900 |
| Fort Metal Indoor Panel Box | Rp179.900 |
| monotaro.id Floor Sign | Rp74.900 |
| Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja | Rp709.900 |
| HAMMER CASTER Conductive Casters (Fixed) | Rp109.900 |
| TONATA Warning Wet Floor sign | Rp90.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/KRISBOW%20Papan%20Peringatan/4sP101516172-2.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/monotaro_id%20Floor%20Sign/1wP109129068-1.jpg)

/P102882733-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/TONATA%20Warning%20Wet%20Floor%20sign/37P108165115-2.jpg)



/e9P105904513-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/KLENCO%20Safety%20Floor%20Sign/P102124406-1.jpg)