Beli panel control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- Hashimoto Cloth Control Panel Filter Economy Type RefillDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Thickness (mm): 0.1
- Initial Pressure Loss (Pa): 59
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Material: polyester
- Number Of Labels Per Roll: 100
- Wind Speed (m/s): 2.5
- TRUSCO Control Panel Easy Filter (Flame Retardant Type)atribut:
- Width (mm): 150
- Thickness (mm): 0.18
- Weight (g): 190
- Length (m): 20
- Number of Rolls: 100
- Collection Efficiency (%): 50
- Size (mm): 150x200
- Residual Particles (micro): 40
- Heat Resistance Temperature (°C): 140
- TRUSCO Control Board Easy FilterDeskripsi:-Since it has the elasticity with its thick fabric, it is easy to fix, and it can be used for a long time.-Protects equipment from oil mist and dust.-Since the holder has a magnet, it can be mounted easily.-Dirty filter can be easily replaced by cutting off with perforations.-Can be economically used by replacing the refill filter. -As a prefilter for control panel filters, compressors, and oil conditioners. For equipment having a large air volume. -With holder
- Nito PCS Type Plastic EnclosureDeskripsi:-Box made of resin for push buttons with high IP and oilproof.-High strength: The impact performance has cleared IK07 of IEC62262.-Flame retardance: Highest grade of 5VA(UL94)at the flammability test.atribut:
- Effective Depth: 57mm
- DAYTON Sump & Sewage Pump Control PanelDeskripsi:Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.atribut:
- UNSPSC: 39121510
- Compatible Pump Type: Sump
- Enclosure Type: NEMA 4X
- Location: Indoor/Outdoor
- Hashimoto Cloth Air Filter2 A TypeDeskripsi:-Protect electronic components from oil mist and dust.-Flame-resistant materials are used.-Working period per sheet becomes longer with its thickness.-Due to being equipped with perforations, dirty filters can be easily torn off.-Dirt can be obvioatribut:
- Collection Efficiency: 33.3%
- Thickness: 0.4mm
- Initial Pressure Loss: 26Pa
- Winding Number: 50sheet
- Heat Resistant Temperature: 140°C
- Material: Flame Retardant Polyester
- Perforations Pitch: 200mm
- HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control PanelDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- SIEMENS Simatic HMIatribut:
- Rated Voltage (LO) (V): 19.2
- Rate Voltage (UP) (V): 28.8
- KRISBOW Lemari Arsip 4 Susunatribut:
- Material: Cold Roll Steel
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Powder Coating Finish (mm): Approx. 0.1
- Plate Thickness (mm): Approx. 0.6
- Type of Top: Flat
- Shimizu Jet Pump for Deep Well PC Series (Pompa Air)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Hager Orion Plus GRP IP66/65 EnclosuresDeskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Fort Metal Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Legrand Cabinet Marinaatribut:
- Color: Grey
- Mounting Method: Surface mounted
- Protection Class: II
- IP Protection: IP66
- Impact Protection (IK): IK10
- Housing Material: Plastic
- RAL Number: 7035
- Surface Protection: Untreated
- Type of Covering: Door
- Fort Metal Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- DV Junction BoxDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- TRUSCO Control Panel Easy Filter (Flame Retardant)atribut:
- Size (mm): 250 x 200
- Width (mm): 250
- Length (m): 20
- Number of Sheets (Unit): 100
Daftar Harga panel control Terbaru March 2026
| Legrand Atlantic Cabinet Metal | Rp4.299.900 |
| Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja | Rp709.900 |
| Hashimoto Cloth Control Panel Filter Economy Type Refill | Rp3.699.900 |
| TRUSCO Control Panel Easy Filter (Flame Retardant Type) | Rp429.900 |
| TRUSCO Control Board Easy Filter | Rp299.900 |
| Nito PCS Type Plastic Enclosure | Rp379.900 |
| DAYTON Sump & Sewage Pump Control Panel | Rp8.499.900 |
| Hashimoto Cloth Air Filter2 A Type | Rp499.900 |
| HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control Panel | Rp15.999.900 |
| SIEMENS Simatic HMI | Rp10.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/P102181720-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%208%20Circuit%20Class%20B%20Fire%20Alarm%20Control%20Panel/o0P104049864-1.jpg)


/fxP103201573-1.jpg)







/P101504568-1.jpg)