Beli panel box mcb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Schneider Electric MCB Box Domaeatribut:
- Depth (mm): 92
- Height (mm): 222
- Number of Lines: 1
- Phoenix Contact Junction BoxDeskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- Hager Golf Flush Mounted Enclosures VF SeriesDeskripsi:Flush mounted distribution boxes from 1 to 4 rows, from 4 to 72 modules Supplied with; - Opaque or transparent door for devices up to 70mm installation depth - DIN profile for modular devices 47mm under the cover. Distance between the DIN rails axis 125nim. Distribution boards manufactured from plastic material. Door can be fitted on right or left without dismounting the cover; optional lock and keys. Door opens up to 180°. Wall box and cover can be installed either way up. - Removable cable entry slider. - Cable entries for cable and conduit. Components included - Brass screw-type terminals - Marking stickers - Towers to fix cable ties for dear cable management are included cable-retaining clips are optional (except in 4 and 8 enclosures.) - Carton packaging - DIN rails directly fixed to the wall box allow room for wiring behind them IEC 61439-1 and IEC 61439-3
- Fort Metal Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Heles Presto Box MCB 4 Group InbowDeskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 150x187x88
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- MASKO Panel Plat SuperDeskripsi:- Panel Box berkualitas- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan pelindung gasket karet sehingga mencegah air dan debu masuk dalam panel.atribut:
- Index Protection: IP65
- Material: Plat Besi
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- Hager Orion Plus GRP IP66/65 EnclosuresDeskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Fort Box MCBatribut:
- Material: Full ABS
- Protection : IP40
- Fort Metal Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- DV Junction BoxDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- TONATA Box Panel Listrik Indooratribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- Thickness (mm): 0.5
- Schneider Electric ACTI9 Powertagatribut:
- Electric Current (A): 63
- PANEL GRIDTECH Fuse Boxatribut:
- Dimensions (mm): 300x400x500
Daftar Harga panel box mcb Terbaru March 2026
| Uticon MCB Panel Box | Rp52.900 |
| MASKO Panel Plat | Rp279.900 |
| Schneider Electric MCB Box Domae | Rp139.900 |
| Phoenix Contact Junction Box | Rp559.900 |
| Hager Golf Flush Mounted Enclosures VF Series | Rp289.900 |
| Fort Metal Indoor Panel Box | Rp179.900 |
| DV Kotak Panel | Rp329.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp109.900 |
| Heles Presto Box MCB 4 Group Inbow | Rp48.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)