Beli palu besi facom di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Hammers Ball Pein (Palu Konde)
    Mulai

    Rp939.900

    FACOM Hammers Ball Pein (Palu Konde)
    atribut:
    • dia. head: 31mm
    • Length: 322mm
    • Material: Steel
    • Handle Material: wood
  2. FACOM Hammer Ball Pein Hickory (Martil / Palu)
    Mulai

    Rp789.900

    FACOM Hammer Ball Pein Hickory (Martil / Palu)
    atribut:
    • Face: Circular
    • Face Finish: Smooth
    • Face Hardening Mechanism: Heat Treatment
    • Hammers Product Type: Engineers Hammers
    • Handle Features: Hang Handle
    • Handle Manufacturing Process: One Piece Steel
    • Handle Material: Wood
    • Head Material: Steel
    • Standards/Norms: ASME B107.400, ISO 15601, NF ISO 15601
  3. FACOM Din Engineer Hammer (Martil / Palu)
    Mulai

    Rp779.900

    FACOM Din Engineer Hammer (Martil / Palu)
    atribut:
    • Face: Circular
    • Face Finish: Milled
    • Face Hardening Mechanism: Coil Induction
    • Hammers Product Type: Engineers Hammers
    • Handle Features: Hang Handle
    • Handle Manufacturing Process: One Piece Steel
    • Handle Material: Wood
    • Head Material: Steel
    • Height (mm): 137
    • Length (mm): 360
    • Standards/Norms: DIN 1041, ISO 15601, NF ISO 15601
    • Width (mm): 36
  4. PROTO Ball Pein Hammer (Martil / Palu)
    Mulai

    Rp829.900

    PROTO Ball Pein Hammer (Martil / Palu)
    Deskripsi:
    The PROTO ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.
    atribut:
    • Includes Beveled Face: Yes
    • Includes Crowned Face: Yes
    • Grip Style: Textured
    • Handle Material: Steel
    • Series: Anti-Vibe(R)
    • Face Material: Steel
    • Features: Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
    • Grip Material: Rubber
    • Hammer Type: Ball Pein Hammer
    • Handle Finish: Unfinished
    • Head Material: Steel
    • Tether Ready: Yes
  5. TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)
    Mulai

    Rp2.599.900

    TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)
    Deskripsi:
    -A packing set for the hydraulic cylinder 70/140H-8 series.-For maintenance.-Standard type
  6. KRISBOW Brass Hammer (Martil / Palu Kuningan)
    Mulai

    Rp319.900

    KRISBOW Brass Hammer (Martil / Palu Kuningan)
    Deskripsi:
    Brass Hammer 1.5LB adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari brass dan memiliki ukuran 1.5lb. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
  7. Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)
    Mulai

    Rp26.999.900

    Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)
    Deskripsi:
    With the same powerful torque as the air type and a long anvil, it is ideal for removing and installing wheels on large vehicles. - Extremely powerful with a maximum tightening torque of 2,850N・m and a maximum loosening torque of 4,000N・m, equivalent to that of an air type. - Equipped with a high-power brushless motor for high output, high durability, and maintenance-free operation. - Comfortable work that only a rechargeable type can provide. Unlike air-operated types, it has stable torque that is not affected by air pressure and is cordless, allowing for comfortable work. - Long anvil specification for removing and installing wheels on large vehicles. Compact and easy to handle The motor is vertically positioned, resulting in a compact overall length of just 570mm. - Improved work efficiency, equipped with three modes 1. Forward/reverse auto-stop mode 2. Switch full speed mode 3. Impact force 4-stage switching Other features Waterproof protection rating IPX6 Water- and dust-proof "APT" Ring-emitting LED light included. Tool-less side handle included. Socket fall prevention. C-spring type hanging ring included. Variable speed forward/reverse switching brake included.
    atribut:
    • Battery Voltage (V): DC 36 (40max)
    • Included Accessories: Side handle, ring
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 570x135x297
    • Mass (kg): 12.3
    • Number ofImpact (min -1 [times / min]): 0~1750
    • Rotation Speed at No Load (min-1[rpm]): 0~1200
    • Square Drive Size (mm): 25.4
    • Tightening Capacity (High Tension Bolt): M20~M33
    • Tightening Capacity (Standard Bolt): M27~M45
    • Vibration 3-axis composite value (m / s 2 ): 33.4
    • Work volume per charge: M33 (F10T) Approx. 200 pieces (approx. 2 seconds tightening) (approx.)
  8. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  9. FACOM Hexagon Drive Bit
    Mulai

    Rp869.900

    FACOM Hexagon Drive Bit
    atribut:
    • Diameter (mm): 23.4
    • Drive Size (mm): 17
    • Finish: Chrome Varnish
    • Length (mm): 60
    • Type of Profile/Imprint: 6 point
    • Wall: Standard
  10. TEKIRO Ball Point Hammer (Martil / Palu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    TEKIRO Ball Point Hammer (Martil / Palu)
    Deskripsi:
    TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
  11. STANLEY Ball Pein Hammer (Martil / Palu)
    Mulai

    Rp409.900

    STANLEY Ball Pein Hammer (Martil / Palu)
    Deskripsi:
    The STANLEY® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.
    atribut:
    • Dead Blow Hammer: No
    • Face Material: Steel
    • Face Shape: Round
    • Hammer Type: Ball Pein Hammer
    • Head Material: Steel
    • Includes Crowned Face: Yes
    • Item: Ball Pein Hammer
    • Non-Sparking: No
    • Tether Ready: Yes
  12. ESTWING Claw & Framing Hammer (Palu Kambing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    ESTWING Claw & Framing Hammer (Palu Kambing)
    Deskripsi:
    Straight-claw hammers deliver more driving and demolition power than curved-claw hammers. Also known as rip hammers, they drive and pull nails, tear out boards, demolish plaster, and more.
    atribut:
    • UNSPSC: 31160000
    • Claw Shape: Straight
    • Dead Blow Hammer: No
    • Face Diameter (inch): 1
    • Face Material: Steel
    • Face Shape: Round
    • Grip Style: Textured
    • Handle Attachment: One Piece Construction
    • Handle Color: Blue
    • Handle Finish: Fully Polished and Forged
    • Handle Material: Steel
    • Head Finish: Fully Polished and Forged
    • Head Material: Steel
    • Includes Beveled Face: Yes
    • Includes Crowned Face: Yes
    • Includes Nail Holder: No
    • Non-Magnetic: Yes
    • Non-Marring: Yes
    • Non-Sparking: Yes
    • Replaceable Handle: No
    • Striking Surface Hardness: 50-55 Rockwell C
    • Tether Ready: No
    • Through-Head Handle: Yes
  13. KRISBOW Ballpein Hammer (Martil / Palu Konde)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    KRISBOW Ballpein Hammer (Martil / Palu Konde)
    Deskripsi:
    Ballpein Hammer 24oz TPR Handle adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari baja dan memiliki ukuran 24oz. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang TPR yang nyaman untuk dipegang serta aman.
  14. MILWAUKEE LED High Performance Area Light Bare Unit (Lampu kerja)
    Mulai

    Rp5.199.900

    MILWAUKEE LED High Performance Area Light Bare Unit (Lampu kerja)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • IP Rating: 54
    • Lumens: 4000 (high)/2000 (med)/1200 (low)
    • Runtime (hour): 3 (high)/6 (med)/12 (low) (5.0Ah)
    • Voltage (V): 18
Daftar Harga palu besi facom Terbaru October 2026
FACOM Hammers Ball Pein (Palu Konde)Rp939.900
FACOM Hammer Ball Pein Hickory (Martil / Palu)Rp789.900
FACOM Ball Pein Hammer (Martil / Palu)Rp2.599.900
FACOM Din Engineer Hammer (Martil / Palu)Rp779.900
FACOM Dead Blow Hammer (Martil / Palu)Rp1.599.900
PROTO Ball Pein Hammer (Martil / Palu)Rp829.900
FACOM Engineer Hammer (Martil / Palu)Rp439.900
TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)Rp2.599.900
KRISBOW Brass Hammer (Martil / Palu Kuningan)Rp319.900
Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)Rp26.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)