Beli pallet puller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VESTIL Pry BarDeskripsi:The forked prying head of these bars drives under planks and boards to bust up wood pallets and decking. Their extra-long handle maximizes leverage and allows use while standing.atribut:
- UNSPSC: 24102101
- Bar Diameter (inch): 1 1/8
- Bar Width (inch): 1 1/8
- End Angle Style: Offset
- End Style: Claw
- End Width (inch): 4
- Number of Nail Slots: 1
- Overall Length (inch): 44
- Tether Ready: No
- Sumo Pallet Pulleratribut:
- Capacity (kg): 2273
- H.H.H. Pallet PullerDeskripsi:-The original parallel function reliably clamps a pallet.-Pulling a wood pallet.
- TEC Portable Microscopeatribut:
- Resolution: Photo/4032x3024 Pixel (Maximum), Video/640x480 Pixel (Maximum)
- Power Supply: Rechargeable battery (included), AC adapter (included)
- Size (mm): 103x28x130
- Battery Use Hour (minute): 90
- Image Sensor: 5.0 Mega-pixel COMS sensor
- Liquid Crystal (inch): 3
- Accessories: Video Cable (composite), USB cable, USB cable for power supply, USB charger, Batteryx1 piece, Strap, Cleaning cloth, Porch, Stand
- Light Source: LED lightx8 pieces
- Magnification (x): Optical/250 (Maximum), Digital/4 (Maximum)
- Package Size (mm): 330x60x145
- Recording Method: Micro SD card (SDHC) 32GB (sold separately)
- monotaro Pallet DrawbarDeskripsi:Such as when pulling the palette.atribut:
- Material: stainless
- Color: Silver
- Shaft Diameter (Ø mm): 10
- TRUSCO MagnifierDeskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- Shinwa Rules Magnifying GlassDeskripsi:- A loupe that is clear and easy to see and grip.- Loupe used when viewing small letters in newspapers, dictionaries, etc.* Never look at the solar light source with the loupe.atribut:
- Material (Lens): Glass
- Precision: ± 20%
- TEC Microscope Supplyatribut:
- Supported OS: Windows(R)Vista(R)/7/8/8.1, Mac OSX 10.6 or later, iOS 5.0 or more, Andorid 2.2 or more
- Size (mm): 154x44
- Still Image Resolution: 3M, 5M, 8M, 12M
- Wi-Fi Usable Distance (m): Up to about 20
- Communication Speed (Mbps): 150Mbps
- Accessories: Calibration ruler, Quick guide, CD-ROM, Power adapter, USB cable, Stand
- Battery Use Hour: 3
- Charging Hour: 2
- Focal Length (mm): 0 - 50
- Light Source: LED Light x 6 pieces (brightness adjustable)
- Magnification (times): 10 - 230
- Package Size (mm): 175x230x140
- Power Supply: Charging type (Charge through mini USB cable from USB-AC charger)
- Sensor: 1/3.2’ 3.0 mega pixels CMOS sensor
- Video Resolution : 1920 x 1080, 1280 x 720, 640 x 480
- TRUSCO Aluminum Work PlatformDeskripsi:-This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- Dino-Lite Digital MicroscopeDeskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Kenko Magnifying GlassDeskripsi:Terbuat dari bahan berkualitas sehingga lensa jernih dan pegangan yang kokoh membuat produk kami tahan lama dan tidak mudah rusak. Lensa yang jernih dapat membantu untuk melihat hal - hal menjadi lebih detail lagi ataupun tulisan yang tidak terbaca menjadi lebih mudah.-Lensa lebih jernih dan tebal-Pegangan sangat kokoh-Awet dan tahan lama digunakan-Kaca pembesar berkualitas-Memudahkan melihat hal-hal detail.-Memudahkan membaca tulisan yang sulit dilihat.-Bisa digunakan anak sekolah ,kantoran dllatribut:
- Type: Hand Held Type
- Sanwa Instrument Digital MicroscopeDeskripsi:A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.atribut:
- Number Of Pixels (pixels): 3.5 million
- Magnification (times): Optical Zoom 20-220
- Power Supply: USB Power
- Sensor: CMOS Sensor
- External Output: HDMI
- Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
- Format Type (Still Image Storage): JPEG
- M Code: 50010197
- Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
- AMPG Drawbar For Lagun Millatribut:
- Impact Rated: No
- Item: Drawbar For Lagun Mill
- UNSPSC: 31160000
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
Daftar Harga pallet puller Terbaru March 2026
| VESTIL Pry Bar | Rp1.299.900 |
| Sumo Pallet Puller | Rp1.799.900 |
| H.H.H. Pallet Puller | Rp4.899.900 |
| TEC Portable Microscope | Rp6.899.900 |
| monotaro Pallet Drawbar | Rp439.900 |
| TRUSCO Magnifier | Rp119.900 |
| TRUSCO Handrail for Work Platform | Rp1.899.900 |
| Shinwa Rules Magnifying Glass | Rp77.900 |
| KRISBOW Gunting Besi Beton | Rp259.900 |
| TEC Microscope Supply | Rp10.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































/P101545837-4.jpg)





/puP101003930-3.jpg)