VESTIL Pry Bar (Linggis)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC24102101
Bar Diameter (inch)1 1/8
Bar Width (inch)1 1/8
End Angle StyleOffset
End StyleClaw
End Width (inch)4
Number of Nail Slots1
Overall Length (inch)44
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The forked prying head of these bars drives under planks and boards to bust up wood pallets and decking. Their extra-long handle maximizes leverage and allows use while standing.
Feature
Pallet Buster Type Nail Pullers End Style Claw Bar Width 1 1/8 in Overall Length 44 in Number of Nail Slots 1 Bar Shape Round Bar Diameter 1 1/8 in End Angle Style Offset End Width 4 in Handle Length 42 3/16 in Tether Ready No Bar Color Silver Bar Material Steel End Texture Serrated Features Dual Prying Action With Nail Puller Lightweight and Easy to Use on Unsightly Pallets Used for Dockboard Removal Finish Powder-Coated Handle Color Silver Includes Handle Grip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait