Beli pakaian pria di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Apple iPhone 15atribut:
- Color: Random Color
- Chip: A16 Bionic
- Camera (MP): 46+12
- Dimensions (mm): 147.6x71.6x7.8
- Screen Size (inch): 6.1, (diagonal) all-screen OLED display
- USB Port: Type-C 2.0
- Apple Iphone 13Deskripsi:iPhone 13. Sistem kamera ganda paling canggih yang pernah ada di iPhone. Chip A15 Bionic yang secepat kilat. Lompatan besar dalam kekuatan baterai. Desain kokoh. Dan layar Super Retina XDR yang lebih cerah.Isi Kotak : - iPhone dengan iOS 15.- Kabel USB-C ke Lightning.- Buku Manual dan dokumentasi lain.atribut:
- Color: Random Color
- Camera (MP): 12
- USB Port: Type-C to Lightning
- Chip: A15 Bionic
- Screen Size (inch): 6.1
- Apple iPhone 14atribut:
- Color: Random Color
- Chip: A15 Bionic
- Camera (MP): 12+12
- Dimensions (mm): 146.7x71.5x7.8
- Screen Size (inch): 6.1, (diagonal) all-screen OLED display
- USB Port: Lightning, USB 2.0
- Apple MacBook Pro M4Deskripsi:MacBook Pro 14 inci dengan chip M4 menghadirkan performa spektakuler dalam laptop super bertenaga. Pro dari segala sisi, dengan kekuatan baterai hingga 24 jam serta layar Liquid Retina XDR yang menawan dengan kecerahan puncak hingga 1.600 nit.atribut:
- Color: Random Color
- Capacity (gb): 16/512
- Processor: Apple M4 Chip (CPU 10-Core. GPU 10 Core)
- Samsung HP Galaxy A55Deskripsi:Performance - Processor: Exynos 1480 (4nm) - RAM: 8GB - Storage: 256 GB - Network: 5G Display - Size: 6,6 inch - Technology: Super AMOLED 120Hz (1,000nits) - Resolution: FHD+ - Dimension: 161.1 x 77.4 x 8.2 mm - Weight: 213g Camera - Rear Camera Resolution: 50MP + 12MP + 5MP - Main Camera Auto Focus: Yes - Main Camera IOS: Yes - Zoom: Digital Zoom up to 10x - Front Camera Resolution: 32 MP - Front Camera Auto Focus: Yes - Video Resolution: UHD 4K (3840 x 2160) | @30fps Connectivity - USB Interface: Data cable C to C - USB Version: USB 2.1 - Bluetooth Version: Bluetooth v5.1 Battery - Capacity: 5,000mAh - Charging: 25W Fast Charging Others - On-screen Fingerprint, - eSIM, Samsung Knox Vault - Side Metal Materialatribut:
- Processor: Exynos 1480 (4nm)
- Memory (GB): 8/256
- RAM (Gb): 8
- ROM (GB): 256
- Display (inch): 6.6 (Super AMOLED, 120Hz)
- Camera (MP): Rear Camera: 50 + 12 + 5, Front Camera: 32
- Network: 5G
- Apple USB-C Power AdapterDeskripsi:The Apple 20W USB‑C Power Adapter offers fast, efficient charging at home, in the office, or on the go. While the power adapter is compatible with any USB‑C-enabled device, Apple recommends pairing it with the iPad Pro and iPad Air for optimal charging performance. You can also pair it with iPhone 8 or later to take advantage of the fast-charging feature.atribut:
- Color: White
- Power (W): 20
- Master Flex Viton TubeDeskripsi:Designed for optimal operation in your Ismatec pumps.Precision extruded to tight tolerances for high repeatability, accuracy and reproducibilityGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayDimensions: 0.8 mm IDx4.0 mm OD; 25 ftThis opaque black tubing is ideal for general lab use including acid and solvent transfer or high temperature applications.atribut:
- Regulatory Approvals: ADCF;FDA
- Tubing Material: Viton FDA-Compliant
- Apple MacBook Air M2Deskripsi:Bertenaga super berkat chip M2 generasi berikutnya, MacBook Air yang didesain ulang menggabungkan performa andal dengan kekuatan baterai hingga 18 jam ke dalam penutup berbahan aluminium yang luar biasa tipis.atribut:
- Processor: Apple M2
- RAM (Gb): 8
- Camera (P): 1080 (FaceTime HD Camera)
- Display (inch): 13.6 (Liquid Retina display)
- Operating System: macOS
- Apple iPad (9th generation) Wi-Fi + CellularDeskripsi:Begitu bertenaga. Mudah digunakan. Serbaguna. iPad baru memiliki layar Retina 10,2 inci yang indah, chip A13 Bionic andal, kamera depan Ultra Wide dengan Center Stage, dan berfungsi dengan Apple Pencil dan Smart Keyboard. iPad memungkinkan Anda melakukan lebih banyak hal dengan mudah. Semuanya dengan harga luar biasa hematatribut:
- Kapasitas: 64GB
- Konektivitas: Wi-Fi + Cellular
- Ukuran Layar (inch): 10.2
- Audio: Speaker stereo
- Autentikasi Aman: Touch ID
- Chip: Chip A13 Bionic
- Apple Ipad 11 2025Deskripsi:iPad 11 inci kini semakin andal dengan chip A16 super cepat, layar Liquid Retina, kamera canggih, Wi-Fi 6 dan 5G yang cepat, konektor USB-C, dan empat warna menawan. iPad menghadirkan cara hebat untuk berkarya, tetap terhubung, dan menyelesaikan segala hal — semuanya dengan harga hemat yang mengejutkan.atribut:
- Chipset: A16
- Rear Camera (MP): 12
- Front Camera (MP): 12
- Size (inch): 11
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- UGREEN Wall Charger iPhone 11 USB ADeskripsi:UGREEN Charger iPhone 18W CD122 merupakan kepala charger atau adapter dari Ugreen yang memiliki satu port, namun sudah support fast charging 18W (max). Memiliki USB A interface yang sifatnya universal sehingga mudah untuk digunakan.atribut:
- Size (W): 18
- Antangin Syrupatribut:
- Sediaan: Syrup
- Size (ml): 15
- Taste: JRG Syrup
- Apple iPhone 17atribut:
- Camera (MP): 48, 8x zoom
- Chipset: A19 Pro
- Canon Genuine Toner Cartridge 335atribut:
- Type: Toner cartridge 335
- Suitable For: LBP843Ci/842C/841C/9660Ci/9520C
- Eco Mark Certification Number: 19 132 011
- Suitable Manufacturer: Canon
- Classifications: Genuine product
- Sitesafe Floor Scraper WoodDeskripsi:Floor scraper is designed to remove grease and dirt from floors. This scraper is fitted with a wooden handle and suitable for use in workshops, preparation areas and shopping arcades.Features and Benefits- Steel blade is designed not to damage tiled flooring or laminates- Wooden handle is durable and allows for improved grip- Stainless steel blade is robust and suited for repetitive workTypical Applications- Workshops- Construction Sites- Shopping MallsNotes- Replacement Blade SSF5223863Datribut:
- Type: Floor Scraper
- Blade Length (mm): 210
- Blade Width (mm): 100
- Overall Length (mm): 1480
- Handle Material: Wood
- Blade Material: Stainless Steel
- Apple Pencil 2nd GenDeskripsi:Apple Pencil. Memudahkan Anda berkarya. Menempel secara magnetis. Mengisi daya tanpa kabel. Apple Pencil dilengkapi presisi hingga tingkat piksel, sensitivitas kemiringan dan tekanan, serta dukungan ketuk dua kali untuk mengganti alat dengan cepat. Dengannya, melukis, membuat sketsa, dan bahkan menulis catatan menjadi semakin baik. Menempel secara magnetis, dan mengisi daya secara nirkabel.atribut:
- Color: White
- Length (mm): 166
- Diameter (mm): 8.9
- Connetion: Bluetooth
Daftar Harga pakaian pria Terbaru March 2026
| Apple Iphone | Rp8.899.900 |
| Apple iPhone 15 | Rp13.999.900 |
| Apple Iphone 13 | Rp9.799.900 |
| Samsung Galaxy | Rp3.699.900 |
| Apple iPhone 14 | Rp11.999.900 |
| Apple MacBook Pro M4 | Rp29.999.900 |
| Samsung HP Galaxy A55 | Rp6.299.900 |
| Apple USB-C Power Adapter | Rp409.900 |
| Master Flex Viton Tube | Rp9.399.900 |
| Apple MacBook Air M2 | Rp15.999.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)





























































































































































%20Wi-Fi%20%2B%20Cellular/gsP110431604-1.jpg)






/Canon%20Genuine%20Toner%20Cartridge%20335/auP110350390-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/Sitesafe%20Floor%20Scraper%20Wood/6kP106318236-2.jpg)