Beli pad diamond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOSOKU Diamond Pad For Marbleatribut:
- Size (mm): 100
- DIAMOND VANTAGE Diamond Polishing PadDeskripsi:Diamond polishing pads attach to angle grinders to smooth uneven surfaces and create a fine finish on natural and engineered stone surfaces, such as granite and marble. Diamond is an exceptionally hard material that's used wet to reduce heat build up that can dull blades. Water also helps reduce airborne particles.atribut:
- UNSPSC: 23131505
- Connector Type: Hook-and-Loop
- Diameter (inch): 4
- Material: Resin
- Wipro Diamond Flexible Padatribut:
- Size (Inchxmm): 4x3
- Color: Random Color
- JHT Diamond Pad 7 rowatribut:
- Size (inch): 4
- TRUSCO Cleaning Pad for GlassDeskripsi:-Stubborn scaly marks and water scum soiling glasses and mirrors will be removed.-The power of the diamond gives an excellent finish.atribut:
- Whetstone Materials: Diamond Abrasive Grains
- Sponge Materials: Urethane
- KENTA Diamond Polishing PadDeskripsi:Mainly used for polishing marble, granite, and easy to use with a variety of curved and angular precision polishing surface of the product, to quickly raise the stonesurface gloss.atribut:
- Thickness (mm): 3
- NISHIGAKI Replacement Diamond WhetstoneDeskripsi:Diamond whetstone for Nishigaki Easy Blade Sharpening (N-840) and Nishigaki Blade Sharpening Master Tipped Saw (N-822). It can also be used as Nishigaki Early Sharpening (N-845).atribut:
- Outer Diameter (φmm): 100 (for dry process)
- Abrasive Grain Size: 150#
- Hole Diameter (φmm): 20(15)
- Diamond Width (mm): 18: With double-sided slit
- TRUSCO Cleaning Pad for StoneDeskripsi:-Removes tough stains from granite.-The power of the diamond gives an excellent finish.atribut:
- Color: Gray
- LxWxThickness (mm): 100x50x25
- Sponge Materials: Urethane
- Whetstone Material: Diamond Abrasive Grains
- Whetstone Materials: Diamond Abrasive Grains
- monotaro Glass, Mirrored Scoring PadDeskripsi:You can easily drop stubborn scales (scaly scratches) just by scrubbing while wearing water! Shiny finish with cerium oxide blending! Dye type grid pattern effectively removes dirt. Use diamond pads that are highly evaluated even at severe professional sites. .[What is the effect of cerium oxide?] Cerium oxide and glass react chemically, not only the abrasive material scrapes the surface of the glass, but also to polish the glass etc. to make the surface irregularities gentle by this chemical reaction It is used for.. Dirt removal of mirrorDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Pattern Shape: Diamond lattice
- Material: Polishing section / artificial diamond, cerium oxide, kraft paper. Pad part / polyethylene foam
- VELCRO Backing PadDeskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- Toshin Riko Slide Glass For Minerals Water Edge Polishingatribut:
- Material: Soda-lime glass
- Thickness (mm): 1.3
- TGK Part No.: 579-14-36-01
- Dimensions (mm): 28x48
- Mesin HL Mesin Bor Listrikatribut:
- Rated Voltage (V): 220
- Frequency (Hz): 50
- Bullocks Hex Key Ball Point (Kunci L)Deskripsi:10 Pcs Hex.Key.S2 Material 1.5, 2.0, 2.5, 3.0, 4.0 ,5.0, 5.5, 6.0, 8.0, 10.0 mm
- KUKAN KGS Diamond PadDeskripsi:A diamond pad ideal for removing scales from glass and mirrors.How to Use : 1. Before work, wash the dirt on the surface of the mirror or glass thoroughly with water. (It may cause scratches.) 2. While applying water to the part to be polished, use the polishing surface of the sponge to repeatedly rub the same place little by little with even force in the direction parallel to the long side. (The trick is to move little by little, not to work on a wide area at once.) 3. At first, it feels rough, and when it disappears, the dirt will come off. *If the stain is severe, repeat this process. 4. After use, wash well, wipe off the water well, dry and store.atribut:
- Durability (m²): Heavy Pollution = 10; Light Pollution = 40-50
Daftar Harga pad diamond Terbaru January 2026
| TOKYO Diamond Pad | Rp32.900 |
| KOSOKU Diamond Pad For Marble | Rp22.900 |
| DIAMOND VANTAGE Diamond Polishing Pad | Rp329.900 |
| Wipro Diamond Flexible Pad | Rp40.900 |
| MST Diamond Pad 7 row | Rp49.900 |
| JHT Diamond Pad 7 row | Rp35.900 |
| TRUSCO Cleaning Pad for Glass | Rp259.900 |
| KENTA Diamond Polishing Pad | Rp679.900 |
| NISHIGAKI Replacement Diamond Whetstone | Rp359.900 |
| TRUSCO Cleaning Pad for Stone | Rp229.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


































































































































































/5iP103244198-1.jpg)