NORTON Abrasive Hand Pad Set

Sebelum PPN:
Rp5.099.900
Spesifikasi
Abrasive MaterialDiamond
Grit120, 1, 200, 400, 60, 800
Includes(6) Medium to Ultra Fine Grade Hand Pads
Length (inch)3 1/2
ItemAbrasive Hand Pad Set
Width (inch)2 1/8
ColorAssorted
GradeMedium to Ultra Fine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These color-coded, single-sided hand pads combine the durability and aggressiveness of diamond on a high-strength, flexible backing. They conform to shapes and contours, and are well suited for quick finishing of ceramic tile to get a smooth edge before grouting. use them on other surfaces to smooth edge chips, reface edges, or polish dies and molds.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait