Beli packing kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Wooden Battens
    Mulai

    Rp49.900

    Non Brand Wooden Battens
    Deskripsi:
    Kayu reng adalah jenis kayu olahan yang didapatkan dari hasil konversi kayu bulat menjadi kayu berbentuk balok untuk digunakan sebagai material rangka atap.
    atribut:
    • Size (cm): 3x4x400
    • Thickness (cm): 3
    • Width (cm): 4
    • Length (cm): 400
  2. Crosby Link Master Assembly
    Mulai

    Rp1.299.900

    Crosby Link Master Assembly
    Deskripsi:
    • Alloy steel — Quenched & Tempered.• Individually Proof Tested to values shown, with certification.• Design Factor of 5 to 1.• Proof Tested with 70% inside width special fixtures sized to prevent localized point loading per EN 1677-4, reference Applications & Warnings.• Each main link is marked with Product Identification Code (PIC) for material traceability, Grade, CE, chain size and the “CG” (Crosby Group). Each sublink is marked with traceability code.• A-1346 master links are type approved to DNV Certification. Notes 2.7-1-Offshore Containers. These Crosby master links are 100% proof tested. Every batch is impacted tested. The tests are conducted by Crosby and 3.1 test certification is available upon request.• Engineered Flat for use with S-1325A coupler link.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these links meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  3. Crosby Screw Pin Anchor Shackles G-209
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  4. YOKE Welded Master Link Assembly
    Mulai

    Rp869.900

    YOKE Welded Master Link Assembly
    Deskripsi:
    - Quenched and Tempered Alloy Steel.- At least 25% greater WLL than traditional G80 products.- Manufactured in accordance with ASTM A906/A906M, ASTM A952/A952M, ASME B30.9, ASME B30.26, EN 1677-4 and OSHA 1910.184, DIN PAS1061.- Certifird by DGUV GS-OA-15-05.- Proof Load tested at 2.5 times the WLL with certification for each batch manufactured.- Design Factor 5:1- Fatigue rated to 20,000 cycles at 1.5 times the WLL.- Tempering temperature at a minimum of 400°C.- Welded Master Link designed for 3-4 legs Chain, Wire Rope and webbing sings.- Each link is marked with batch number that links to the test certificate withh full tracebility to row materials
  5. Crosby Bolt Type Anchor Shackles G-2130
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  6. Non Brand Papan Jalan Kayu
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

  7. Crosby Master Link
    Mulai

    Rp609.900

    Crosby Master Link
    Deskripsi:
    • Alloy steel — Quenched & Tempered.• Individually Proof Tested to values shown, with certification.• Proof Tested with special fixtures sized to prevent localized point loading.• Forgings have a Product Identification Code (PIC) for material traceability, along with the size, the name Crosby and USA in raised lettering.• Selected sizes designated with “W” in the size column have enlarged inside dimensions to allow additional room for sling hardware and crane hook.• Crosby 7/8” to 2” A-342 master links are type approved to DNVST-E271-2.7-1 Offshore Containers. These Crosby master links are 100% proof tested, MPI and impact tested. The tests are conducted by Crosby and 3.1 test certification is available upon request. Refer to the Crosby COLD TUFF® master links that meet the additional requirements of DNV rules for certification of lifting appliances - Loose Gear.• Incorporates patented QUIC-CHECK® deformation indicators.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit
  8. Non Brand Triplek Cor/Multiplek
    Mulai

    Rp79.900

    Non Brand Triplek Cor/Multiplek
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  9. YOKE Master Links
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    YOKE Master Links
    Deskripsi:
    - Quenched and Tempered Alloy Steel.- At least 25% greater WLL than traditional G80 products.- Manufactured in accordance with ASTM A906/A906M, ASTM A952/A952M, ASME B30.9, ASME B30.26, EN 1677-4 and OSHA 1910.184, DIN PAS1061.- Certifird by DGUV GS-OA-15-05.- Proof Load tested at 2.5 times the WLL with certification for each batch manufactured.- Design Factor 5:1- Fatigue rated to 20,000 cycles at 1.5 times the WLL.- Tempering temperature at a minimum of 400°C.- Welded Master Link designed for 1-2 legs Chain, Wire Rope and webbing sings.- Each link is marked with batch number that links to the test certificate withh full tracebility to row materials
  10. Tatalogam Kaso
    Mulai

    Rp58.900

    Tatalogam Kaso
    atribut:
    • Length (mm): 6000
    • Color: Silver
  11. Non Brand Polycarbonate Roof (Atap Polycarbonate)
    Mulai

    Rp2.699.900

    Non Brand Polycarbonate Roof (Atap Polycarbonate)
    Deskripsi:
    Atap polycarbonate NEW ROYAL dengan fitur berdinding ganda membuatnya menjadi solusi paling tepat untuk penahan panas. Dengan begitu akan memngurangi biaya penggunaan pendingin dan penghangat udara anda. Produk atap NEW ROYAL membantu penyaluran udara yang melewati ruang, meningkatkan kondisi nyaman di lingkungan anda. Dengan performa yang luar biasa dan memiliki begitu banyak keunggulan dibandingkan dengan sekian banyak jenis roofing sheet lainnya, membuat anda memiliki alasan kuat dengan memutuskan memilih produk Atap NEW ROYAL dari distributor polycarbonate terpercaya. Atap NEW ROYAL memberi rasa aman untuk dekorasi di luar ruangan. Produk NEW ROYAL di produksi menggunakan teknologi co-extrusion UV resistant terkini. Polycarbonate sheet NEW ROYAL menawarkan kejernihan yang luar biasa, ketahanan, fleksibilitas design yang tak tertandingi dan struktur terintegritas yang melampaui material sejenis lainnya, harga polycarbonate merupakan pilihan paling cocok untuk semua penggunaan material transparant anda. Produk atap polycarbonate NEW TOYAL telah diproduksi dan dikembangkan lebih dari 20 tahun. NEW ROYAL dikembangkan dengan teknologi terkini sehingga menghasilkan sebuah produk multi-wall polycarbonate sheet dengan kualitas premium yang sudah terbukti hingga sekarang. NEW ROYAL polycarbonate sheet sangat ideal untuk mengkombinasi antara produk berbeban ringan dan memiliki daya tahan sempurna terhadap benturan. Produk Aplikasi Atap NEW ROYAL: - Atap Kanopi. - Gazebo. - Green House. - Partisi. - Pergolas. - Atap Komersial. - Sky Light. - Aula Olahraga. - Kolam Renang Sistem Atap. - Atap Bahan Bangunan.
    atribut:
    • Length (m): 11.8
    • Width (m): 2.1
    • Type: Twinwall
  12. Bantex Papan Jalan Folio
    Rating:
    100% of 100
    (12)
    Mulai

    Rp18.900

Daftar Harga packing kayu Terbaru March 2026
Crosby Master Link AssemblyRp1.099.900
Non Brand Wooden BattensRp49.900
Crosby Link Master AssemblyRp1.299.900
Non Brand Wooden BlockRp60.900
Crosby Screw Pin Anchor Shackles G-209Rp199.900
YOKE Welded Master Link AssemblyRp869.900
Crosby Bolt Type Anchor Shackles G-2130Rp209.900
Non Brand Papan Jalan KayuRp5.900
Crosby Master LinkRp609.900
Non Brand Triplek Cor/MultiplekRp79.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)